.44 GPM AIRLESS PAINT SPRAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

.44 GPM AIRLESS PAINT SPRAYER

CAMPBELL HAUSFELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBHPS460G
  • Mfr. Model # PS460G
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 141.0 lbs

Technical Specs

  • Flow Rate 0.44 GPM
  • Height 25.0"
  • HP 4.8
  • Includes Spray Gun w/0.017" Tip, 5 ft. Whip Hose, 50 ft. High Pressure Hose
  • Length 38.2"
  • Style Diaphragm
  • Guns Supported 2
  • Hose Length 100 ft.
  • Width 23.5"
  • Voltage 115/230
  • Tip Size Included 0.017"
  • Max. Tip Size 0.019" (1 Gun), 0.015" (2 Guns)
  • Max. Hose Length 200 ft. (1 Gun), 100 ft. (2 Guns)
  • Operating Pressure 3,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list