Water jetters spray pressurized water into drain lines to flush out grease, sludge, sand, or other soft blockages and to break down ice plugs in frozen lines. They clear the full inside diameter of pipe, not just a portion of the blockage. Their hose feeds from a reel that's supported by the water jetter frame, keeping both hands free to guide the hose into the pipe. They provide a final scouring of the pipe walls as the hose retracts onto the reel.
This corded drain cleaning water jetter operates at 115V AC/17A and 2 HP. It includes a jet hose measuring 10 feet, a cart with a hose reel, and five nozzles. The water jetter has a maximum flow rate of 1.4 GPM, a maximum jet pressure of 1750 PSI, and a maximum run of 200 feet. It includes a nylon storage bag and a nozzle-cleaning tool.
This corded drain cleaning water jetter operates at 115V AC/17A and 2 HP. It includes a jet hose measuring 10 feet, a cart with a hose reel, and five nozzles. The water jetter has a maximum flow rate of 1.4 GPM, a maximum jet pressure of 1750 PSI, and a maximum run of 200 feet. It includes a nylon storage bag and a nozzle-cleaning tool.
This corded water jetter operates at 115V AC/14A and 1.5 HP. It includes a jet hose measuring 1¼ to 4 inches. The water jetter has a maximum flow rate of 1.4 GPM and a maximum jet pressure of 1350 PSI. It includes a nylon storage bag, nozzle cleaning tool, 25 feet x ⅛ inch sink trap hose, and H-21, H-22, and H-24 ⅛" NPT nozzles.
This corded water jetter operates at 115V AC/14A and 1.5 HP. It includes a jet hose measuring 1¼ to 4 inches. The water jetter has a maximum flow rate of 1.4 GPM and a maximum jet pressure of 1350 PSI. It includes a nylon storage bag, nozzle cleaning tool, 25 feet x ⅛ inch sink trap hose, and H-21, H-22, and H-24 ⅛" NPT nozzles.
This corded drain cleaning water jetter operates at 120V AC/17A, 60 Hz, and 2 HP. It includes a jet hose measuring 110 feet in length x ½ inch diameter, a cart with a hose reel, and five nozzles. The water jetter has a flow rate of 1.4 GPM, a jet pressure of 1750 PSI, and a run of 200 feet. It is suitable for blasting through sludge, and grease blockages.
This corded drain cleaning water jetter operates at 120V AC/17A, 60 Hz, and 2 HP. It includes a jet hose measuring 110 feet in length x ½ inch diameter, a cart with a hose reel, and five nozzles. The water jetter has a flow rate of 1.4 GPM, a jet pressure of 1750 PSI, and a run of 200 feet. It is suitable for blasting through sludge, and grease blockages.
This corded water jetter operates at 115V AC/17A and 2 HP. It includes a flexible hose measuring 1¼ to 4 inches. The water jetter has a maximum flow rate of 1.4 GPM and a maximum jet pressure of 1750 PSI. It includes a nylon storage bag, nozzle cleaning tool, 50 feet x ⅛ inch sink trap hose, and H-41, H-42, and H-44 ⅛" NPT nozzles.
This corded water jetter operates at 115V AC/17A and 2 HP. It includes a flexible hose measuring 1¼ to 4 inches. The water jetter has a maximum flow rate of 1.4 GPM and a maximum jet pressure of 1750 PSI. It includes a nylon storage bag, nozzle cleaning tool, 50 feet x ⅛ inch sink trap hose, and H-41, H-42, and H-44 ⅛" NPT nozzles.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.