!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
For Media Type
Fitting Size
Fitting Material

Water Supply Hoses and Connectors

https://catalogue.grainger.ca/2023?hybris=true

54 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • BRAIDED CONNECTOR,1/2 COMPX7/8 BCX6
  • Item # GGM4YKC4
  • Mfr. Model # 4YKC4
  • EHC: EHC :
  • Water Connector, Material of Construction Braided Nylon, Toilet, Outside Dia. (In.) 7/8, 1/2, Inlet Type Compression, Outlet (In.) 7/8, Ballcock, Length (In.) 6, Max. Working Pressure (PSI) 250, Operating Temp. (F) 175, PVC Inner Core, Brass Nut Material, Nickel Plated Finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • BRAIDED CONNECTOR,3/8 COMPX7/8 BCX1
  • Item # GGM4YKC3
  • Mfr. Model # 4YKC3
  • EHC: EHC :
  • Maximum pressure, 125 PSI. Maximum temperature range: 40 degree F to 140 degree F. Flexible, corrosion-resistant connectors install without tools, washers, rings, inserts, or sleeves: no cutting required. Nuts and barb made from high-quality brass. Can be used for hot and cold potable water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • BRAIDED CONNECTOR,1/2 COMP X 1/2 FI
  • Item # GGM11K756
  • Mfr. Model # 11K756
  • EHC: EHC :
  • Water Connector, Material of Construction Braided Stainless Steel, Faucet, Outside Dia. (In.) 1/2, 1/2, Inlet Type Compression, Outlet (In.) 1/2, FIP, Length (In.) 20, Max. Working Pressure (PSI) 125, Operating Temp. (F) 40 Degrees to 180 Degrees , Triple Reinforced PVC Inner Core.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • BRAIDED CONNECTOR,1/2 COMP X 7/8 BC
  • Item # GGM11K766
  • Mfr. Model # 11K766
  • EHC: EHC :
  • Water Connector, Material of Construction Braided Stainless Steel, Toilet, Outside Dia. (In.) 7/8, 1/2, Inlet Type Compression, Outlet (In.) 7/8, Ballcock, Length (In.) 6, Max. Working Pressure (PSI) 125, Operating Temp. (F) 40 Degrees to 180 Degrees , Triple Reinforced PVC Inner Core.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • BRAIDED CONNECTOR,3/8 COMPX7/8 BCX2
  • Item # GGM4YKC7
  • Mfr. Model # 4YKC7
  • EHC: EHC :
  • Maximum pressure, 125 PSI. Maximum temperature range: 40 degree F to 140 degree F. Flexible, corrosion-resistant connectors install without tools, washers, rings, inserts, or sleeves: no cutting required. Nuts and barb made from high-quality brass. Can be used for hot and cold potable water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • BRAIDED CONNECTOR,1/2 COMPX7/8 BCX1
  • Item # GGM4YKC6
  • Mfr. Model # 4YKC6
  • EHC: EHC :
  • Maximum pressure, 125 PSI. Maximum temperature range: 40 degree F to 140 degree F. Flexible, corrosion-resistant connectors install without tools, washers, rings, inserts, or sleeves: no cutting required. Nuts and barb made from high-quality brass. Can be used for hot and cold potable water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • BRAIDED CONNECTOR,1/2 COMPX1/2 FIPX
  • Item # GGM4YKA8
  • Mfr. Model # 4YKA8
  • EHC: EHC :
  • Maximum pressure, 125 PSI. Maximum temperature range: 40 degree F to 140 degree F. Flexible, corrosion-resistant connectors install without tools, washers, rings, inserts, or sleeves: no cutting required. Nuts and barb made from high-quality brass. Can be used for hot and cold potable water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • BRAIDED CONNECTOR,1/2 FIPX1/2 FIPX3
  • Item # GGM4YKA9
  • Mfr. Model # 4YKA9
  • EHC: EHC :
  • Maximum pressure, 125 PSI. Maximum temperature range: 40 degree F to 140 degree F. Flexible, corrosion-resistant connectors install without tools, washers, rings, inserts, or sleeves: no cutting required. Nuts and barb made from high-quality brass. Can be used for hot and cold potable water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • BRAIDED CONNECTOR,1/2 FIPX1/2 FIPX2
  • Item # GGM4YKC1
  • Mfr. Model # 4YKC1
  • EHC: EHC :
  • Maximum pressure, 125 PSI. Maximum temperature range: 40 degree F to 140 degree F. Flexible, corrosion-resistant connectors install without tools, washers, rings, inserts, or sleeves: no cutting required. Nuts and barb made from high-quality brass. Can be used for hot and cold potable water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list