Filter Results By

Brand
Price
Shop By
Application Environment
Switch Style
Voltage AC
Locking
Wiring Method
Switch Type
Item
Colour
Amps AC
http://catalogue.acklandsgrainger.com/2017?hybris=true

Wall Switches

45 Results Found

Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH SP 15A 120-277V BROWN
  • Item # HBLHBL1201
  • Mfr. Model # HBL1201
  • Specification grade heavy-duty wall switch. One piece, rivetless spring contact arm and terminal plate. Silver cadmium oxide contacts. User-ready back and side wiring. Grounding terminal standard. Stainless steel automatic grounding clip.

    View more View less
    CATALOGUE PAGE # 1352
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH TOGGLE SINGLE POLE WHITE
  • Item # HBLRS115W
  • Mfr. Model # RS115W
  • Toggle Switches- Tough thermoplastic with ultrasonically welded cover and base, Elongated strap for easier wall box mounting and hi-visibility yellow base for easy installation.

    View more View less
    CATALOGUE PAGE # 1351
  • LEVITON
  • SWITCH TOGGLE WHITE 2-SP 15 AMP
  • Item # LET5224W
  • Mfr. Model # 5224W
  • Commercial grade combination device. Break-off fins. Fit standard duplex wallplates. Silver cadmium oxide contacts and receptacles have double-wipe contacts. Side wired with terminal screws accept up to #10 copper clad wire. NEMA 5-15R.

    View more View less
    CATALOGUE PAGE # 1353
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH 2P 30A 120-277VAC BROWN
  • Item # HBLHBL3032
  • Mfr. Model # HBL3032
  • Specification grade heavy-duty wall switch. One piece, rivetless spring contact arm and terminal plate. Silver cadmium oxide contacts. User-ready back and side wiring. Grounding terminal standard. Stainless steel automatic grounding clip.

    View more View less
    CATALOGUE PAGE # 1352
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH GEN DTY 3WAY 15A 120-277V BR
  • Item # HBLCS315
  • Mfr. Model # CS315
  • General duty wall switch. One piece spring contact ensures contact alignment. Silver cadmium oxide contacts reduce contact erosion and prevent welding. Large binding screws with deep-cut screwdriver slots aid in proper torque when making wire connections.

    View more View less
    CATALOGUE PAGE # 1352
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH SP 20A 120-277V BROWN
  • Item # HBLHBL1221
  • Mfr. Model # HBL1221
  • Specification grade heavy-duty wall switch. One piece, rivetless spring contact arm and terminal plate. Silver cadmium oxide contacts. User-ready back and side wiring. Grounding terminal standard. Stainless steel automatic grounding clip.

    View more View less
    CATALOGUE PAGE # 1352
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH DECORATOR 3-WAY WHITE
  • Item # HBLRSD315W
  • Mfr. Model # RSD315W
  • Decorator Switches- Smooth, quiet rocker, Self-grounding feature is standard and Ultrasonically welded cover and base provides maximum strength.

    View more View less
    CATALOGUE PAGE # 1351
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH DECORATOR SINGLE POLE IVORY
  • Item # HBLRSD115W
  • Mfr. Model # RSD115W
  • Decorator Switches- Smooth, quiet rocker, Self-grounding feature is standard and Ultrasonically welded cover and base provides maximum strength.

    View more View less
    CATALOGUE PAGE # 1351
  • HUBBELL
  • SWITCH 3-WAY 15A 347V IVORY
  • Item # HBLHBL18203ICN
  • Mfr. Model # HBL18203ICN
  • Specification grade heavy-duty wall switch. Three way, rivetless spring contact arm and terminal plate. Silver cadmium oxide contacts. User-ready back and side wiring. Grounding terminal standard. Stainless steel automatic grounding clip.

    View more View less
    CATALOGUE PAGE # 1352
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH DECORATOR SINGLE POLE IVORY
  • Item # HBLRSD115I
  • Mfr. Model # RSD115I
  • Decorator Switches- Smooth, quiet rocker, Self-grounding feature is standard and Ultrasonically welded cover and base provides maximum strength.

    View more View less
    CATALOGUE PAGE # 1351
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH GEN DUTY SP 15A 120-277V WHT
  • Item # HBLCS115W
  • Mfr. Model # CS115W
  • General duty wall switch. One piece spring contact ensures contact alignment. Silver cadmium oxide contacts reduce contact erosion and prevent welding. Large binding screws with deep-cut screwdriver slots aid in proper torque when making wire connections.

    View more View less
    CATALOGUE PAGE # 1352
  • LEVITON
  • SWITCH TOGGLE IVORY 2SP 15A
  • Item # LET5224I
  • Mfr. Model # 5224I
  • Commercial grade combination device. Break-off fins. Fit standard duplex wallplates. Silver cadmium oxide contacts and receptacles have double-wipe contacts. Side wired with terminal screws accept up to #10 copper clad wire. NEMA 5-15R.

    View more View less
    CATALOGUE PAGE # 1353
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH TOGGLE 3-WAY WHITE
  • Item # HBLRS315W
  • Mfr. Model # RS315W
  • Toggle Switches- Tough thermoplastic with ultrasonically welded cover and base, Elongated strap for easier wall box mounting and hi-visibility yellow base for easy installation.

    View more View less
    CATALOGUE PAGE # 1351
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list