Filter Results By

Brand
Price
Shop By
Voltage
Special Features
Socket Type
Series
Lamp Watts
Lamp Type
Width
Length
Item
Height
http://catalogue.acklandsgrainger.com/2017?hybris=true

Wall Packs and Wall Mount Fixtures

23 Results Found

Results per page :  16 | 32 | 48
  • LUMAPRO
  • WALL PACK70 WHPS
  • Item # GGE5MM59
  • Mfr. Model # 5MM59
  • Security/Area Lighting, Mini Wall Pack w/Photocell Fixture Type, High Pressure Sodium Lamp Type, Medium Socket Type, 120 Voltage, 70 Lamp Watts, Die Cast Aluminum Housing Material, Wall Mounting, Bronze Housing Finish, Includes Photocell and Lamp, 11 In.

    View more View less
    CATALOGUE PAGE # 1176
  • LUMAPRO
  • FIXTUREWALL150 WHPSLAMP INCLUDED
  • Item # GGE5MM61
  • Mfr. Model # 5MM61
  • Wall fixture, power rating 150 watts, lamp HPS, maximum operating current at 120 VAC 2.97 amps, maximum starting current at 120 VAC 4.82 amps, lens glass, height 8 inches, depth 9 inches, width 14 inches, 120 volts, bronze finish, lamp included.

    View more View less
    CATALOGUE PAGE # 1176
  • LUMARK
  • FIXTURE WALL PACK HID HD MH 250W
  • Item # CPLWPM258
  • Mfr. Model # WPM258
  • Lumark Wal-Pak high intensity discharge HID lighting fixture, wall pack, metal halide lamp, 250 watt. Impact-resistant borosilicate prismatic glass refractor.

    View more View less
    CATALOGUE PAGE # 1176
  • LUMARK
  • WALL MOUNT WAL-PAK 150W HPS 120V
  • Item # CPLWPS158
  • Mfr. Model # WPS158
  • Lumark Wal-Pak high intensity discharge HID lighting fixture, wall pack, high pressure sodium lamp, 150 watt. Impact-resistant borosilicate prismatic glass refractor.

    View more View less
    CATALOGUE PAGE # 1176
  • LUMARK
  • FIXTURE WALL PACK HID HD MH 175W
  • Item # CPLWPM178
  • Mfr. Model # WPM178
  • Lumark Wal-Pak high intensity discharge HID lighting fixture, wall pack, metal halide lamp, 175 watt. Impact-resistant borosilicate prismatic glass refractor.

    View more View less
    CATALOGUE PAGE # 1176
  • LUMAPRO
  • WALL PACK 126 W 120 V
  • Item # GGE4GWG6
  • Mfr. Model # 4GWG6
  • Wall Pack, Compact Fluorescent Lamp Type, GX24Q-4 (4-Pin) Socket Type, 120 Voltage, 126 Lamp Watts, Aluminum Reflector Material, Die Cast Aluminum Housing Material, Directly to Wall, or Through Knockout for Conduit Entrance Mounting, Architectural Bronze Powder Coat Housing Finish, Includes Lamp, Description/Special Features 3 Lamp Qty, 25 to 170 Degrees F Ambient Temp. Range, Type IV Light Distribution, 14-1/2 In. Length, 12 In. Width, 7-1/4 In. Height

    View more View less
    CATALOGUE PAGE # 1176
  • LUMAPRO
  • WALL PACK,HPS,120 V,100 W
  • Item # GGE23Y141
  • Mfr. Model # 23Y141
  • Wall Pack, Area Light Fixture Fixture Type, High Pressure Sodium Lamp Type, Suggested Lamp Item No. 4V604, Medium Socket Type, 120 Voltage, 100 Lamp Watts, Lens Type Glass, Aluminum Reflector Material, Die Cast Aluminum Housing Material, Directly to Wall

    View more View less
    CATALOGUE PAGE # 1176
  • LUMAPRO
  • MINI WALL PACK ALUMINUM 42W 120V
  • Item # GGE4GWG4
  • Mfr. Model # 4GWG4
  • Wall Pack, Mini Wall Pack Fixture Type, Compact Fluorescent Lamp Type, GX24Q-4 (4-Pin) Socket Type, 120 Voltage, 42 Lamp Watts, Aluminum Reflector Material, Die Cast Aluminum Housing Material, 1/2 In. NPS Tapped Top and Side for Conduit Entrances,or Directly to Wall Mounting, Architectural Bronze Powder Coat Housing Finish, Includes Lamp, 25 to 170 Degrees F Ambient Temp. Range, Type IV Light Distribution, 8-1/2 In. Length, 8-1/4 In. Width, 9-1/2 In. Height

    View more View less
    CATALOGUE PAGE # 1176
  • LUMAPRO
  • FIXTURE WALL 150W 120-277V
  • Item # GGE3HNG3
  • Mfr. Model # 3HNG3
  • Security/Area lighting, wall pack with pulse start fixture type, metal halide lamp type, medium socket type, 120?277 voltage, 150 lamp watts, anodized aluminum reflector material, die cast aluminum housing material, wall mounting, bronze housing finish, lamp included yes, description/special features pulse start, 77 ambient temp. tange (F), type V light distribution, 14 1/4 width (In.), 7 1/2 height (In.), standards UL/CUL listed for wet locations.

    View more View less
    CATALOGUE PAGE # 1176
  • Available only while supplies last. Quantities may be limited.
  • LUMARK
  • FIXTURE WALL PACK HID HD HPS 250W
  • Item # CPLWPS258
  • Mfr. Model # WPS258
  • Lumark Wal-Pak high intensity discharge HID lighting fixture, wall pack, high pressure sodium lamp, 250 watt. Impact-resistant borosilicate prismatic glass refractor.

    View more View less
    CATALOGUE PAGE # N/A
  • LUMAPRO
  • WALL PACK,METAL HALIDE,120V,70W
  • Item # GGE23Y143
  • Mfr. Model # 23Y143
  • Wall Pack, Area Light Fixture Fixture Type, Metal Halide Lamp Type, Suggested Lamp Item No. 1E694, Medium Socket Type, 120 Voltage, 70 Lamp Watts, Lens Type Glass, Aluminum Reflector Material, Die Cast Aluminum Housing Material, Directly to Wall or Juncti

    View more View less
    CATALOGUE PAGE # 1176
  • LUMAPRO
  • WALL PACK,MH,120/208/240/277,150W
  • Item # GGE23Y145
  • Mfr. Model # 23Y145
  • Wall Pack, Area Light Fixture Fixture Type, Metal Halide Lamp Type, Suggested Lamp Item No. 1E690, Medium Socket Type, 120 - 277 Voltage, 150 Lamp Watts, Lens Type Glass, Aluminum Reflector Material, Die Cast Aluminum Housing Material, Directly to Wall or

    View more View less
    CATALOGUE PAGE # 1176
  • LUMAPRO
  • FIXTUREWALL PACK50 W
  • Item # GGE4DY94
  • Mfr. Model # 4DY94
  • Wall pack fixture, lamp watt 50, high pressure sodium, 120 V, max. operating current 1.18 A, max. starting current 3.00 A, lens 1 piece polycarbonate, refractor prismatic, reflector material stripped aluminum, backplate die cast aluminum, mounting wall, Bronze. Size: 11 in. L x 6-3/4 in. W x 5-1/4 in. H. Includes lamp, photocell.

    View more View less
    CATALOGUE PAGE # 1176
  • LUMAPRO
  • FIXTURECEILING50 W
  • Item # GGE5MM40
  • Mfr. Model # 5MM40
  • Ceiling fixture, power rating 50 watts, lamp HPS, lamp included, operating current at 120 V 0.98 amp, starting current at 120 V 1.45 amps, minimum starting temperature -40 degrees Fahrenheit, height 7-1/4 inches, diameter 9 inches, canopy, bronze, 120 vol

    View more View less
    CATALOGUE PAGE # 1176
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list