Filter Results By

Brand
Price
Shop By
Range (In.)
Material
Jaw Depth (In.)
Item
Graduations (In.)
http://catalogue.acklandsgrainger.com/2017?hybris=true

Vernier Calipers

45 Results Found

Results per page :  16 | 32 | 48
  • WESTWARD
  • CALIPER, VERNIER
  • Item # WSW4KU77
  • Mfr. Model # 4KU77
  • Inch/Metric Vernier Caliper, Measuring Range 0-6 In/0-150 Millimeter, Jaw Depth 1.6 In, Jaw 4-Way, For Outside/Inside/Depth/Step Measurements, Measuring Faces Ground and Lapped, Measure Inches/Metric with Vernier Scales of 0.001 In/0.02 Millimeter, Depth Feature Read Directly from Vernier, Accuracy Rating +/-0.001 In/0.03 Millimeter, Hardened Stainless Steel, Finish Satin Chrome, Includes Fitted Case.

    View more View less
    CATALOGUE PAGE # 676
  • WESTWARD
  • CALIPER, VERNIER
  • Item # WSW4KU78
  • Mfr. Model # 4KU78
  • Inch/Metric Vernier Caliper, Measuring Range 0-8 In/0-200 Millimeter, Jaw Depth 1.9 In, Jaw 4-Way, For Outside/Inside/Depth/Step Measurements, Measuring Faces Ground and Lapped, Measure Inches/Metric with Vernier Scales of 0.001 In/0.02 Millimeter, Depth Feature Read Directly from Vernier, Accuracy Rating +/-0.001 In/0.03 Millimeter, Hardened Stainless Steel, Finish Satin Chrome, Includes Fitted Case.

    View more View less
    CATALOGUE PAGE # 676
  • STARRETT
  • CALIPER ELECTRONC 0-24IN W/O OUTPUT
  • Item # STA799AZ24/600
  • Mfr. Model # 799AZ24/600
  • Dial caliper, large LCD, hardened stainless steel body, inch/millimeter conversions, zero at any position, automatic shut off after 5 minutes of non-use. Automatic shut-off after 5 minutes of non-use. 0.0005 inch (0.01 mm) resolution. Fine adjustment thumb wheel. Includes one long life battery and protective case.

    View more View less
    CATALOGUE PAGE # 675
  • WESTWARD
  • CALIPER, VERNIER
  • Item # WSW4KU76
  • Mfr. Model # 4KU76
  • Inch/Metric Vernier Caliper, Measuring Range 0-12 In/0-300 Millimeter, Jaw Depth 2.5 In, Jaw 4-Way, For Outside/Inside/Depth/Step Measurements, Measuring Faces Ground and Lapped, Measure Inches/Metric with Vernier Scales of 0.001 In/0.02 Millimeter, Depth Feature Read Directly from Vernier, Accuracy Rating +/-0.001 In/0.03 Millimeter, Hardened Stainless Steel, Finish Satin Chrome, Includes Fitted Case.

    View more View less
    CATALOGUE PAGE # 676
  • MITUTOYO
  • CALIPER VERNIER 6IN
  • Item # MTT530-312
  • Mfr. Model # 530-312
  • Vernier caliper is for accurate work, with the exclusive Quardi 4-way measuring feature. Can measure outside diameters, inside diameters, depth and steps. Accuracy +/-.003 mm.

    View more View less
    CATALOGUE PAGE # 676
  • MITUTOYO
  • CALIPER VERNIER 6IN
  • Item # MTT530-105
  • Mfr. Model # 530-105
  • Vernier caliper is for accurate work, with the exclusive Quardi 4-way measuring feature. Can measure outside diameters, inside diameters, depth and steps. Accuracy +/-.0015 inches.

    View more View less
    CATALOGUE PAGE # 676
  • MITUTOYO
  • CALIPER VERNIER 8IN
  • Item # MTT530-118
  • Mfr. Model # 530-118
  • Vernier caliper is for accurate work, with the exclusive Quardi 4-way measuring feature. Can measure outside diameters, inside diameters, depth and steps. Accuracy +/-.003 mm.

    View more View less
    CATALOGUE PAGE # 676
  • MITUTOYO
  • CALIPER 150MM
  • Item # MTT531-122
  • Mfr. Model # 531-122
  • The finest of vernier calipers for accurate work, with the "Quardi" 4-way measuring feature. Can measure OD, ID, depth and steps. In in.es and mm.

    View more View less
    CATALOGUE PAGE # 676
  • MITUTOYO
  • CALIPER VERNIER 6IN
  • Item # MTT531-128
  • Mfr. Model # 531-128
  • Vernier caliper with thumb clamp is the finest for accurate work with the exclusive Quardi 4-way measuring features. Can measure outside diameter, inside diameter, depth and steps in inches and mm.

    View more View less
    CATALOGUE PAGE # 676
  • MITUTOYO
  • CALIPER VERNIER 8IN
  • Item # MTT531-129
  • Mfr. Model # 531-129
  • Vernier caliper with thumb clamp is the finest for accurate work with the exclusive Quardi 4-way measuring features. Can measure outside diameter, inside diameter, depth and steps in inches and mm.

    View more View less
    CATALOGUE PAGE # 676
  • MITUTOYO
  • CALIPER VERNIER 8IN
  • Item # MTT530-116
  • Mfr. Model # 530-116
  • Vernier caliper is for accurate work, with the exclusive Quardi 4-way measuring feature. Can measure outside diameters, inside diameters, depth and steps. Accuracy +/-.0015 inches.

    View more View less
    CATALOGUE PAGE # 676
  • STARRETT
  • CALIPER ELECTRONC 0-40IN W/O OUTPUT
  • Item # STA799AZ40/1000
  • Mfr. Model # 799AZ40/1000
  • Dial caliper, large LCD, hardened stainless steel body, inch/millimeter conversions, zero at any position, automatic shut off after 5 minutes of non-use. Automatic shut-off after 5 minutes of non-use. 0.0005 inch (0.01 mm) resolution. Fine adjustment thumb wheel. Includes one long life battery and protective case.

    View more View less
    CATALOGUE PAGE # 675
  • STARRETT
  • CALIPER SLIDE 6IN
  • Item # STA1025-6
  • Mfr. Model # 1025-6
  • stainless steel.el pocket slide caliper permits quick and accurate outside and inside measurements. Its compact size easily fits in shop coat pockets and wear tear clothing. Made of fine quality stainless steel.el.

    View more View less
    CATALOGUE PAGE # 676
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list