Filter Results By

Brand
Price
Shop By
Lifting Height Min. (In.)
Lifting Height Max. (In.)
Lifting Capacity (Tons)
Base Size (In.)
http://catalogue.acklandsgrainger.com/2017?hybris=true

Vehicle Stands

18 Results Found

Results per page :  16 | 32 | 48
  • ITW BUILDEX
  • SCREW TAPCON 1/4X1-1/4 HEX
  • Item # BLX3210
  • Mfr. Model # 3210
  • Original fast and easy self-drilling anchor is ideal for window and door frame installations and Z bar to masonry. HWH 1/4 inch x 1-1/4 inches, 100 per box.

    View more View less
    CATALOGUE PAGE # 1083
  • WESTWARD
  • JACK AND STAND KIT 3T
  • Item # WSWJSK3
  • Mfr. Model # JSK3
  • Jack - Heavy-duty steel frame, wheels and casters. Built-in safety overload system. Long two-piece handle, 360 degree swivel saddle. Stands - Welded steel constructed heavy-gauge frame with 4 feet. Weight on locking pin.

    View more View less
    CATALOGUE PAGE # 2913
  • WESTWARD
  • VEHICLE STAND,22 TONS PER PAIR,PK2
  • Item # WSW1AVP8
  • Mfr. Model # 1AVP8
  • Vehicle Stand, Pin Style, Lifting Capacity (Tons) 22 (Per Pair), Lifting Height Min. (In.) 12-1/4, Lifting Height Max. (In.) 19-7/8, Base Size (In.) 9-7/8 x 9-7/8, Saddle Size (In.) 3-1/8, Sturdy Steel Base And Frame, ASME/ANSI-PALD

    View more View less
    CATALOGUE PAGE # 2915
  • OTC
  • STAND SUPPORT ADJ 20 TON
  • Item # OTC1783
  • Mfr. Model # 1783
  • Adjustable support stand (20 tons) designed to handle the heavy load requirements. Rugged heavy gauge steel construction. Four point lift adjustment. Large square base will support loads up to 40,000 lbs.

    View more View less
    CATALOGUE PAGE # 2915
  • WESTWARD
  • VEHICLE STAND,10 TONS PER PAIR,,PK
  • Item # WSW4GU80
  • Mfr. Model # 4GU80
  • Vehicle Stand, Lifting Capacity (Tons) 10 (Per Pair), Lifting Height Min. (In.) 28-1/4, Lifting Height Max. (In.) 47, Base Size (In.) 16 x 16, ASME/ANSI-PALD

    View more View less
    CATALOGUE PAGE # 2915
  • WESTWARD
  • VEHICLE STAND,4 TONS PER PAIR,PK2
  • Item # WSW5M475
  • Mfr. Model # 5M475
  • Lifting Capacity (Tons) 4 (Per Pair), Lifting Height Min. (In.) 11-7/8, Lifting Height Max. (In.) 18-3/8, Base Size (In.) 8-3/4 x 7-1/2

    View more View less
    CATALOGUE PAGE # 2915
  • ITW BUILDEX
  • SCREW TAPCON 1/4X2-3/4 HEX
  • Item # BLX3240
  • Mfr. Model # 3240
  • Original fast and easy self-drilling anchor is ideal for window and door frame installations and Z bar to masonry. HWH 1/4 inch x 2-3/4 inches, 100 per box.

    View more View less
    CATALOGUE PAGE # 1083
  • WESTWARD
  • VEHICLE STAND,10 TONS PER PAIR,PK 2
  • Item # WSW13X036
  • Mfr. Model # 13X036
  • Vehicle Stand, Auto Rising, Lifting Capacity (Tons) 10 (Per Pair), Lifting Height Min. (In.) 19-5/8, Lifting Height Max. (In.) 30-1/4, Base Size (In.) 12-3/4 x 14-3/4, Saddle Size (In.) 4 1/2 x 1 1/2, Multi-position, Heat-treated Ductile Ratchet Bar Sustains Heavy Loads Over Extended Periods of Time, Automatically Raises Ratchet Bar to Desired Height, Sturdy Angular Steel with a Strong Welded Base, ASME/ANSI-PALD 2009

    View more View less
    CATALOGUE PAGE # 2915
  • WESTWARD
  • TRIPOD STAND, UNDERHOIST
  • Item # WSW1VW34
  • Mfr. Model # 1VW34
  • Lifting Capacity (Tons) 2, Lifting Height Min. (In.) 67, Lifting Height Max. (In.) 76, Base Size (In.) 5-1/4 x 1-1/2, ASME/ANSI-PALD

    View more View less
    CATALOGUE PAGE # 2914
  • ITW BUILDEX
  • SCREW TAPCON 3/16X1-3/4 PHIL
  • Item # BLX3120
  • Mfr. Model # 3120
  • Masonry anchor cuts its own threads into concrete, block, or brick. Ideal for window and door frame installations and Z bar to masonry. Phillips 3/16 inch x 1-3/4 inches, 100 per box.

    View more View less
    CATALOGUE PAGE # 1083
  • OTC
  • STANDS JACK 10 TON 2/PR
  • Item # OTC1774B
  • Mfr. Model # 1774B
  • Ratchet type vehicle stands constructed of the highest quality steel and factory load-tested to ANSI PALD4 standards. Form fit saddle design and 12 inch x 14 inch base ensures stability.

    View more View less
    CATALOGUE PAGE # 2915
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • JACK STAND 6T PIN TYPE
  • Item # WSWJSP6
  • Mfr. Model # JSP6
  • Welded steel construction designed for strength and safety. Heavy gauge frame prevents twisting. Three legs with reinforced foot pads. Cable prevents losing pin when removed.

    View more View less
    CATALOGUE PAGE # N/A
  • WESTWARD
  • FORKLIFT STAND,7 TONS PER PAIR,PK 2
  • Item # WSW4GU79
  • Mfr. Model # 4GU79
  • Forklift Stand, Lifting Capacity (Tons) 7 (Per Pair), Lifting Height Min. (In.) 9-1/2, Lifting Height Max. (In.) 14-1/4, Base Size (In.) 8-3/4 x 8-3/4, ANSI

    View more View less
    CATALOGUE PAGE # 2915
  • WESTWARD
  • AUXILIARY STAND, HEAVY DUTY
  • Item # WSW1VW33
  • Mfr. Model # 1VW33
  • Lifting Capacity (Tons) 3/4, Lifting Height Min. (In.) 53-3/8, Lifting Height Max. (In.) 79, Base Size (In.) 5-1/4 x 1-1/2, Saddle Size (In.) 5-1/4 x 1-1/2, ASME/ANSI-PALD

    View more View less
    CATALOGUE PAGE # 2914
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • JACK STAND 3T PIN TYPE
  • Item # WSWJSP3
  • Mfr. Model # JSP3
  • Welded steel construction designed for strength and safety. Heavy gauge frame prevents twisting. Three legs with reinforced foot pads. Cable prevents losing pin when removed.

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list