V-bank air filters hold more dust than standard minipleat, cartridge, and rigid cell air filters. They trap particles with high efficiency and can withstand difficult operating conditions such as variable air volume, turbulent airflow, and high humidity. V-bank air filters install in HVAC systems to remove contaminants from the air stream, which prevents contaminants from building up in the equipment and improves indoor air quality. They are used in healthcare, food and beverage, electronics manufacturing, pharmaceutical, and other applications that require very high levels of filtration. These filters have a MERV (Minimum Efficiency Reporting Value) rating of 11 to 16. A filter's MERV rating measures how efficiently it removes contaminants from the air stream based on the size of the particles it can effectively capture. The higher a filter's MERV rating is, the more effectively the filter traps small particles.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 20 height x 12 inches depth. The MERV 13 filter has an efficiency of 85% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with synthetic media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 20 height x 12 inches depth. The MERV 13 filter has an efficiency of 85% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with synthetic media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 13 filter has an efficiency of 85% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with synthetic media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 13 filter has an efficiency of 85% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with synthetic media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 24 height x 12 inches depth. The MERV 16 filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 24 height x 12 inches depth. The MERV 16 filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with two vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 13 filter has an efficiency of 85% and meets the UL 900 standard. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with two vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 13 filter has an efficiency of 85% and meets the UL 900 standard. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 14 filter has an efficiency of 95% and meets the UL 900 standard. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 14 filter has an efficiency of 95% and meets the UL 900 standard. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with three vertical sections has a nominal size of 20 width x 20 height x 12 inches depth. The MERV 16 filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with three vertical sections has a nominal size of 20 width x 20 height x 12 inches depth. The MERV 16 filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 16 filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 16 filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 14 filter with downstream faced foam gasket has an efficiency of 95% and meets the UL 900 standard. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 14 filter with downstream faced foam gasket has an efficiency of 95% and meets the UL 900 standard. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 24 height x 12 inches depth. The MERV 14 filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 24 height x 12 inches depth. The MERV 14 filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with three vertical sections has a nominal size of 20 width x 20 height x 12 inches depth. The MERV 15 filter has an efficiency of 98% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with three vertical sections has a nominal size of 20 width x 20 height x 12 inches depth. The MERV 15 filter has an efficiency of 98% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with three vertical sections has a nominal size of 20 width x 20 height x 12 inches depth. The MERV 16 filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with three vertical sections has a nominal size of 20 width x 20 height x 12 inches depth. The MERV 16 filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 16 filter with downstream faced foam gasket has an efficiency of 95% and meets the UL 900 standard. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 16 filter with downstream faced foam gasket has an efficiency of 95% and meets the UL 900 standard. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 16 filter with downstream faced foam gasket has an efficiency of 95% and meets the UL 900 standard. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 16 filter with downstream faced foam gasket has an efficiency of 95% and meets the UL 900 standard. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 20 height x 12 inches depth. The MERV 16 filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 20 height x 12 inches depth. The MERV 16 filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 15 filter with downstream faced foam gasket has an efficiency of 98% and meets the UL 900 standard. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 15 filter with downstream faced foam gasket has an efficiency of 98% and meets the UL 900 standard. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with three vertical sections has a nominal size of 20 width x 20 height x 12 inches depth. The MERV 15 filter with downstream faced foam gasket has an efficiency of 98% and meets the UL 900 standard. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with three vertical sections has a nominal size of 20 width x 20 height x 12 inches depth. The MERV 15 filter with downstream faced foam gasket has an efficiency of 98% and meets the UL 900 standard. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.