Filter Results By

Brand
Price
Shop By
Blade Operation
Number of Blades Included
Blade Change
Handle Material
Blade Material
Overall Length
Handle Colour
Blade Type
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Utility Knives

163 Results Found

Results per page :  16 | 32 | 48
  • OLFA
  • KNIFE SAFETY SELF RETRACTING
  • Item # OLFSK4
  • Mfr. Model # SK4
  • Heavy-duty self-retracting safety knife with a powerful return spring. Universal handle for right or left handed use.

    View more View less
    CATALOGUE PAGE # 160
  • OLFA
  • KNIFE UTILITY HD ANTI-SLIP 1/CG
  • Item # OLFL2
  • Mfr. Model # L2
  • Heavy-duty utility knife features a ratchet wheel blade lock, anti-slip rubber grip insert.

    View more View less
    CATALOGUE PAGE # 159
  • RICHARD
  • KNIFE LINOLEUM LONG POINT .075IN
  • Item # RCHC1
  • Mfr. Model # C1
  • Long point floor covering tool. Blade length 2-1/2 inches. Blade thickness 0.075 inch Individually hardened, tempered and honed to perfection. Used extensively for cutting through industrial materials including cardboard, paper, leather, wood, rubber and plastic.

    View more View less
    CATALOGUE PAGE # 313
  • OLFA
  • KNIFE SAFETY SELF RETRACTING HD
  • Item # OLFSK8
  • Mfr. Model # SK8
  • Heavy-duty safety cutter that provides extra protection by automatically retracting the instant the blade loses contact with the material being cut. No need to remove thumb or finger to retract the blade.

    View more View less
    CATALOGUE PAGE # 160
  • KLEIN TOOLS
  • KNIFE CABLE SPLICERS
  • Item # KLN44200
  • Mfr. Model # 44200
  • Cable-splicer's knife, special-purpose short blade with comfortable, full-sized, heavy-duty handle. Coping-type blade made of the finest cutlery steel, tough and carefully tempered to hold its edge.

    View more View less
    CATALOGUE PAGE # 223
  • STANLEY
  • 99 RETRACTABLE KNIFE
  • Item # STT10-099
  • Mfr. Model # 10-099
  • 3 position retractable blade. Lightweight durable metal handle. Supplied with three 11-921 blades.

    View more View less
    CATALOGUE PAGE # 157
  • STANLEY
  • INTERLOCK SELF RETRACTING
  • Item # STT10-189C
  • Mfr. Model # 10-189C
  • 5-5/8 inches interlock self-retracting knife. Interlock nose design secures blade safely between knife halves. Safety orange, die-cast zinc body. Includes one 11-987 round point replacement blade (in handle).

    View more View less
    CATALOGUE PAGE # 157
  • OLFA
  • KNIFE SELF RETRACTING W/TAPE CUTTER
  • Item # OLFSK9
  • Mfr. Model # SK9
  • Spring activated blade self-retracts the instant the blade loses contact with the cutting surface, helping to reduce potential injury. For right or left handed use. Self-retracting safety knife with tape slitter.

    View more View less
    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.
  • WESTWARD
  • KNIFE SELF-RETRACTING SAFETY
  • Item # WSWKU1S
  • Mfr. Model # KU1S
  • Auto-retractable safety knife. Blade retracts automatically when it loses contact with material being cut. Designed for left and right hand use. Overmolding grip handle.

    View more View less
    CATALOGUE PAGE # 161
  • OLFA
  • CUTTER UTILITY STD DUTY
  • Item # OLF180
  • Mfr. Model # 180
  • Standard duty utility knife. The most popular standard cutter, featuring a positive slide-lock locking mechanism.

    View more View less
    CATALOGUE PAGE # N/A
  • OLFA
  • KNIFE CONCEALED BLADE SAFETY
  • Item # OLFSK10
  • Mfr. Model # SK10
  • Cuts shrink wrap, stretch wrap, plastic strapping, leather. Multi-point blade positioning. Blunt edge for safe handling. Cuts material up to 4 mm (5/32 inch) thick.

    View more View less
    CATALOGUE PAGE # 156
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list