Filter Results By

Brand
Price
Shop By
Switch Type
Housing Material
Lamp Quantity
http://catalogue.acklandsgrainger.com/2017?hybris=true

Under Cabinet Fixtures

23 Results Found

Results per page :  16 | 32 | 48
  • LUMAPRO
  • UNDERCABINET FIXTURE,T8,15W,120V,1
  • Item # GGE2ZB95
  • Mfr. Model # 2ZB95
  • Undercabinet Fixture, 1, Lamp Type F15T8, Lamp Watts 15, Fixture Wattage 15, Fluorescent Lamp, Fixture Type Plug-In, Description/Special Features 6ft. 16/3 Cord, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing

    View more View less
    CATALOGUE PAGE # 1171
  • LUMAPRO
  • UNDERCABINET FIXTURE,T8,32W,120V,1
  • Item # GGE2ZE12
  • Mfr. Model # 2ZE12
  • Undercabinet Fixture, 1, Lamp Type F32T8, Lamp Watts 32, Fixture Wattage 32, Fluorescent Lamp, Fixture Type Plug-In, Description/Special Features 6ft. 16/3 Cord, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing

    View more View less
    CATALOGUE PAGE # 1171
  • LUMAPRO
  • UNDERCABINET FIXTURE,T5,8-13W,120V,
  • Item # GGE2ZB99
  • Mfr. Model # 2ZB99
  • Undercabinet Fixture, 2, Lamp Type F8T5 and F13T5, Lamp Watts 8/13, Fixture Wattage 21, Fluorescent Lamp, Fixture Type Plug-In, Description/Special Features 6ft. 16/3 Cord, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 2, 20 Guage Ste

    View more View less
    CATALOGUE PAGE # 1171
  • LUMAPRO
  • UNDERCABINET FIXTURE,T5,8W,120V,1 L
  • Item # GGE2ZB85
  • Mfr. Model # 2ZB85
  • Undercabinet Fixture, 1, Lamp Type F8T5, Lamp Watts 8, Fixture Wattage 8, Fluorescent Lamp, Fixture Type Hardwired, Description/Special Features -, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing Material, Whit

    View more View less
    CATALOGUE PAGE # 1171
  • LUMAPRO
  • UNDERCABINET FIXTURE,T8,15W,120V,1
  • Item # GGE2ZB86
  • Mfr. Model # 2ZB86
  • Undercabinet Fixture, 1, Lamp Type F15T8, Lamp Watts 15, Fixture Wattage 15, Fluorescent Lamp, Fixture Type Hardwired, Description/Special Features -, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing Material, W

    View more View less
    CATALOGUE PAGE # 1171
  • LUMAPRO
  • UNDERCABINET FIXTURE,T5,13W,120V,2
  • Item # GGE2ZE11
  • Mfr. Model # 2ZE11
  • Undercabinet Fixture, 2, Lamp Type F13T5, Lamp Watts 13, Fixture Wattage 26, Fluorescent Lamp, Fixture Type Plug-In, Description/Special Features 6ft. 16/3 Cord, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 2, 20 Guage Steel Housing

    View more View less
    CATALOGUE PAGE # 1171
  • LUMAPRO
  • UNDERCABINET FIXTURE,T8,25W,120V,1
  • Item # GGE2ZB91
  • Mfr. Model # 2ZB91
  • Undercabinet Fixture, 1, Lamp Type F25T8, Lamp Watts 25, Fixture Wattage 25, Fluorescent Lamp, Fixture Type Hardwired, Description/Special Features -, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing Material, W

    View more View less
    CATALOGUE PAGE # 1171
  • LUMAPRO
  • UNDERCABINET FIXTURE,T5,8W,120V,1 L
  • Item # GGE2ZB94
  • Mfr. Model # 2ZB94
  • Undercabinet Fixture, 1, Lamp Type F8T5, Lamp Watts 8, Fixture Wattage 8, Fluorescent Lamp, Fixture Type Plug-In, Description/Special Features 6ft. 16/3 Cord, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing Mat

    View more View less
    CATALOGUE PAGE # 1171
  • LUMAPRO
  • UNDERCABINET,XENON,LINE VOL,120V,20
  • Item # GGE22C477
  • Mfr. Model # 22C477
  • Undercabinet Fixture, 1, Lamp Type 120V20W G8, Lamp Watts 20, Fixture Wattage 20, Xenon Lamp, Fixture Type Linking Convertible, Description/Special Features Xenon, Glass Lens Type, Steel Housing Material, White Housing Finish, Yes Lamp Included, 32 to 100

    View more View less
    CATALOGUE PAGE # 1171
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • LUMAPRO
  • UNDERCABINET,XENON,LOW VOL,120V,18W
  • Item # GGE22C476
  • Mfr. Model # 22C476
  • Undercabinet Fixture, 4, Lamp Type 12V18W Wedge Base, Lamp Watts 18, Fixture Wattage 72, Xenon Lamp, Fixture Type Linking Convertible, Description/Special Features Xenon, Glass Lens Type, Electronic Ballast Type, Ballast Quantity 1, Steel Housing Material

    View more View less
    CATALOGUE PAGE # 1171
  • LUMAPRO
  • UNDERCABINET,XENON,LOW VOL,120V,18W
  • Item # GGE22C473
  • Mfr. Model # 22C473
  • Undercabinet Fixture, 1, Lamp Type 12V18W Wedge Base, Lamp Watts 18, Fixture Wattage 18, Xenon Lamp, Fixture Type Linking Convertible, Description/Special Features Xenon, Glass Lens Type, Electronic Ballast Type, Ballast Quantity 1, Steel Housing Material

    View more View less
    CATALOGUE PAGE # 1171
  • LUMAPRO
  • UNDERCABINET FIXTURE,T8,17W,120V,1
  • Item # GGE2ZB89
  • Mfr. Model # 2ZB89
  • Undercabinet Fixture, 1, Lamp Type F17T8, Lamp Watts 17, Fixture Wattage 17, Fluorescent Lamp, Fixture Type Hardwired, Description/Special Features -, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing Material, W

    View more View less
    CATALOGUE PAGE # 1171
  • LUMAPRO
  • UNDERCABINET FIXTURE,T5,8-13W,120V,
  • Item # GGE2ZB90
  • Mfr. Model # 2ZB90
  • Undercabinet Fixture, 2, Lamp Type F8T5/F13T5, Lamp Watts 8/13, Fixture Wattage 21, Fluorescent Lamp, Fixture Type Hardwired, Description/Special Features -, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing Mate

    View more View less
    CATALOGUE PAGE # 1171
  • LUMAPRO
  • UNDERCABINET,XENON,LINE VOL,120V,20
  • Item # GGE22C480
  • Mfr. Model # 22C480
  • Undercabinet Fixture, 4, Lamp Type 120V20W G8, Lamp Watts 20, Fixture Wattage 80, Xenon Lamp, Fixture Type Linking Convertible, Description/Special Features Xenon, Glass Lens Type, Steel Housing Material, White Housing Finish, Yes Lamp Included, 32 to 100

    View more View less
    CATALOGUE PAGE # 1171
  • LUMAPRO
  • UNDERCABINET FIXTURE,T5,13W,120V,1
  • Item # GGE2ZB87
  • Mfr. Model # 2ZB87
  • Undercabinet Fixture, 1, Lamp Type F13T5, Lamp Watts 13, Fixture Wattage 13, Fluorescent Lamp, Fixture Type Hardwired, Description/Special Features -, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing Material, W

    View more View less
    CATALOGUE PAGE # 1171
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list