Filter Results By

Brand
Price
Shop By
Light Appearance
Bulb Bend Radius
Average Bulb Life
Watts
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

U-Shaped Fluorescent Lamps

13 Results Found

Results per page :  16 | 32 | 48
  • LUMAPRO
  • U-SHAPED LAMP,T8,32W,COOL
  • Item # GGE5NPL6
  • Mfr. Model # 5NPL6
  • U-Shaped Fluorescent Lamp, Lamp Shape T8, Base Type Medium Bi-Pin (G13), Lamp Dia. 1 In., Bend Radius 6 In., Length 22-1/2 In., 32 Watts, Lamp Tone Cool, Colour Temperature (K) 4,100 K, CRI 82, Initial Lumens 2,800, Mean Lumens 2 600, Start Type Rapid, Av

    View more View less
    CATALOGUE PAGE # 1153
  • GE LIGHTING
  • BALLAST HID GES250TRIAC4-5 78537
  • Item # GELGES250TRIAC4-5
  • Mfr. Model # GES250TRIAC4-5
  • Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code S50. Circuit type CWA. Input watts 295. Lamp input voltage 120/277/347. Lamp watts 2

    View more View less
  • CATALOGUE PAGE # 1166
  • GE LIGHTING
  • LAMP FLUOR F32T8/SPX35/U/6 69470
  • Item # GELF32T8SPX35U6
  • Mfr. Model # F32T8SPX35U6
  • U-shaped fluorescent lamp, 22.5 in. nominal length, rapid start, 32W, T8 diameter 1 in. (26 mm), medium bipin (G13) base, colour temp. 3500K, CRI 78, neutral tone, 6 in. bend, rated ave. life 20000 hrs, initial lumens 2800, mean lumens 2630, 12 per case.

    View more View less
  • CATALOGUE PAGE # N/A
  • LUMAPRO
  • U-SHAPED LAMP,T8,31W,WARM
  • Item # GGE5NPL7
  • Mfr. Model # 5NPL7
  • U-Shaped Fluorescent Lamp, Lamp Shape T8, Base Type Medium Bi-Pin (G13), Lamp Dia. 1 In., Bend Radius 1-5/8 In., Length 22-1/2 In., 31 Watts, Lamp Tone Warm, Colour Temperature (K) 3,000 K, CRI 82, Initial Lumens 2,750, Mean Lumens 2 550, Start Type Rapid

    View more View less
    CATALOGUE PAGE # 1153
  • LUMAPRO
  • U-SHAPED LAMP,T8,31W,COOL
  • Item # GGE5NPL9
  • Mfr. Model # 5NPL9
  • U-Shaped Fluorescent Lamp, Lamp Shape T8, Base Type Medium Bi-Pin (G13), Lamp Dia. 1 In., Bend Radius 3 In., Length 22-1/2 In., 31 Watts, Lamp Tone Cool, Colour Temperature (K) 4,100 K, CRI 82, Initial Lumens 2,750, Mean Lumens 2 500, Start Type Rapid, Av

    View more View less
    CATALOGUE PAGE # 1153
  • GE LIGHTING
  • LAMP FLUORESCENT 31W T8 72119
  • Item # GELF31T8SPX41U/ECO
  • Mfr. Model # F31T8SPX41U/ECO
  • U-shaped fluorescent lamps, start type rapid start, T8, 1 in. (38 mm) dia., medium BiPin(G13) base, 1-5/8 in. bend radius, 22-1/2 in. length, 31 watts, description/special features enhanced cool tone, 1-5/8 in. U-bend, enhanced cool lamp tone, average lif

    View more View less
  • CATALOGUE PAGE # 1154
  • GE LIGHTING
  • BALLAST HID GEM70TRILC3-5 78517
  • Item # GELGEM70TRILC3-5
  • Mfr. Model # GEM70TRILC3-5
  • Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code M143. Circuit type HX-HPF. Input watts 91. Lamp input voltage 120/277/347. Lamp watts

    View more View less
  • CATALOGUE PAGE # 1166
  • LUMAPRO
  • U-SHAPED LAMP,T8,32W,NEUTRAL
  • Item # GGE5NPL5
  • Mfr. Model # 5NPL5
  • U-Shaped Fluorescent Lamp, Lamp Shape T8, Base Type Medium Bi-Pin (G13), Lamp Dia. 1 In., Bend Radius 6 In., Length 22-1/2 In., 32 Watts, Lamp Tone Neutral, Colour Temperature (K) 3,500 K, CRI 82, Initial Lumens 2,800, Mean Lumens 2 700, Start Type Rapid,

    View more View less
    CATALOGUE PAGE # 1153
  • GE LIGHTING
  • BALLAST MAGNETIC PULSE STRT 78527
  • Item # GELGEP250TRIAC4-5
  • Mfr. Model # GEP250TRIAC4-5
  • Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code M138. Circuit type CWA. Input watts 290. Lamp input voltage 120/277/347. Lamp watts

    View more View less
  • CATALOGUE PAGE # 1166
  • LUMAPRO
  • U-SHAPED LAMP,T8,32W,WARM
  • Item # GGE5NPL4
  • Mfr. Model # 5NPL4
  • U-Shaped Fluorescent Lamp, Lamp Shape T8, Base Type Medium Bi-Pin (G13), Lamp Dia. 1 In., Bend Radius 6 In., Length 22-1/2 In., 32 Watts, Lamp Tone Warm, Colour Temperature (K) 3,000 K, CRI 82, Initial Lumens 2,800, Mean Lumens 2 700, Start Type Rapid, Av

    View more View less
    CATALOGUE PAGE # 1153
  • LUMAPRO
  • U-SHAPED LAMP,T8,31W,NEUTRAL
  • Item # GGE5NPL8
  • Mfr. Model # 5NPL8
  • U-Shaped Fluorescent Lamp, Lamp Shape T8, Base Type Medium Bi-Pin (G13), Lamp Dia. 1 In., Bend Radius 1-5/8 In., Length 22-1/2 In., 31 Watts, Lamp Tone Neutral, Colour Temperature (K) 3,500 K, CRI 82, Initial Lumens 2,750, Mean Lumens 2 550, Start Type Ra

    View more View less
    CATALOGUE PAGE # 1153
  • GE LIGHTING
  • LAMP FLUORESCENT T8 72118
  • Item # GELF31T8SPX35UECO
  • Mfr. Model # F31T8SPX35UECO
  • U-shaped fluorescent lamp, rapid start, T8, 1 in. (26 mm) dia., medium BiPin(G13) base, 1-5/8 in bend radius, 22-1/2 in. length, 31 watt, enhanced neutral tone, 1-5/8 in. U-bend, enhanced neutral lamp tone, average life 24,000 hours, color temp 3,500, CRI

    View more View less
  • CATALOGUE PAGE # 1154
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list