TIG (tungsten inert gas) electrodes each insert into a compatible TIG torch that is connected to a TIG welder that supplies current to the electrode. An arc is created between the electrode and the workpiece, and the heat from the arc melts the workpiece material to create the weld. The type of electrode used depends on the base material and thickness of the workpiece, as well as the type of output current provided by the welder. Also known as gas tungsten arc welding (GTAW), TIG welding creates clean, precise welds and is ideal for welding thin materials and surfaces that will be visible. A complete TIG torch setup includes a nozzle, collet body or gas lens, collet, insulators, back cap, torch body, torch handle, and electrode.
This precision centreless ground tungsten electrode is 1% zirconiated for long life and smooth operation, and used for TIG welding on AC voltage with high frequency. It measures seven inches in length with a 3/32-inch diameter. Available in a 10-count package.
This precision centreless ground tungsten electrode is 1% zirconiated for long life and smooth operation, and used for TIG welding on AC voltage with high frequency. It measures seven inches in length with a 3/32-inch diameter. Available in a 10-count package.
This precision centreless ground tungsten electrode is 1% zirconiated for long life and smooth operation, and used for TIG welding on AC voltage with high frequency. It measures seven inches in length with an 1/8-inch diameter. Available in a 10-count package.
This precision centreless ground tungsten electrode is 1% zirconiated for long life and smooth operation, and used for TIG welding on AC voltage with high frequency. It measures seven inches in length with an 1/8-inch diameter. Available in a 10-count package.
This precision centreless ground tungsten electrode is 2% thoriated and used for TIG welding on direct current electrode negative (DCEN). It measures seven inches in length with a 5/32-inch diameter. Available in a 10-count package.
This precision centreless ground tungsten electrode is 2% thoriated and used for TIG welding on direct current electrode negative (DCEN). It measures seven inches in length with a 5/32-inch diameter. Available in a 10-count package.
This precision centreless ground tungsten electrode consists of pure tungsten for economical, general purpose TIG welding on AC voltage with high frequency. It measures seven inches in length with a 5/32-inch diameter. Available in a 10-count package.
This precision centreless ground tungsten electrode consists of pure tungsten for economical, general purpose TIG welding on AC voltage with high frequency. It measures seven inches in length with a 5/32-inch diameter. Available in a 10-count package.
This precision centreless ground tungsten electrode is 1% zirconiated for long life and smooth operation, and used for TIG welding on AC voltage with high frequency. It measures seven inches in length with a 1/16-inch diameter. Available in a 10-count package.
This precision centreless ground tungsten electrode is 1% zirconiated for long life and smooth operation, and used for TIG welding on AC voltage with high frequency. It measures seven inches in length with a 1/16-inch diameter. Available in a 10-count package.
Precision centerless ground tungsten electrodes for TIG (GTAW) welding. 2% ceriated tungsten electrodes are non-radioactive, easier to start than pure tungsten. Electrodes can be used on AC or DC in either polarity.
Precision centerless ground tungsten electrodes for TIG (GTAW) welding. 2% ceriated tungsten electrodes are non-radioactive, easier to start than pure tungsten. Electrodes can be used on AC or DC in either polarity.
Precision centerless ground tungsten electrodes for TIG (GTAW) welding. Pure tungsten is economical, typically used for general purpose on AC with high frequency.
Precision centerless ground tungsten electrodes for TIG (GTAW) welding. Pure tungsten is economical, typically used for general purpose on AC with high frequency.
Precision centerless ground tungsten electrodes for TIG (GTAW) welding. Pure tungsten is economical, typically used for general purpose on AC with high frequency.
Precision centerless ground tungsten electrodes for TIG (GTAW) welding. Pure tungsten is economical, typically used for general purpose on AC with high frequency.
This precision centreless ground tungsten electrode consists of pure tungsten for economical, general purpose TIG welding on AC voltage with high frequency. It measures seven inches in length with a 0.040-inch diameter. Available in a 10-count package.
This precision centreless ground tungsten electrode consists of pure tungsten for economical, general purpose TIG welding on AC voltage with high frequency. It measures seven inches in length with a 0.040-inch diameter. Available in a 10-count package.
Precision centerless ground tungsten electrodes for TIG (GTAW) welding. Pure tungsten is economical, typically used for general purpose on AC with high frequency.
Precision centerless ground tungsten electrodes for TIG (GTAW) welding. Pure tungsten is economical, typically used for general purpose on AC with high frequency.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.