Filter Results By

Brand
Price
Shop By
Type
Material
Length (In.)
Item
Colour
http://catalogue.acklandsgrainger.com/2017?hybris=true

Truck Box and Jobsite Box Accessories

35 Results Found

Results per page :  16 | 32 | 48
  • GREENLEE
  • SET CASTER
  • Item # GLE603
  • Mfr. Model # 603
  • Casters for Greenlee jobsite tool boxes. Two swivel and two rigid. Diameter 6 inches. Tread 2 inches. Capacity 2,000 lbs.

    View more View less
    CATALOGUE PAGE # 394
  • GE LIGHTING
  • LAMP HEAT 250W 00493
  • Item # GEL250R40106PK
  • Mfr. Model # 250R40106PK
  • Incandescent/halogen lamp. Watts 250. Bulb R40. Diameter 5 inches with medium base. Reflector warm-up, infrared heat, red face. Volts 120. Rated average life 5000 hours. Maximum overall length 6-9/16 inches. Light output lumens 2200. Case quantity 6.

    View more View less
  • CATALOGUE PAGE # 1151
  • BUYERS
  • BRACKET POLY TOOLBOX KIT 15TX14W B
  • Item # BUY1701000
  • Mfr. Model # 1701000
  • Steel - constructed of heavy-duty 3" C-channel A-36 steel, black powder coated. Universal hole pattern for quick and easy mounting. Available with welded braces or bolt-on braces. Aluminum - natural aluminum finish, 1/4" formed aluminum angles with welded

    View more View less
    CATALOGUE PAGE # 3257
  • BUYERS
  • BRACKETS TOOLBOX KIT ALUM 18INX18IN
  • Item # BUY1701030
  • Mfr. Model # 1701030
  • Steel - constructed of heavy-duty 3" C-channel A-36 steel, black powder coated. Universal hole pattern for quick and easy mounting. Available with welded braces or bolt-on braces. Aluminum - natural aluminum finish, 1/4" formed aluminum angles with welded

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list