Filter Results By

Brand
Price
Shop By
Lifting Range
Tilt Capacity Side
Tilt Capacity Rear
Tilt Capacity Front
Type
Min. Height (In.)
Max. Height (In.)
Lifting Height Min. (In.)
Lifting Height Max. (In.)
Lifting Capacity (Lb.)
Item
Base Size (In.)
http://catalogue.acklandsgrainger.com/2017?hybris=true

Transmission Jacks

20 Results Found

Results per page :  16 | 32 | 48
  • WESTWARD
  • TRANSMISSION JACK, 2000 LBS.
  • Item # WSW1ZKY3
  • Mfr. Model # 1ZKY3
  • Low Profile Transmission Jacks, Automotive, Lifting Capacity (Lb.) 2,000, Lifting Range 7 7/8 to 33 1/4 In., Lifting Height Max. (In.) 33-1/4, Lifting Height Min. (In.) 7-7/8, Base Size (In.) 40-3/4 x 19-1/8, Min. Height (In.) 7-7/8, Max. Height (In.) 33-1/4, Width 40-3/4, Length (In.) 19-1/8, Height 7-7/8, Head Adjustable Can be Tilted Forward and Back And Side To Side For Optimum Alignment of Transmission Bolt Patterns And Pins, Air Pressure (PSI) -, Includes -, ASME/ANSI-PALD

    View more View less
    CATALOGUE PAGE # 2914
  • WESTWARD
  • TRANSMISSION JACK,1100 LB,9 - 24 3/
  • Item # WSW1ZKY1
  • Mfr. Model # 1ZKY1
  • Low Profile Transmission Jacks, Automotive, Lifting Capacity (Lb.) 1,100, Lifting Range 9 to 24 3/4 In., Lifting Height Max. (In.) 24-3/4, Lifting Height Min. (In.) 9, Base Size (In.) 31-1/8 x 15, Min. Height (In.) 9, Max. Height (In.) 24-3/4, Width 31-1/8, Length (In.) 15, Height 13-5/8, Head Adjustable Can be Tilted Forward and Back And Side To Side For Optimum Alignment of Transmission Bolt Patterns And Pins, Air Pressure (PSI) -, Includes -, ASME/ANSI-PALD

    View more View less
    CATALOGUE PAGE # 2914
  • WESTWARD
  • TRANSMISSION LIFT,HYDRAULIC,700 LB
  • Item # WSW1AVR4
  • Mfr. Model # 1AVR4
  • Transmission Lifts, Hydraulic, Lifting Capacity (Lb.) 700, Lifting Range -, Lifting Height Max. (In.) 76-3/8, Lifting Height Min. (In.) 57-1/4, Tilt Capacity Front 14, Tilt Capacity Rear 14, Tilt Capacity Side 14, Base Size (In.) 36-1/8 x 32-5/8, Min. Height (In.) 57-1/4, Max. Height (In.) 76-3/8, Saddle Low (In.) -, Saddle Height (In.) -, Width 9-3/4 In., Length (In.) 9-3/4, Height -, Head Fully Adjustable Tilting, Allows Macro and Micro Tilting Adjustments, Air Pressure (PSI) -, Includes -

    View more View less
    CATALOGUE PAGE # 2914
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • CLUTCH JACK 500LB CAPACITY
  • Item # WSWG40500
  • Mfr. Model # G40500
  • Allows for easy installation and removal of clutches on vehicles and equipment. Spline axle diameter, 2 inches and 1-3/4 inch. Heavy-duty one piece handle.

    View more View less
    CATALOGUE PAGE # N/A
  • OTC
  • JACK LOW LIFT TRANS 2200LB
  • Item # OTC5019A
  • Mfr. Model # 5019A
  • Low-lift transmission jack includes adapter for Eaton(R) Fuller(R) RoadRanger(R) transmissions. Features an 8-1/4 inch low height for aerodynamic trucks with low ground clearance, and a swiveling pump handle.

    View more View less
    CATALOGUE PAGE # 2914
  • FOLD-A-JACK
  • JACK STAND PIPE FOLDING W S.S. ROLL
  • Item # SUM781303
  • Mfr. Model # 781303
  • Fold-A-Jack(R). 2,500 lbs. (1,130 kg.) capacity. Fold up for storage case. Quick-action lock washer. Patented Fall Guard(TM). Carry handle. CE rated.

    View more View less
    CATALOGUE PAGE # 811
  • WESTWARD
  • TRANSMISSION JACK, HEAVY-DUTY, 1.5
  • Item # WSW1VW35
  • Mfr. Model # 1VW35
  • Low Profile Transmission Jacks, Heavy-duty, Lifting Capacity (Lb.) 3,000, Lifting Range 10-1/4 to 39 In., Lifting Height Max. (In.) 37-1/4, Lifting Height Min. (In.) 7-7/8, Base Size (In.) 46-3/4 x 25-5/8, Min. Height (In.) 7-7/8, Max. Height (In.) 37-1/4, Width 25-5/8 In., Length (In.) 46-3/4, Height 9-7/8 In., Head Adjustable, Can be Tilted Forward and Back for Optimum Alignment of Transmission Bolt Patterns

    View more View less
    CATALOGUE PAGE # 2914
  • OTC
  • JACK HIGH LIFT TRANS 1000LB
  • Item # OTC1728
  • Mfr. Model # 1728
  • 1000 lb. air/manual transmission jack featuring four-wheel base with locking swivel casters, safety bypass, and the transmission mounting head features four ratcheting brackets.

    View more View less
    CATALOGUE PAGE # 2914
  • FOLD-A-JACK
  • JACK STAND PIPE FOLDING W BALL TRF
  • Item # SUM781305
  • Mfr. Model # 781305
  • Fold-A-Jack(R). 2,500 lbs. (1,130 kg.) capacity. Fold up for storage case. Quick-action lock washer. Patented Fall Guard(TM). Carry handle. CE rated.

    View more View less
    CATALOGUE PAGE # N/A
  • SUMNER
  • JACK STAND PIPE HDUTY W SS V HD
  • Item # SUM780379
  • Mfr. Model # 780379
  • Heavy-duty Hi-Jacks. Built for heavy use and abuse. Strut tension plate for superior lateral support. Quick-action lock washer. Patented Fall Guard(TM). CE rated.

    View more View less
    CATALOGUE PAGE # N/A
  • FOLD-A-JACK
  • JACK STAND PIPE FOLDING W RUBBER HD
  • Item # SUM781306
  • Mfr. Model # 781306
  • Fold-A-Jack(R). 2,500 lbs. (1,130 kg.) capacity. Fold up for storage case. Quick-action lock washer. Patented Fall Guard(TM). Carry handle. CE rated.

    View more View less
    CATALOGUE PAGE # 811
  • FOLD-A-JACK
  • JACK STAND PIPE FOLDING W S.S. V HD
  • Item # SUM781304
  • Mfr. Model # 781304
  • Fold-A-Jack(R). 2,500 lbs. (1,130 kg.) capacity. Fold up for storage case. Quick-action lock washer. Patented Fall Guard(TM). Carry handle. CE rated.

    View more View less
    CATALOGUE PAGE # 811
  • SUMNER
  • JACK STAND PIPE HDUTY W BALL TRF HD
  • Item # SUM780380
  • Mfr. Model # 780380
  • Heavy-duty Hi-Jacks. Built for heavy use and abuse. Strut tension plate for superior lateral support. Quick-action lock washer. Patented Fall Guard(TM). CE rated.

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list