!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Colour
Material
Number of Bins
Number of Hooks
Overall Depth
Overall Height
Overall Width
Peg Hole Shape
Whole Unit Load Capacity

Mobile Pegboard Racks

https://catalogue.grainger.ca/2023?hybris=true

19 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DURHAM
  • A-FRAME MOBILE TRUCK, PEGBOARD, 2000 LB, GREY, 72 IN W, 57 IN H, 36 IN D, STEEL
  • Item # DHMAF3672-95
  • Mfr. Model # AF3672-95
  • EHC: EHC :
  • This is an A-frame mobile truck pegboard. It has a capacity of 2000 pounds and measures 72 inches wide, 36 inches deep and 57 inches in overall height. It is made from powder-coated steel and comes assembled. This mobile truck is grey in colour and has four six-inch casters.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • XTRAWALL
  • MOBILE PEGBOARD,150 LB,BLC,50 1/2 IN W,80 IN H,36 3/8 IN D,32 SQ FT,STEEL/HDF/NEOPRENE
  • Item # TINF1TBK
  • Mfr. Model # F1-TBK
  • EHC: EHC :
  • This mobile pegboard unit is black, with 32 square feet of tool storage space, and a 150-pound load capacity. It is 50 1/2 inches wide, 36 3/8 inches deep, and 80 inches in overall height. This pegboard is made from epoxy-coated steel and HDF, with five-inch neoprene casters, two of which are rigid, and two with a locking swivel-style. The round holes are spaced one inch apart and measure 9/32 inches in diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STAINLESS STEEL LOCBOARD
  • MBL TOOL CART,PGBRD,800 LBS,SILVER,21 1/4 INW,39 1/4 INH,36 3/4 IND,18 SQ FT,STNLS STL/NEOPRENE
  • Item # TINLBC18SSH
  • Mfr. Model # LBC-18SSH
  • EHC: EHC :
  • This is stainless steel, mobile pegboard cart, with an 800-pound load capacity, and 18 square feet of tool storage space. It measures 21 1/4 x 36 3/4 inches, is 39 1/4 inches in overall height, and has three-inch, neoprene casters, two rigid, and two locking swivel-style. The 3/8-inch holes are square and spaced 1 1/2 inches apart.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1020
  • STAINLESS STEEL LOCBOARD
  • MOBILE PEGBOARD CART,800 LBS,SILVER,26 5/8 IN W 46 IN H, 48 IN D, 28 SQ FT,STNLS STEEL/NEOPRENE
  • Item # TINLBC4SSH
  • Mfr. Model # LBC-4SSH
  • EHC: EHC :
  • This is a stainless steel, silver-coloured, mobile pegboard cart, with an 800-pound load capacity, and 28 square feet of tool storage space. The 3/8-inch holes are square and spaced 1 1/2 inches apart. This cart measures 48 inches deep, 26 5/8 inches wide, and 46 inches in overall height, and has three-inch, neoprene casters, two rigid, and two locking swivel-style.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STAINLESS STEEL LOCBOARD
  • MOBILE PEGBOARD,800 LBS,SLVR,21 1/4 IN W,39 1/4 IN H,36 3/4 IN D,18 SQ FT,STNLS STL/NEOPRENE
  • Item # TINLBC18SS
  • Mfr. Model # LBC-18SS
  • EHC: EHC :
  • This is a stainless steel, silver-coloured, mobile pegboard cart, with an 800-pound load capacity, and 18 square feet of tool storage space. It measures 21 1/4 inches wide, 36 3/4 inches deep, and 39 1/4 in overall height. It has three-inch, neoprene casters, two rigid, and two locking swivel-style. The 3/8-inch holes are square and spaced 1 1/2 inches apart.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1020
  • LOCBOARD
  • MOBILE TOOL CART,LOUVRED,800 LBS,BLUE,32 SQ FT,29 3/4 IN W,51 1/2 IN H,48 IN D,AL/NEOPRENE
  • Item # TINLPC1
  • Mfr. Model # LPC-1
  • EHC: EHC :
  • This blue, anodized aluminum, mobile, louvred-panel tool cart has a load capacity of 800 pounds, and a tool storage space measuring 32 square feet. It is 48 inches deep, 29 3/4 inches wide, and 51 1/2 inches in height, with two rigid and two locking swivel five-inch neoprene casters. The square holes are 1/4 inches in size and 1 1/2 inches apart.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • XTRAWALL
  • MOBILE PEGBOARD, WHT, 200 LB, 32 SQ FT, 50 1/2 IN W, 80 IN H, 36 3/8 IN D, STEEL/POLY/NEOPRENE
  • Item # TINF1D
  • Mfr. Model # F1-D
  • EHC: EHC :
  • This is a white, mobile pegboard unit, measuring 50 1/2 inches wide, 36 3/8 inches deep, and 80 inches in overall height. It is made from epoxy-coated steel and polyethylene, with round, 9/32-inch holes, spaced one inch apart. This unit has a 200-pound capacity and has 32 square feet of tool storage space. The casters have a five-inch diameter. Two are rigid, and two are locking swivel-style, and they are made of neoprene.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • XTRAWALL
  • MOBILE LOUVRED PEGBOARD,150 LBS,BLUE,32 SQ FT,50 1/2 IN W, 80 IN H,36 3/8 IN D,STEEL/NEOPRENE
  • Item # TINF1LVP
  • Mfr. Model # F1-LVP
  • EHC: EHC :
  • This blue, epoxy-coated steel, mobile louvred pegboard panel unit has a load capacity of 150 pounds, and a tool storage space measuring 32 square feet. It is 36 3/8 inches deep, 50 1/2 inches wide, and 80 inches tall, with two rigid and two locking swivel five-inch neoprene casters. The square holes are 1/4 inches in size and 1 1/2 inches apart.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • XTRAWALL
  • MOBILE PEGBOARD, 150 LB, WHT, 50 1/2 IN W, 80 IN H, 36 3/8 IN D, 32 SQ FT, STEEL/HDF/NEOPRENE
  • Item # TINF1TW
  • Mfr. Model # F1-TW
  • EHC: EHC :
  • This mobile pegboard unit is white, with 32 square feet of tool storage space, and a 150-pound load capacity. It is 36 3/8 inches deep, 50 1/2 inches wide, and 80 inches in overall height. This pegboard is made from epoxy-coated steel and HDF, with five-inch neoprene casters, two of which are rigid, and two with a locking swivel-style. The round holes are spaced one inch apart and measure 9/32 inches in diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DURABOARD
  • MBL TOOL CART,LOUVRED,800 LBS,BLUE/WHT,32 SQ FT,29 3/4 INW, 51 1/2 INH, 48 IND,AL/NEOPRENE
  • Item # TINLPC2
  • Mfr. Model # LPC-2
  • EHC: EHC :
  • This blue and white, anodized aluminum, mobile, louvred-panel tool cart has a load capacity of 800 pounds, and a tool storage space measuring 32 square feet. It is 48 inches deep, 29 3/4 inches wide, and 51 1/2 inches in overall height, with two rigid and two locking swivel five-inch neoprene casters. The square holes are 1/4 inches in size and 1 1/2 inches apart.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • XTRAWALL
  • MOBILE PEGBOARD, BLK, 150 LB, 32 SQ FT, 50 1/2 IN W, 80 IN H,36 3/8 IN D, STEEL/POLY/NEOPRENE
  • Item # TINF1DBK
  • Mfr. Model # F1-DBK
  • EHC: EHC :
  • This is a matte black, mobile pegboard unit, measuring 50 1/2 inches wide, 36 3/8 inches deep, and 80 inches in overall height. It is made from epoxy-coated steel and polyethylene, with round, 9/32-inch holes, spaced one inch apart. This unit has a 150-pound capacity and has 32 square feet of tool storage space. The casters have a five-inch diameter. Two are rigid, and two are locking swivel-style, and they are made of neoprene.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STAINLESS STEEL LOCBOARD
  • MOBILE PEGBOARD, 800 LBS, SILVER, 26 5/8 IN W,46 IN H,48 IN D,28 SQ FT, STNLS STEEL/NEOPRENE
  • Item # TINLBC4SS
  • Mfr. Model # LBC-4SS
  • EHC: EHC :
  • This is a stainless steel, silver-coloured, mobile pegboard cart, with an 800-pound load capacity, and 28 square feet of tool storage space. It measures 48 inches deep, 26 5/8 inches wide, 46 inches in overall height, and has three-inch, neoprene casters, two rigid, and two locking swivel-style. The 3/8-inch holes are square and spaced 1 1/2 inches apart.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list