Filter Results By

Brand
Price
Shop By
Standards
Recommended Dilution
Fragrance
Size
Item
Container Type
Colour
http://catalogue.acklandsgrainger.com/2017?hybris=true

Toilet Bowl Cleaners

18 Results Found

Results per page :  16 | 32 | 48
  • DUSTBANE
  • CLEANER BOWL BLU-LITE 1L
  • Item # DSB53747
  • Mfr. Model # 53747
  • Phosphoric acid-based blu-lite bowl cleaner, disinfectant, descalent and deodorizer which is effective on toilet bowls, urinals, non-resilient tile and grouting, stainless steel, aluminum, copper, brass, ceramic, plastic and cement, 1 L.

    View more View less
  • CATALOGUE PAGE # 1750
  • DUSTBANE
  • CLEANER BOWL BLU-LITE 5L
  • Item # DSB53749
  • Mfr. Model # 53749
  • Phosphoric acid-based blu-lite bowl cleaner, disinfectant, descalent and deodorizer which is effective on toilet bowls, urinals, non-resilient tile and grouting, stainless steel, aluminum, copper, brass, ceramic, plastic and cement, 5 L.

    View more View less
  • CATALOGUE PAGE # 1750
  • DUSTBANE
  • CLEANER BOWL STRATE FLUSH 1L
  • Item # DSB53742
  • Mfr. Model # 53742
  • Strate flush bowl cleaner instantly dissolves rust, hard water deposits and uric acids, while destroying odor-causing bacteria, 23% hydrochloric acid-based, 1 L.

    View more View less
  • CATALOGUE PAGE # 1750
  • GREEN WORKS
  • CLEANER GREENWORK TOILET 709ML
  • Item # CLO01065
  • Mfr. Model # 01065
  • Biodegradable, eco-friendly. Naturally derived cleaning power from effective cleaning products include coconut based surfactants. Contains no bleach or phosphorus.

    View more View less
  • CATALOGUE PAGE # 1750
  • DUSTBANE
  • CLEANER BOWL STRATE FLUSH 5 L
  • Item # DSB53744
  • Mfr. Model # 53744
  • Strate flush bowl cleaner instantly dissolves rust, hard water deposits and uric acids, while destroying odor-causing bacteria, 23% hydrochloric acid-based, 5 L.

    View more View less
  • CATALOGUE PAGE # 1750
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • TOUGH GUY
  • BOWL CLEANER + SANITIZER 4L
  • Item # XDCJ450-4L
  • Mfr. Model # J450-4L
  • A 23% germicidal bowl and porcelain stain remover, sanitizer and deodorizer.

    View more View less
  • CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list