Filter Results By

Brand
Shop By

Timers

Whether your line of work calls for defrosting refrigerators at precise intervals or turning on and off equipment automatically to save on energy costs, Acklands-Grainger has you covered. Choose from a wide variety of electrical timers to keep your processes on track, such as cycle timers, electromechanical timers, and defrost timer controls. Make Acklands-Grainger your one-stop shop for electrical components and take the guess work out of whether or not you left the lights on.

http://catalogue.acklandsgrainger.com/2017?hybris=true

161 Results Found

Results per page :  16 | 32 | 48
  • INTERMATIC
  • TIMER 30 MINUTE
  • Item # INTFF30MC
  • Mfr. Model # FF30MC
  • Sprung-wound 30 minute mechanical timer. Designed to replace any standard wall switch, single or multi-gang and automatically limit the ON time of fans, lights, motors, heaters and other energy consuming loads.

    View more View less
    CATALOGUE PAGE # 1209
  • INTERMATIC
  • TIMER 15 MINUTE
  • Item # INTFF15MC
  • Mfr. Model # FF15MC
  • Sprung-wound 15 minute mechanical timer. Designed to replace any standard wall switch, single or multi-gang and automatically limit the ON time of fans, lights, motors, heaters and other energy consuming loads.

    View more View less
    CATALOGUE PAGE # 1209
  • INTERMATIC
  • TIMER SPST 5 MINUTE
  • Item # INTFF5M
  • Mfr. Model # FF5M
  • Sprung-wound SPST 5 minute mechanical timer. Designed to replace any standard wall switch, single or multi-gang and automatically limit the ON time of fans, lights, motors, heaters and other energy consuming loads.

    View more View less
    CATALOGUE PAGE # 1209
  • INTERMATIC
  • TIMER 60 MINUTE
  • Item # INTFF60MC
  • Mfr. Model # FF60MC
  • Sprung-wound 60 minute mechanical timer. Designed to replace any standard wall switch, single or multi-gang and automatically limit the ON time of fans, lights, motors, heaters and other energy consuming loads.

    View more View less
    CATALOGUE PAGE # 1209
  • TORK
  • TIMER 24HR 1250W PLUG-IN OUTDOOR
  • Item # NSI601A
  • Mfr. Model # 601A
  • Timer, Mechanical, Min. Time Setting 15 Min, Max. Time Setting 23 3/4 Hrs, Max. On/Off Cycles 48, Voltage 125, Watts 1250W, Amps 15, HP @ 120V 1/2, Receptacles 1, Receptacle Type Grounded, Color Gray, Length 6 In., Width 3 1/8 In., Depth 1 5/8 In., Style Plug In, Features 18 In Cord, Receptacles on Bottom of Timer, Standards cULus

    View more View less
    CATALOGUE PAGE # N/A
  • TORK
  • TIMER 24HR 120V SPST 40A NEMA1
  • Item # NSI1101
  • Mfr. Model # 1101
  • Mechanical timer, contact form SPST. Voltage 120, amps 40. Minimum time setting 20 mininutes. Maximum time setting 7 days. Operation mode 24 hours. Metal indoor/outdoor enclosure. Colour tan.

    View more View less
    CATALOGUE PAGE # 1209
  • TORK
  • TIMER 24HR 120V SPST 30A DIGITAL
  • Item # NSIE101PB
  • Mfr. Model # E101PB
  • Electronic timer, programmable. Channels 1, poles 1, contact form SPST. Voltage 120, amps 30. HP @ 120V 1, HP @ 240V 2. Maximum on/off cycles 20. Minimum time setting 1 minute. Maximum time setting 24 hours. Operation mode 24 hour. NEMA rating 1R. Enclosure plastic indoor. Colour tan. Capacitor for permanent schedule retention. Locking hasp. Backup time 100 hours. Operating temperature -40 to 149 degrees F. Length 8-5/16 inches, depth 3-1/16 inches. Width 5-1/16 inches. Standards cULus.

    View more View less
    CATALOGUE PAGE # 1208
  • INTERMATIC
  • TIMER 6HRS
  • Item # INTFF6H
  • Mfr. Model # FF6H
  • Sprung-wound 6 hour mechanical timer. Designed to replace any standard wall switch, single or multi-gang and automatically limit the ON time of fans, lights, motors, heaters and other energy consuming loads.

    View more View less
    CATALOGUE PAGE # 1209
  • INTERMATIC
  • TIMER 60 MINUTE
  • Item # INTFD60MWC
  • Mfr. Model # FD60MWC
  • Decorator spring-wound mechanical 60 minute timer. Fit either standard toggle or decorator style switch plates. Timers use no energy to operate and timing mechanism has all metal gears.

    View more View less
    CATALOGUE PAGE # 1209
  • INTERMATIC
  • TIMER 15 MINUTE
  • Item # INTFD15MWC
  • Mfr. Model # FD15MWC
  • Decorator spring-wound mechanical 15 minute timer. Fit either standard toggle or decorator style switch plates. Timers use no energy to operate and timing mechanism has all metal gears.

    View more View less
    CATALOGUE PAGE # 1209
  • AUTONICS
  • LCD DIGITAL TIMER,WEEKLY/YEARLY TIM
  • Item # GGE32J136
  • Mfr. Model # 32J136
  • Digital Timer, Panel/Track Mount, Number of Channels 1, Contact Form SPST-NO, 100-240 VAC, Max. On/Off Cycles 48/24, Min. Time Setting 1 min., Max. Time Setting 7/365 Days, Number of Pulse Events 24, Pulse Duration 1 sec. to 60 min., Operation Mode 7/365

    View more View less
    CATALOGUE PAGE # 1210
  • INTERMATIC
  • TIMER 24HR SPST 120V 30AMP
  • Item # INTT101
  • Mfr. Model # T101
  • 24 hour electromechanical timer, 1 pole, N.O. contact form, timer voltage 120 volts, 40 amps, steel/indoor enclosure, minimum time setting 1 hour, maximum time setting 23 hours, length 7.8 inches, width 5.0 inches, depth 3.0 inches, 2 trippers included.

    View more View less
    CATALOGUE PAGE # 1208
  • TORK
  • TIMER 6HR SPR WOUND METAL PLATE
  • Item # NSIC506H
  • Mfr. Model # C506H
  • Wall plate timer. Metal wall plate. Minimum time setting 1 minute. Maximum time setting 6 hours.

    View more View less
    CATALOGUE PAGE # 1209
  • TORK
  • TIMER 24HR 1250W PLUG-IN INDOOR
  • Item # NSI401A
  • Mfr. Model # 401A
  • Timer, Mechanical, Min. Time Setting 15 Min, Max. Time Setting 23 3/4 Hrs, Max. On/Off Cycles 48, Voltage 125, Watts 1250W, Amps 15, HP @ 120V 1/3, Receptacles 1, Receptacle Type Ungrounded, Color White, Length 2 7/8 In., Width 3 5/16 In., Depth 1 1/4 In., Style Plug In, Standards cCSAus

    View more View less
    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • TORK
  • TIMER IN-WALL ASTRO 7-DAY WHITE
  • Item # NSISS700Z
  • Mfr. Model # SS700Z
  • Mechanical timer, contact form SPST, voltage 120/277, amps 16, min. time setting 1 min., max time setting 7 days, operation mode 24 hours, fits decorator & standard switchplates, colour white. Timer features include astronomic modes, random mode, daylight saving and leap year compensation. Does not require a neutral. Can be used as a 3-way switch.

    View more View less
    CATALOGUE PAGE # 1209
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list