Filter Results By

Brand
Price
Shop By
Fastener Thread Type
Fastener Thread Direction
Fastener Finish
Material Grade
Dia./Thread Size
Basic Material
System of Measurement
Tensile Strength
http://catalogue.acklandsgrainger.com/2017?hybris=true

Threaded Rods

1900 Results Found

Results per page :  16 | 32 | 48
  • FABORY
  • ROD THREADED ZP UNC 1/2X10FT
  • Item # FPBU20300.050.8888
  • Mfr. Model # U20300.050.8888
  • Carbon steel, zinc plated finish, thread size 1/2 in, overall length 10 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

    View more View less
    CATALOGUE PAGE # 922
  • FABORY
  • ROD THREADED ZP UNC 3/8X10FT
  • Item # FPBU20300.037.8888
  • Mfr. Model # U20300.037.8888
  • Carbon steel, zinc plated finish, thread size 3/8 in, overall length 10 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

    View more View less
    CATALOGUE PAGE # 922
  • FABORY
  • ROD THREADED ZP UNC 3/4X3FT
  • Item # FPBU20300.075.3600
  • Mfr. Model # U20300.075.3600
  • Carbon steel, zinc plated finish, thread size 3/4 in, overall length 3 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

    View more View less
    CATALOGUE PAGE # 922
  • FABORY
  • ROD THREADED ZP UNC 5/8X3FT
  • Item # FPBU20300.062.3600
  • Mfr. Model # U20300.062.3600
  • Carbon steel, zinc plated finish, thread size 5/8 in, overall length 3 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

    View more View less
    CATALOGUE PAGE # 922
  • FABORY
  • ROD THREADED ZP UNC 1/2X3FT
  • Item # FPBU20300.050.3600
  • Mfr. Model # U20300.050.3600
  • Carbon steel, zinc plated finish, thread size 1/2 in, overall length 3 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

    View more View less
    CATALOGUE PAGE # 922
  • FABORY
  • ROD THREADED ZP UNC 3/8X3FT
  • Item # FPBU20300.037.3600
  • Mfr. Model # U20300.037.3600
  • Carbon steel, zinc plated finish, thread size 3/8 in, overall length 3 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

    View more View less
    CATALOGUE PAGE # 922
  • FABORY
  • ROD THREADED ZP UNC 3/4X10FT
  • Item # FPBU20300.075.8888
  • Mfr. Model # U20300.075.8888
  • Carbon steel, zinc plated finish, thread size 3/4 in, overall length 10 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

    View more View less
    CATALOGUE PAGE # 922
  • FABORY
  • ROD THREADED UNC 1/2X3FT
  • Item # FPBU20200.050.3600
  • Mfr. Model # U20200.050.3600
  • Carbon steel, blank steel finish, thread size 1/2 in, overall length 3 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

    View more View less
    CATALOGUE PAGE # 922
  • FABORY
  • ROD THREADED UNC 3/4X3FT
  • Item # FPBU20200.075.3600
  • Mfr. Model # U20200.075.3600
  • Carbon steel, blank steel finish, thread size 3/4 in, overall length 3 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

    View more View less
    CATALOGUE PAGE # 922
  • FABORY
  • ROD THREADED ZP UNC 5/8X10FT
  • Item # FPBU20300.062.8888
  • Mfr. Model # U20300.062.8888
  • Carbon steel, zinc plated finish, thread size 5/8 in, overall length 10 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

    View more View less
    CATALOGUE PAGE # 922
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list