Filter Results By

Brand
Price
Shop By
Max. Wire Size
Center Spacing
Amps
Voltage
Number of Poles
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Terminal Strips and Barriers

44 Results Found

Results per page :  16 | 32 | 48
  • GRAINGER APPROVED
  • BARRIER STRIP
  • Item # GGE6YH99
  • Mfr. Model # 6YH99
  • Barrier strip, maximum current rating 10 amps, maximum wire size 18 AWG, minimum wire size 22 AWG, number of circuits 12, UL rating 7 amps/300 volts, CSA rating 10 amps/300 volts, center spacing 0.315 inch.

    View more View less
    CATALOGUE PAGE # N/A
  • GRAINGER APPROVED
  • STRIP BARRIER
  • Item # GGE6YJ02
  • Mfr. Model # 6YJ02
  • Barrier strip, maximum wire size 10 AWG, minimum wire size 22 AWG, number of circuits 12, UL rating 35 amps/300 volts, CSA rating 35 amps/300 volts, center spacing 0.472 inch.

    View more View less
    CATALOGUE PAGE # N/A
  • GRAINGER APPROVED
  • TERMINAL STRIP,10 POLE, 20A,.437 SP
  • Item # GGE6ZEH4
  • Mfr. Model # 6ZEH4
  • Terminal strip, 10 pole, color black, 20 amps, 300 voltage, block material phenolic, 437 spacing, standards UL/CSA,.

    View more View less
    CATALOGUE PAGE # 1386
  • GRAINGER APPROVED
  • STRIP TERMINAL
  • Item # GGE6YH68
  • Mfr. Model # 6YH68
  • Terminal strip, maximum current rating 30 amps, maximum wire size 10 AWG, minimum wire size 22 AWG, 12 circuit, 600 volts, center spacing 0.562 inches.

    View more View less
    CATALOGUE PAGE # 1386
  • GRAINGER APPROVED
  • TERMINAL STRIP,7 POLE, 15A,.375 SPA
  • Item # GGE6ZEF7
  • Mfr. Model # 6ZEF7
  • Terminal strip, 7 pole, color black, 15 amps, 300 voltage, block material phenolic, 375 spacing, standards UL/CSA,.

    View more View less
    CATALOGUE PAGE # 1386
  • GRAINGER APPROVED
  • TERMINAL STRIP,9 POLE, 30A,.562 SPA
  • Item # GGE6ZEJ3
  • Mfr. Model # 6ZEJ3
  • Terminal strip, 9 pole, color black, 30 amps, 600 voltage, block material phenolic, 562 spacing, standards UL/CSA,.

    View more View less
    CATALOGUE PAGE # 1386
  • GRAINGER APPROVED
  • TERMINAL STRIP,10 POLE, 15A,.375 SP
  • Item # GGE6ZEG0
  • Mfr. Model # 6ZEG0
  • Terminal strip, 10 pole, color black, 15 amps, 300 voltage, block material phenolic, 375 spacing, standards UL/CSA,.

    View more View less
    CATALOGUE PAGE # 1386
  • GRAINGER APPROVED
  • TERMINAL STRIP,12 POLE, 15A,.375 SP
  • Item # GGE6ZEG1
  • Mfr. Model # 6ZEG1
  • Terminal strip, 12 pole, color black, 15 amps, 300 voltage, block material phenolic, 375 spacing, standards UL/CSA,.

    View more View less
    CATALOGUE PAGE # 1386
  • GRAINGER APPROVED
  • STRIP TERMINAL
  • Item # GGE6YH93
  • Mfr. Model # 6YH93
  • Terminal strip, maximum current rating 60 amps, maximum wire size 6 AWG, minimum wire size 22 AWG, 12 circuit, 600 volts, center spacing 0.625 inches.

    View more View less
    CATALOGUE PAGE # 1386
  • GRAINGER APPROVED
  • TERMINAL STRIP,20 POLE, 15A,.375 SP
  • Item # GGE6ZEG5
  • Mfr. Model # 6ZEG5
  • Terminal strip, 20 pole, 15 amps, 300 voltage, 375 spacing, operating range -40 degrees to 302 degrees farenheit. Feature heavy-duty, corrosion-resistant screws. Protective cover prevents contact with live terminals.

    View more View less
    CATALOGUE PAGE # 1386
  • GRAINGER APPROVED
  • TERMINAL STRIP,8 POLE, 15A,.375 SPA
  • Item # GGE6ZEF8
  • Mfr. Model # 6ZEF8
  • Terminal strip, 8 pole, color black, 15 amps, 300 voltage, block material phenolic, 375 spacing, standards UL/CSA,.

    View more View less
    CATALOGUE PAGE # 1386
  • GRAINGER APPROVED
  • TERMINAL STRIP,6 POLE, 15A,.375 SPA
  • Item # GGE6ZEF6
  • Mfr. Model # 6ZEF6
  • Terminal strip, 6 pole, 15 amps, 300 voltage, 375 spacing, operating range -40 degrees to 302 degrees farenheit. Feature heavy-duty, corrosion-resistant screws. Protective cover prevents contact with live terminals.

    View more View less
    CATALOGUE PAGE # 1386
  • GRAINGER APPROVED
  • TERMINAL STRIP,12 POLE, 20A,.437 SP
  • Item # GGE6ZEH5
  • Mfr. Model # 6ZEH5
  • Terminal strip, 12 pole, color black, 20 amps, 300 voltage, block material phenolic, 437 spacing, standards UL/CSA,.

    View more View less
    CATALOGUE PAGE # 1386
  • GRAINGER APPROVED
  • TERMINAL STRIP,5 POLE, 15A,.375 SPA
  • Item # GGE6ZEF5
  • Mfr. Model # 6ZEF5
  • Terminal strip, 5 pole, 15 amps,300 voltage, 375 spacing, operating range -40 degrees to 302 degrees farenheit. Feature heavy-duty, corrosion-resistant screws. Protective cover prevents contact with live terminals.

    View more View less
    CATALOGUE PAGE # 1386
  • GRAINGER APPROVED
  • TERMINAL STRIP,14 POLE, 30A,.562 SP
  • Item # GGE6ZEJ4
  • Mfr. Model # 6ZEJ4
  • Terminal strip, 14 pole, color black, 30 amps, 600 voltage, block material phenolic, 562 spacing, standards UL/CSA,.

    View more View less
    CATALOGUE PAGE # 1386
  • GRAINGER APPROVED
  • TERMINAL STRIP,9 POLE, 15A,.375 SPA
  • Item # GGE6ZEF9
  • Mfr. Model # 6ZEF9
  • Terminal strip, 9 pole, color black, 15 amps, 300 voltage, block material phenolic, 375 spacing, standards UL/CSA,.

    View more View less
    CATALOGUE PAGE # 1386
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list