Filter Results By

Brand
Price
Shop By
Range (In.)
Overall Length (In.)
Number of Pieces
Item
Depth (In.)
http://catalogue.acklandsgrainger.com/2017?hybris=true

Telescoping Gage Sets

10 Results Found

Results per page :  16 | 32 | 48
  • STARRETT
  • GAGE-TELESCOPING SET W/CASE 6PCE
  • Item # STAS579HZ
  • Mfr. Model # S579HZ
  • Self centering, with two telescopic arms telescoping gauge set with handles that are rigidly attached to the contact plungers and is automatically self-centering. Six-piece set with a range of 5/16 inch to 6 inches (13 mm to 150 mm).

    View more View less
    CATALOGUE PAGE # 685
  • WESTWARD
  • TELESCOPING GAGE SET
  • Item # WSW4KU95
  • Mfr. Model # 4KU95
  • Telescoping Gage Set, Number of Pieces 6, Range/Depth 5/16 to 6 In, Finish Chrome Plated High Speed Steel, Determine True Size of Holes, Slots and Recesses, Plunger Expands In Hole To Be Measured, Locks In Place, Includes Fitted Vinyl Carrying Case.

    View more View less
    CATALOGUE PAGE # 685
  • MITUTOYO
  • GAUGE SET TELESCOPIC 6PC .313-6IN
  • Item # MTT155-903
  • Mfr. Model # 155-903
  • Telescoping gauge set determines the true size of holes, slots and recesses. Plunger on gauge expands in hole to be measured, locks in place, then gauge is removed from hole: final hole size is obtained by measuring over contacts with a micrometer.

    View more View less
    CATALOGUE PAGE # 685
  • STARRETT
  • GAGE-TELESCOPING SET W/CASE
  • Item # STAS229GZ
  • Mfr. Model # S229GZ
  • Telescoping gauge set with one telescoping arm is used to determine the true size of holes, slots, and recesses up to 6 inches (150 mm). Five-piece set with a range of 1/2 inch to 6 inches (13 mm to 150 mm).

    View more View less
    CATALOGUE PAGE # 685
  • WESTWARD
  • TELESCOPING GAGE SET 4 PC 4.5 IN D
  • Item # WSW2YND7
  • Mfr. Model # 2YND7
  • Telescoping Gage Set, Number of Pieces 4, Range 0.312-2.125 In, Depth 4.5 In, Overall Length 4.330-5.90 In, Satin Chrome Finish, Includes Fitted Carrying Case.

    View more View less
    CATALOGUE PAGE # 685
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list