Filter Results By

Brand
Shop By

Task Lights

Proper workplace lighting is a matter of safety, service, and productivity. In addition to luminance, lighting contrast effects lighting quality and efficiency. Whether you need an LED magnifier light, dock lights, machine tool lights or lighting for practically any task, illuminate your workplace with task lights from Acklands-Grainger. We carry dozens of styles and designs of task lights to project ample lighting exactly where you need it to make your workplace or space safer and more efficient.

http://catalogue.acklandsgrainger.com/2017?hybris=true

91 Results Found

Results per page :  16 | 32 | 48
  • WESTWARD
  • LAMP HALOGEN TSK UTLY W/S HNDL 500W
  • Item # WSWTL500U
  • Mfr. Model # TL500U
  • General purpose utility light. 500 watt halogen lamp. Die-cast aluminum housing. Light head is suitable for outdoor and wet locations. Tempered safety glass lens with waterproof gasket and metal protective grill. High visibility yellow powder coated finish. 500 W halogen bulb included with each light head. Dimensions 220 mm wide x 350 mm high. On/off switch.

    View more View less
    CATALOGUE PAGE # 1186
  • WESTWARD
  • LAMP HALOGEN TSK TELSCOPIC 2HD 500W
  • Item # WSWTL1000T
  • Mfr. Model # TL1000T
  • Double-headed halogen utility tripod light stand. 500 watts per lamp. Lamps feature a telescoping pole that extends to a height of 76 in. with a collapsible 42 in. wide 3 leg base to provide stability to the light standard. For outdoor use only.

    View more View less
    CATALOGUE PAGE # 1186
  • WOBBLE LIGHT
  • BULB REPL 85W FLUOR SELF BALLASTED
  • Item # WBL111908
  • Mfr. Model # 111908
  • Virtually eliminate tip over breakage of traditional quartz style utility tripod work lights with these indestructible self-righting Wobblelights. Unique counter weighted base bounce light back from abusive environments to an upright position, providing s

    View more View less
    CATALOGUE PAGE # 1185
  • WESTWARD
  • LAMP HALOGEN TASK W/CLAMP 250W
  • Item # WSWTL250C
  • Mfr. Model # TL250C
  • Lamp features a multi position, adjustable swivel head and clamp system for ease and flexibility in mounting. Vinyl coated non-marring clamp. Die-cast aluminum housing. Light head suitable for outdoor and wet locations. Tempered safety glass with engineered reflector to effectively control light output. High visibility yellow powder coated finish. 250 W halogen bulb included.

    View more View less
    CATALOGUE PAGE # 1186
  • LUMAPRO
  • DOCK LIGHT LED 16 W 120V
  • Item # GGE24K343
  • Mfr. Model # 24K343
  • Dock Light, LED, 16 Lamp Watts, 120 Voltage, Arm Length 40 In., Number of Arms 2, Yes Lamp Included, Reflector Material Plated Plastic, Lighthead Material Aluminum, Powder Coated Yellow Finish, Push Button Switch Type, Cord Length 16 ft., Swivel Angle 160

    View more View less
    CATALOGUE PAGE # 1190
  • LUMAPRO
  • MAGNIFIER LIGHT 22 W
  • Item # GGE6MNU1
  • Mfr. Model # 6MNU1
  • Round magnifier light, articulating arm. Magnification 2.25. Cord conductor 2. Colour black. Diopter 5. Arm length 53 inches. Cord length 5 ft. Watts 22. Lamp included. Lamp type compact fluorescent. Lens diameter 5 inches. Base clamp on. Characteristics external spring arm. Includes circline fluorescent lamp.

    View more View less
    CATALOGUE PAGE # 1205
  • LUMAPRO
  • MAGNIFIER LIGHT 22 W
  • Item # GGE6MNU0
  • Mfr. Model # 6MNU0
  • Round magnifier light, articulating arm. Magnification 1.75. Cord conductor 2. Colour white. Diopter 3. Arm length 53 inches. Cord length 5 ft. Watts 22. Lamp included. Lamp type compact fluorescent. Lens diameter 5 inches. Base clamp on. Characteristics external spring arm. Includes circline fluorescent lamp.

    View more View less
    CATALOGUE PAGE # 1205
  • WOODS
  • LAMP WORK 16GA 13A 125V BLUE 10M
  • Item # WDS541426
  • Mfr. Model # 541426
  • Three conductor grounded work lamp. 10 meter cord. Sure-grip handle, built-in on/off switch and metal cage. With grounded outlet in handle. SJTW 16ga., 13 Amp, 125 V. Max. 75 W, type A bulb.

    View more View less
    CATALOGUE PAGE # 1197
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • WORK LIGHT LED CORDLESS
  • Item # WSWWL4L
  • Mfr. Model # WL4L
  • Cordless LED work light. 18 white LED bulbs for area lighting and 4 LED bulbs at the end of the lamp for use as a flashlight. Includes belt holster. Uses 3 AAA batteries which are not included.

    View more View less
    CATALOGUE PAGE # N/A
  • LUMAPRO
  • LED OVERSIZED RND MAGFR LMP-BLK
  • Item # GGE10C906
  • Mfr. Model # 10C906
  • Oversized round LED magnifier lamp. 7 in. lens diameter, 16 in. arm length with a 32 in. overall length, 3 diopter lens with 1.75 magnification, internal spring arm, colour black.

    View more View less
    CATALOGUE PAGE # 1205
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • LAMP HALOGEN TELESCOPIC 1400W
  • Item # WSWTL1400T
  • Mfr. Model # TL1400T
  • 1,400 W professional halogen work light on a tripod. Includes 2 x 500 W and 2 x 200 W bulbs and a spare bulb of each wattage. Telescopes to 6 ft tall. Weatherproof on/off switches. 17 ft. 16/3 SJTW cord.

    View more View less
    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MAGNIFIER LAMP 22 W
  • Item # GGE6MNT9
  • Mfr. Model # 6MNT9
  • Round magnifier light, articulating arm. Magnification 1.75. Cord conductor 2. Colour black. Diopter 3. Arm length 53 inches. Cord length 5 ft. Watts 22. Lamp included. Lamp type compact fluorescent. Lens diameter 5 inches. Base clamp on. Characteristics external spring arm. Includes circline fluorescent lamp.

    View more View less
    CATALOGUE PAGE # 1205
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • LAMP HALOGEN TSK TELSCOPIC 1HD 500W
  • Item # WSWTL500T
  • Mfr. Model # TL500T
  • Lamps feature a telescoping pole that extends to a height of 76 in. with a collapsible 42 in. wide 3 leg base to provide stability to the light standard.

    View more View less
    CATALOGUE PAGE # 1186
  • DEFENDER
  • LED RECHARGEABLE HAND LAMP
  • Item # WBL712810
  • Mfr. Model # 712810
  • Rechargeable LED hand lamp. Features 26 high output LEDs, rechargable NiMH batteries, shatterproof body, IP44 design for dust and water resistance, and a rubberized foot and handle.

    View more View less
    CATALOGUE PAGE # 1196
  • LUMAPRO
  • LED ROUND MAGNIFIER LAMP BLACK
  • Item # GGE10C908
  • Mfr. Model # 10C908
  • Round LED magnifier lamp 5 in. lens diameter, 16 in. arm length with a 32 in. overall length, 3 diopter lens with 1.75 magnification, internal spring arm, colour black.

    View more View less
    CATALOGUE PAGE # 1205
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list