Filter Results By

Brand
Price
Shop By
Arm Length
Watts
Voltage
Lumens
Lamp Type
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Task Lighting

47 Results Found

Results per page :  16 | 32 | 48
  • WESTWARD
  • LAMP HALOGEN TSK UTLY W/S HNDL 500W
  • Item # WSWTL500U
  • Mfr. Model # TL500U
  • General purpose utility light. 500 watt halogen lamp. Die-cast aluminum housing. Light head is suitable for outdoor and wet locations. Tempered safety glass lens with waterproof gasket and metal protective grill. High visibility yellow powder coated finish. 500 W halogen bulb included with each light head. Dimensions 220 mm wide x 350 mm high. On/off switch.

    View more View less
    CATALOGUE PAGE # 1186
  • WESTWARD
  • LAMP HALOGEN TSK TELSCOPIC 2HD 500W
  • Item # WSWTL1000T
  • Mfr. Model # TL1000T
  • Double-headed halogen utility tripod light stand. 500 watts per lamp. Lamps feature a telescoping pole that extends to a height of 76 in. with a collapsible 42 in. wide 3 leg base to provide stability to the light standard. For outdoor use only.

    View more View less
    CATALOGUE PAGE # 1186
  • WOBBLE LIGHT
  • BULB REPL 85W FLUOR SELF BALLASTED
  • Item # WBL111908
  • Mfr. Model # 111908
  • Virtually eliminate tip over breakage of traditional quartz style utility tripod work lights with these indestructible self-righting Wobblelights. Unique counter weighted base bounce light back from abusive environments to an upright position, providing s

    View more View less
    CATALOGUE PAGE # 1185
  • WESTWARD
  • LAMP HALOGEN TASK W/CLAMP 250W
  • Item # WSWTL250C
  • Mfr. Model # TL250C
  • Lamp features a multi position, adjustable swivel head and clamp system for ease and flexibility in mounting. Vinyl coated non-marring clamp. Die-cast aluminum housing. Light head suitable for outdoor and wet locations. Tempered safety glass with engineered reflector to effectively control light output. High visibility yellow powder coated finish. 250 W halogen bulb included.

    View more View less
    CATALOGUE PAGE # 1186
  • WOODS
  • LAMP WORK 16GA 13A 125V BLUE 10M
  • Item # WDS541426
  • Mfr. Model # 541426
  • Three conductor grounded work lamp. 10 meter cord. Sure-grip handle, built-in on/off switch and metal cage. With grounded outlet in handle. SJTW 16ga., 13 Amp, 125 V. Max. 75 W, type A bulb.

    View more View less
    CATALOGUE PAGE # 1197
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • WESTWARD
  • WORK LIGHT LED CORDLESS
  • Item # WSWWL4L
  • Mfr. Model # WL4L
  • Cordless LED work light. 18 white LED bulbs for area lighting and 4 LED bulbs at the end of the lamp for use as a flashlight. Includes belt holster. Uses 3 AAA batteries which are not included.

    View more View less
    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • WESTWARD
  • LAMP HALOGEN TELESCOPIC 1400W
  • Item # WSWTL1400T
  • Mfr. Model # TL1400T
  • 1,400 W professional halogen work light on a tripod. Includes 2 x 500 W and 2 x 200 W bulbs and a spare bulb of each wattage. Telescopes to 6 ft tall. Weatherproof on/off switches. 17 ft. 16/3 SJTW cord.

    View more View less
    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • WESTWARD
  • LAMP HALOGEN TSK TELSCOPIC 1HD 500W
  • Item # WSWTL500T
  • Mfr. Model # TL500T
  • Lamps feature a telescoping pole that extends to a height of 76 in. with a collapsible 42 in. wide 3 leg base to provide stability to the light standard.

    View more View less
    CATALOGUE PAGE # 1186
  • DEFENDER
  • LED RECHARGEABLE HAND LAMP
  • Item # WBL712810
  • Mfr. Model # 712810
  • Rechargeable LED hand lamp. Features 26 high output LEDs, rechargable NiMH batteries, shatterproof body, IP44 design for dust and water resistance, and a rubberized foot and handle.

    View more View less
    CATALOGUE PAGE # 1196
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • WESTWARD
  • LAMP HALOGEN 700W
  • Item # WSWTL700U
  • Mfr. Model # TL700U
  • 700 W portable halogen work light. Includes 1 x 500 W and 1 x 200 W bulbs and a spare bulb of each wattage in the handle, 5 ft. 18/3 SJTW cord, weatherproof on/off switches.

    View more View less
    CATALOGUE PAGE # N/A
  • WOODS
  • CLAMP LAMP W/REFLECTOR 14CM 6FT COR
  • Item # WDS510160
  • Mfr. Model # 510160
  • Utility clamp light with 1.9 m cord and reflector. Features adjustable sturdy metal spring clamp that swivels. Plastic protective jaws and black cord.

    View more View less
    CATALOGUE PAGE # 1183
  • LUMAPRO
  • FLUORESCENT TASK LIGHTS
  • Item # GGE6MNT0
  • Mfr. Model # 6MNT0
  • Task light, articulating arm. Fluorescent and incandescent lamp type. Watts 60/32. Push switch. Volts 120. White colour. Not waterproof. Arm length 18 inches. Overall reach 36 inches. Cord length 6 ft. Beam angle 60 degree. Material of construction, steel

    View more View less
    CATALOGUE PAGE # 1205
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • WESTWARD
  • WORK LIGHT FLUORESCENT
  • Item # WSWWL2FC
  • Mfr. Model # WL2FC
  • Fluorescent hand lamp. 26 watt bulb, 25 foot 16/3 SJTOW cord, high impact shatter resistant housing, drop resistant high impact lens, built in circuit breaker protection, magnetic strip.

    View more View less
    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • WESTWARD
  • WORK LIGHT FLUORESCENT ANGLED
  • Item # WSWWL1FC
  • Mfr. Model # WL1FC
  • Fluorescent hand lamp. 13 watt bulb, 25 foot 16/3 SJTOW cord, high impact shatter resistant housing, drop resistant high impact lens, built in circuit breaker protection, magnetic strip.

    View more View less
    CATALOGUE PAGE # N/A
  • WOODS
  • LAMP WORK 16GA 13A 125V BLACK 15M
  • Item # WDS541462
  • Mfr. Model # 541462
  • Three conductor neoprene jacketed/grounded outlet in handle work lamp. 15 meter cord. Features high flexibility in cold weather, superior oil resistance. SJOW 16 ga., 13 Amp, 125 V. Max. 75 W, type A bulb.

    View more View less
    CATALOGUE PAGE # 1197
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list