Filter Results By

Brand
Price
Shop By
Tap Thread Size
Tap Thread Type
Tap Finish
Tap Material
Tap Chamfer
Tap Dimension Type
Thread Direction
Pitch Diameter Limit
Tap Style
Number of Flutes
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Taps

5270 Results Found

Results per page :  16 | 32 | 48
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • TAP PIPE 1/2IN NPT
  • Item # WSWPT12
  • Mfr. Model # PT12
  • Alloy steel pipe tap is general purpose with a nominal pipe size of 1/2 inch NPT, thread length 1-3/8 inches, and overall length 3-1/8 inches.

    View more View less
    CATALOGUE PAGE # 533
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • TAP PIPE 1/4IN NPT
  • Item # WSWPT14
  • Mfr. Model # PT14
  • Alloy steel pipe tap is general purpose with a nominal pipe size of 1/4 inch NPT, thread length 1-1/16 inches, and overall length 2-7/16 inches.

    View more View less
    CATALOGUE PAGE # 533
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • TAP PIPE 3/4IN NPT
  • Item # WSWPT34
  • Mfr. Model # PT34
  • Alloy steel pipe tap is general purpose with a nominal pipe size of 3/4 inch NPT, thread length 1-3/8 inches, and overall length 3-1/4 inches.

    View more View less
    CATALOGUE PAGE # 533
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • TAP PIPE 1/8IN NPT
  • Item # WSWPT18
  • Mfr. Model # PT18
  • Alloy steel pipe tap is general purpose with a nominal pipe size of 1/8 inch NPT, thread length 3/4 inch, and overall length 2-1/8 inches.

    View more View less
    CATALOGUE PAGE # 533
  • WESTWARD
  • TAP TAPER 1/2INNC-13
  • Item # WSWTAP12NCT
  • Mfr. Model # TAP12NCT
  • Taper SAE hand tap made from alloy steel. Size 1/2 inch, 13 threads per inch, and length 3-3/8 inches.

    View more View less
    CATALOGUE PAGE # 519
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • TAP TAPER 3/8INNC-16
  • Item # WSWTAP38NCT
  • Mfr. Model # TAP38NCT
  • Taper SAE hand tap made from alloy steel. Size 3/8 inch, 16 threads per inch, and length 2-15/16 inches.

    View more View less
    CATALOGUE PAGE # 519
  • WIDIA GTD
  • TAP HAND-MAINT 7303 BF 1/4-20 T
  • Item # WID7303-11596
  • Mfr. Model # 7303-11596
  • Maintenance taps are ground thread taps made from high speed steel. For use by hand or for tapping under power. Chamfer-taper. (7-10 pitches)

    View more View less
  • CATALOGUE PAGE # 520
  • WESTWARD
  • TAP TAPER 1/4INNC-20
  • Item # WSWTAP14NCT
  • Mfr. Model # TAP14NCT
  • Taper SAE hand tap made from alloy steel. Size 1/4 inch, 20 threads per inch, and length 2-1/2 inches.

    View more View less
    CATALOGUE PAGE # 519
  • WIDIA GTD
  • TAP HAND-MAINT 7303 BF 3/8-16 T
  • Item # WID7303-11612
  • Mfr. Model # 7303-11612
  • Maintenance taps are ground thread taps made from high speed steel. For use by hand or for tapping under power. Chamfer-taper. (7-10 pitches)

    View more View less
  • CATALOGUE PAGE # 520
  • WIDIA GTD
  • TAP HAND-MAINT 7303 BF 1/2-13 T
  • Item # WID7303-11628
  • Mfr. Model # 7303-11628
  • Maintenance taps are ground thread taps made from high speed steel. For use by hand or for tapping under power. Chamfer-taper. (7-10 pitches)

    View more View less
  • CATALOGUE PAGE # 520
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • TAP PIPE 1IN NPT
  • Item # WSWPT1
  • Mfr. Model # PT1
  • Alloy steel pipe tap is general purpose with a nominal pipe size of 1 inch NPT, thread length 1-3/4 inches, and overall length 3-3/4 inches.

    View more View less
    CATALOGUE PAGE # 533
  • WESTWARD
  • TAP PIPE 3/8IN NPT
  • Item # WSWPT38
  • Mfr. Model # PT38
  • Alloy steel pipe tap is general purpose with a nominal pipe size of 3/8 inch NPT, thread length 1-1/16 inches, and overall length 2-9/16 inches.

    View more View less
    CATALOGUE PAGE # 533
  • WIDIA GTD
  • TAP HAND 5303 BF 1/4-20 H3 T
  • Item # WID5303-14022
  • Mfr. Model # 5303-14022
  • High speed steel ground thread taper fractional hand tap. Most versatile taps for hand use for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.

    View more View less
  • CATALOGUE PAGE # 522
  • WIDIA GTD
  • TAP PIPE 5320 BF 1/4 NPT
  • Item # WID5320-16212
  • Mfr. Model # 5320-16212
  • High speed steel, ground thread general purpose pipe tap. Nominal pipe size 1/4 inch-18, 4 flutes, thread length 1-1/16 inches, and overall length 2-7/16 inches.

    View more View less
  • CATALOGUE PAGE # 533
  • WIDIA GTD
  • TAP HAND 5303 BF 3/8-16 H3 T
  • Item # WID5303-14157
  • Mfr. Model # 5303-14157
  • High speed steel ground thread taper fractional hand tap. Most versatile taps for hand use for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.

    View more View less
  • CATALOGUE PAGE # 522
  • WIDIA GTD
  • TAP HAND 5303 BF 1/2-13 H3 T
  • Item # WID5303-14281
  • Mfr. Model # 5303-14281
  • High speed steel ground thread taper fractional hand tap. Most versatile taps for hand use for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.

    View more View less
  • CATALOGUE PAGE # 522
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list