Filter Results By

Brand
Price
Shop By
Drill Bit Grouping
Drill Bit Finish
Drill Bit Point Angle
Drill Bit Dimension Type
Drill Bit Material
Flute Type
Flute Length
Drill Bit Size
Overall Length
Item
Decimal Equivalent
http://catalogue.acklandsgrainger.com/2017?hybris=true

Taper Length Drill Bits

318 Results Found

Results per page :  16 | 32 | 48
  • CLEVELAND
  • DRILL TAP LENG,HSS,STEAM OXIDE,1/8"
  • Item # GNF2510-08665
  • Mfr. Model # 2510-08665
  • High speed steel general purpose taper length drill bit. 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels and cast iron.

    View more View less
  • CATALOGUE PAGE # 505
  • CLEVELAND
  • DRILL TAP LENG,HSS,STEAM OXIDE,7/32"
  • Item # GNF2510-08728
  • Mfr. Model # 2510-08728
  • High speed steel general purpose taper length drill bit. 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels and cast iron.

    View more View less
  • CATALOGUE PAGE # 505
  • CLARKSON-OSBORN
  • DRILL TAPER LENGTH LS SS 3/4
  • Item # CSBDR20048
  • Mfr. Model # DR20048
  • General purpose taper length drill. High speed steel, 118 degree point, black finish. Size (in.) 3/4, Flute length (in.) 5-7/8, Length (in.) 9-3/4.

    View more View less
    CATALOGUE PAGE # 508
  • CLARKSON-OSBORN
  • DRILL TAPER LENGTH LS SS 1/8
  • Item # CSBDR20008
  • Mfr. Model # DR20008
  • General purpose taper length drill. High speed steel, 118 degree point, black finish. Size (in.) 1/8, Flute length (in.) 2-3/4, Length (in.) 5-1/8.

    View more View less
    CATALOGUE PAGE # 508
  • CLARKSON-OSBORN
  • DRILL TAPER LENGTH LS SS 1/4
  • Item # CSBDR20016
  • Mfr. Model # DR20016
  • General purpose taper length drill. High speed steel, 118 degree point, black finish. Size (in.) 1/4, Flute length (in.) 3-3/4, Length (in.) 6-1/8.

    View more View less
    CATALOGUE PAGE # 508
  • CLEVELAND
  • DRILL TAP LENG,HSS,STEAM OXIDE,1/4"-E
  • Item # GNF2510-08746
  • Mfr. Model # 2510-08746
  • High speed steel general purpose taper length drill bit. 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels and cast iron.

    View more View less
  • CATALOGUE PAGE # 505
  • CLARKSON-OSBORN
  • DRILL COBALT TAPER LENGTH 1/4
  • Item # CSBDR29016
  • Mfr. Model # DR29016
  • Cobalt taper length drill, 135 degree split point, gold finish. Size (in.) 1/4, Flute length (in.) 3-3/4, Length (in.) 6-1/8.

    View more View less
    CATALOGUE PAGE # 506
  • CLEVELAND
  • DRILL TAP LENG,HSS,STEAM OXIDE,3/32"
  • Item # GNF2510-08642
  • Mfr. Model # 2510-08642
  • High speed steel general purpose taper length drill bit. 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels and cast iron.

    View more View less
  • CATALOGUE PAGE # 505
  • CLEVELAND
  • DRILL TAP LENG,HSS,STEAM OXIDE,9/16"
  • Item # GNF2510-08848
  • Mfr. Model # 2510-08848
  • High speed steel general purpose taper length drill bit. 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels and cast iron.

    View more View less
  • CATALOGUE PAGE # 505
  • CLEVELAND
  • DRILL TAP LENG,HSS,STEAM OXIDE,5/16"
  • Item # GNF2510-08777
  • Mfr. Model # 2510-08777
  • High speed steel general purpose taper length drill bit. 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels and cast iron.

    View more View less
  • CATALOGUE PAGE # 505
  • CLEVELAND
  • DRILL TAP LENG,HSS,STEAM OXIDE,3/16"
  • Item # GNF2510-08707
  • Mfr. Model # 2510-08707
  • High speed steel general purpose taper length drill bit. 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels and cast iron.

    View more View less
  • CATALOGUE PAGE # 505
  • CLARKSON-OSBORN
  • DRILL TAPER LENGTH LS SS 5/8
  • Item # CSBDR20040
  • Mfr. Model # DR20040
  • General purpose taper length drill. High speed steel, 118 degree point, black finish. Size (in.) 5/8, Flute length (in.) 4-7/8, Length (in.) 8-3/4.

    View more View less
    CATALOGUE PAGE # 508
  • CLEVELAND
  • DRILL TAP LENG,HSS,STEAM OXIDE,13/64"
  • Item # GNF2510-08718
  • Mfr. Model # 2510-08718
  • High speed steel general purpose taper length drill bit. 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels and cast iron.

    View more View less
  • CATALOGUE PAGE # 505
  • CLARKSON-OSBORN
  • DRILL COBALT TAPER LENGTH 13/32
  • Item # CSBDR29026
  • Mfr. Model # DR29026
  • Cobalt taper length drill, 135 degree split point, gold finish. Size (in.) 13/32, Flute length (in.) 4-3/8, Length (in.) 7.

    View more View less
    CATALOGUE PAGE # 506
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list