Power saws and blades efficiently cut materials such as wood, brick, stone, and metal. Saw blades have a toothed or abrasive edge. They are used in a variety of applications, including woodworking, construction, and metal fabrication. Saw blades are replaced when worn or damaged and are chosen based on the material being cut.
This FineCut flush-cut power saw blade is made of high-alloy steel and measures 5¾ length x 0.05 inches thickness with a cutting length of 2½-inch. It has hardened ground teeth and a fine-tooth design. The regular cut blade has 20 TPI that cut wood/polyvinyl chloride of 1½-inch capacity and non-ferrous metal of ⅛-inch capacity.
This FineCut flush-cut power saw blade is made of high-alloy steel and measures 5¾ length x 0.05 inches thickness with a cutting length of 2½-inch. It has hardened ground teeth and a fine-tooth design. The regular cut blade has 20 TPI that cut wood/polyvinyl chloride of 1½-inch capacity and non-ferrous metal of ⅛-inch capacity.
This bi-metal jigsaw blade measures 2¾ length x 0.3 height x 0.03 inch thickness. It has a metal tip, a U-shank, a wavy set/milled tooth, and a rigid cutting-edge for straight-cuts. The blade has 36 TPI that cut sheet metal of 17 to 26 gauge and very thin metals of 1/64 to 3/64 inch thickness. There are five blades in a pack.
This bi-metal jigsaw blade measures 2¾ length x 0.3 height x 0.03 inch thickness. It has a metal tip, a U-shank, a wavy set/milled tooth, and a rigid cutting-edge for straight-cuts. The blade has 36 TPI that cut sheet metal of 17 to 26 gauge and very thin metals of 1/64 to 3/64 inch thickness. There are five blades in a pack.
This jigsaw cutting blade is made of high-carbon steel and measures 5¼ length x ⅜ width x 0.11 inch thickness. It has a T-shank, a rigid/flexible cutting-edge for straight/curved cuts and a metal tip. The blade has 5 to 10 TPI that cuts aluminum, nail-embedded wood, non-ferrous metals, and wood. There are five blades in a pack.
This jigsaw cutting blade is made of high-carbon steel and measures 5¼ length x ⅜ width x 0.11 inch thickness. It has a T-shank, a rigid/flexible cutting-edge for straight/curved cuts and a metal tip. The blade has 5 to 10 TPI that cuts aluminum, nail-embedded wood, non-ferrous metals, and wood. There are five blades in a pack.
This jigsaw cutting blade is made of high-speed steel and measures 5¼ length x 0.3 height x 0.05 inch thickness with a 4¼ inches working length. It has a T-shank, wavy set/milled tooth and straight-cuts. The blade has 14 TPI ideal for smooth and straight-line cuts. There are 100 blades in a pack.
This jigsaw cutting blade is made of high-speed steel and measures 5¼ length x 0.3 height x 0.05 inch thickness with a 4¼ inches working length. It has a T-shank, wavy set/milled tooth and straight-cuts. The blade has 14 TPI ideal for smooth and straight-line cuts. There are 100 blades in a pack.
This diamond saw blade has a four-inch diameter with 0.08 inch kerf/plate thickness and a speed of 14500 RPM. It has a turbo rim a ⅝ inch round arbour, and a segment thickness of 0.075 inch. The wet/dry cutting blade cuts stone, concrete, and brick. It cuts up to 0.08 inch width and one inch depth.
This diamond saw blade has a four-inch diameter with 0.08 inch kerf/plate thickness and a speed of 14500 RPM. It has a turbo rim a ⅝ inch round arbour, and a segment thickness of 0.075 inch. The wet/dry cutting blade cuts stone, concrete, and brick. It cuts up to 0.08 inch width and one inch depth.
This jigsaw blade set contains five T-shank bi-metal blades. The general-purpose blade has flexible cutting-edges for curved cuts and a metal tip. It includes T101B clean for wood, T144D speed for wood, T119BO basic for wood, T118A basic for metal, and T118B basic for metal blades.
This jigsaw blade set contains five T-shank bi-metal blades. The general-purpose blade has flexible cutting-edges for curved cuts and a metal tip. It includes T101B clean for wood, T144D speed for wood, T119BO basic for wood, T118A basic for metal, and T118B basic for metal blades.
This PS60 cordless reciprocating saw kit operates at 12V DC with a battery capacity of 2 Ah. It has a 9/16-inch stroke length and a maximum of 3000 straight SPM. The general-purpose variable speed saw has a 13¼-inch compact tool length. It features less vibration, a fuel gauge, LED, and includes an insert tray. The reciprocating saw meets UL standard.
This PS60 cordless reciprocating saw kit operates at 12V DC with a battery capacity of 2 Ah. It has a 9/16-inch stroke length and a maximum of 3000 straight SPM. The general-purpose variable speed saw has a 13¼-inch compact tool length. It features less vibration, a fuel gauge, LED, and includes an insert tray. The reciprocating saw meets UL standard.
This glide corded mitre saw operates at 120V AC and 15A. It has a bevel angle ranging from 47 degree left to right, and a maximum cutting depth of 12 inches at 0 degree mitre and 8 inches at 45 degree mitre. The sliding saw has a 60T carbide blade with a 12-inch diameter, 4000 revolutions per minute maximum speed, a ⅝-inch round arbour, and six-foot cord.
This glide corded mitre saw operates at 120V AC and 15A. It has a bevel angle ranging from 47 degree left to right, and a maximum cutting depth of 12 inches at 0 degree mitre and 8 inches at 45 degree mitre. The sliding saw has a 60T carbide blade with a 12-inch diameter, 4000 revolutions per minute maximum speed, a ⅝-inch round arbour, and six-foot cord.
This circular saw blade is 10 inches in diameter with a 0.07 inch thickness and a speed of 6000 RPM. It is made of extra-hard steel and has a carbide tip with a ⅝-inch arbour. The blade with 80 teeth has a 10 Degrees hook angle and an alternate top bevel tooth grind. It is suitable for table, mitre, and slide mitre. The blade cuts up to 0.098 inch width.
This circular saw blade is 10 inches in diameter with a 0.07 inch thickness and a speed of 6000 RPM. It is made of extra-hard steel and has a carbide tip with a ⅝-inch arbour. The blade with 80 teeth has a 10 Degrees hook angle and an alternate top bevel tooth grind. It is suitable for table, mitre, and slide mitre. The blade cuts up to 0.098 inch width.
This jigsaw blade is made of HSS and measures 4 length x 0.34 height x 0.04 inch thickness with a three inches working length. It has a side set/ground, T-shank, and fast-cuts. The blade has 10 to 24 TPI that cuts sheet metal up to eight gauge, stainless steel, non-ferrous metal, plastics, and fibreglass. There are five blades in a pack.
This jigsaw blade is made of HSS and measures 4 length x 0.34 height x 0.04 inch thickness with a three inches working length. It has a side set/ground, T-shank, and fast-cuts. The blade has 10 to 24 TPI that cuts sheet metal up to eight gauge, stainless steel, non-ferrous metal, plastics, and fibreglass. There are five blades in a pack.
This jigsaw cutting blade is made of high-carbon steel and measures 4 length x 0.28 height x 0.05 inch thickness with a three inches working length. It has a side set/ground tooth, T-shank, and straight-cuts. The blade has 5 to 6 progressive TPI for cutting straight, very fast-cuts in wood, OSB, and plywood. There are 100 blades in a pack.
This jigsaw cutting blade is made of high-carbon steel and measures 4 length x 0.28 height x 0.05 inch thickness with a three inches working length. It has a side set/ground tooth, T-shank, and straight-cuts. The blade has 5 to 6 progressive TPI for cutting straight, very fast-cuts in wood, OSB, and plywood. There are 100 blades in a pack.
This jigsaw blade is made of high-carbon steel and measures 3¼ length x 0.15 height x 0.04 inch thickness with a 2 3/16 inches working length. It has side set/ground, T-shank, and straight-cuts. The blade has 12 TPI optimized for curved or scroll cutting of wood and wood products 5/16 to¼ inch thickness. There are three blades in a pack.
This jigsaw blade is made of high-carbon steel and measures 3¼ length x 0.15 height x 0.04 inch thickness with a 2 3/16 inches working length. It has side set/ground, T-shank, and straight-cuts. The blade has 12 TPI optimized for curved or scroll cutting of wood and wood products 5/16 to¼ inch thickness. There are three blades in a pack.
This high-speed steel jigsaw cutting blade measures 4¼ length x 0.25 height x 0.04 inch thickness. It has a side set/milled tooth/T-shank/curved cuts and eight TPI for cutting blades of aluminum with 3/16 to ⅝ inch thickness, fibreglass with 3/16 to ¾ inch thickness, and plastic with 3/16 to 1¼ inch thickness. There are five blades in a pack.
This high-speed steel jigsaw cutting blade measures 4¼ length x 0.25 height x 0.04 inch thickness. It has a side set/milled tooth/T-shank/curved cuts and eight TPI for cutting blades of aluminum with 3/16 to ⅝ inch thickness, fibreglass with 3/16 to ¾ inch thickness, and plastic with 3/16 to 1¼ inch thickness. There are five blades in a pack.
This jigsaw blade is made of high-carbon steel and measures 2¾ length x 0.17 height x 0.05 inch thickness. It has a U-shank, ground teeth/tapered ground back tooth, and a scroll blade for curved cuts. The blade has 20 TPI that cuts double-sided laminates, MDF, hard/softwoods, plywood, and plastics. There are three blades in a pack.
This jigsaw blade is made of high-carbon steel and measures 2¾ length x 0.17 height x 0.05 inch thickness. It has a U-shank, ground teeth/tapered ground back tooth, and a scroll blade for curved cuts. The blade has 20 TPI that cuts double-sided laminates, MDF, hard/softwoods, plywood, and plastics. There are three blades in a pack.
This DB series diamond saw blade measures 0.063 inch thickness and 4½ inches diameter. It has a ⅞ inch round arbour and a maximum speed of 13300 revolutions per minute. The wet/dry cutting blade has a continuous rim that cuts ceramic, slate, and stone with a maximum cutting depth of 1¼ inches. It is for use with angle grinders.
This DB series diamond saw blade measures 0.063 inch thickness and 4½ inches diameter. It has a ⅞ inch round arbour and a maximum speed of 13300 revolutions per minute. The wet/dry cutting blade has a continuous rim that cuts ceramic, slate, and stone with a maximum cutting depth of 1¼ inches. It is for use with angle grinders.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.