Filter Results By

Brand
Price
Shop By
Rated Joules
Number of Total Outlets - Ext. Cords and Outlet Strips
NEMA Plug Configuration - Ext. Cords and Outlet Strips
Max. Amps - Ext. Cords and Outlet Strips
Item - Ext. Cords and Outlet Strips
Basic Housing Material - Ext. Cords and Outlet Strips
Cord Length - Ext. Cords and Outlet Strips
Color - Ext. Cords and Outlet Strips
NEMA Receptacle Configuration
Medical Grade
Number of Transformer Outlets
Communication Port
Power Indicator
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Surge Protected Outlet Strips

38 Results Found

Results per page :  16 | 32 | 48
  • WOODS
  • BAR POWER 7 OUTLET SURGE PROTECTOR
  • Item # WDS041600
  • Mfr. Model # 041600
  • Seven outlet multi-media surge power bar with 6 foot cord and white impact-resistant housing: ideal for home electronics.

    View more View less
    CATALOGUE PAGE # 1420
  • Available only while supplies last. Quantities may be limited.
  • POWER FIRST
  • PROTECTOR SURGE 120V 15A 6 OUTLETS
  • Item # GGE6CYY6
  • Mfr. Model # 6CYY6
  • Surge protector, voltage 125, amps 15, clamping volts 500/500/500, maximum surge current 22.5 kA, wire 3, no. of poles 3-wire, phase single, Hz 60, joules 450, NEMA plug configuration 5-15P, NEMA receptacle 5-15R, no. of outlets 6, cord set 6 ft, wire gau

    View more View less
    CATALOGUE PAGE # 1419
  • POWER FIRST
  • BAR POWER 8OUT STP 6FT CORD
  • Item # GGE2XYP5
  • Mfr. Model # 2XYP5
  • Surge Suppression Outlet Strip, LCDI, Voltage 125, 15 Amps, UL 1449 Clamping Volts 340, Max Surge Current 6000, Number of Poles 2, 3 Wire, Single Phase, 60Hz, 3500 Joules, NEMA Plug Configuration 5-15P, NEMA Receptacle 5-15R, Number of Outlets 8, Cord Set

    View more View less
    CATALOGUE PAGE # 1417
  • WOODS
  • BAR POWER SURGE 7OUT MULTI MEDI TV
  • Item # WDS041602
  • Mfr. Model # 041602
  • Seven outlet multi-media fax power bar features 6 foot cord, white impact-resistant housing and dual fax/phone outlets: ideal for fax machines, internet and telephone.

    View more View less
    CATALOGUE PAGE # 1420
  • POWER FIRST
  • PROTECTOR SURGE 120V 15A 8 OUTLETS
  • Item # GGE6CYY2
  • Mfr. Model # 6CYY2
  • Surge protector, voltage 125, amps 15, clamping volts 330/500/500, maximum surge current 22.5 kA, wire 3, no. of poles 3-wire, phase single, Hz 60, joules 1,800, NEMA plug configuration 5-15P, NEMA receptacle 5-15R, no. of outlets 8, cord set 6 ft, wire g

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list