Filter Results By

Brand
Price
Shop By
http://catalogue.acklandsgrainger.com/2017?hybris=true

Traditional Surface Mount Fixtures

20 Results Found

Results per page :  16 | 32 | 48
  • LUMAPRO
  • WET LOCATION FIXTURE,F32T8,2LAMP
  • Item # GGE31C001
  • Mfr. Model # 31C001
  • Fluorescent Light Fixture, Wet Location Fixture Type, F32T8 Lamp Type, Lamp Quantity 2, Lamp Designation T8, 4FT, Lamp Watts 32, Suggested Lamp Item No. 2ETU3, Fixture Wattage 60, Voltage 120-277, Wet Locations, Gasketed Fixture,IP65, No Lamp Included, Am

    View more View less
    CATALOGUE PAGE # 1169
  • LUMAPRO
  • WET LOCATION FLUOR FIXTRS F17T8
  • Item # GGE6GAL3
  • Mfr. Model # 6GAL3
  • Wet Location Fixture, Dust Resistant, 2 Lamp Quantity, F17T8 Lamp Type, 17 Lamp Watts, 34 Fixture Wattage, 120-277 Voltage, Polycarbonate Lens Type, Electronic Ballast Type, 1 Ballast Quantity, 1200 psi Hose Down Rating, Polycarbonate Housing Material, Su

    View more View less
    CATALOGUE PAGE # 1169
  • LUMAPRO
  • WET LOCATION FLUOR FIXTRS F32T8
  • Item # GGE6GAL2
  • Mfr. Model # 6GAL2
  • Wet Location Fixture, Dust Resistant, 2 Lamp Quantity, F32T8 Lamp Type, 32 Lamp Watts, 64 Fixture Wattage, 120-277 Voltage, Polycarbonate Lens Type, Electronic Ballast Type, 1 Ballast Quantity, 1200 psi Hose Down Rating, Polycarbonate Housing Material, Su

    View more View less
    CATALOGUE PAGE # 1169
  • LUMAPRO
  • WET LOCATION FIXTURE,F54T5HO,2LAMP
  • Item # GGE31C002
  • Mfr. Model # 31C002
  • Fluorescent Light Fixture, Wet Location Fixture Type, F54T5HO Lamp Type, Lamp Quantity 2, Lamp Designation T5HO, 4FT, Lamp Watts 54, Suggested Lamp Item No. 5AE35, Fixture Wattage 118, Voltage 120-277, Wet Locations, Gasketed Fixture,IP65, No Lamp Include

    View more View less
    CATALOGUE PAGE # 1169
  • LUMAPRO
  • WET LOCATION FLUOR FIXTRS F17T8
  • Item # GGE6GAL4
  • Mfr. Model # 6GAL4
  • Wet Location Fixture, Dust Resistant, 1 Lamp Quantity, F17T8 Lamp Type, 17 Lamp Watts, 17 Fixture Wattage, 120-277 Voltage, Polycarbonate Lens Type, Electronic Ballast Type, 1 Ballast Quantity, 1200 psi Hose Down Rating, Polycarbonate Housing Material, Su

    View more View less
    CATALOGUE PAGE # 1169
  • METALUX
  • WRAP FLUOR 2LAMP 120V T8
  • Item # CPLWN232A-UNV-EB81
  • Mfr. Model # WN232A-UNV-EB81
  • Surface wraparound fluorescent fixture. Stem or surface mounting. Not suitable for row mounting. T8 electronic ballasted fixtures Less Than20% THD, T12 fixtures feature energy saving ballasts. Low brightness extruded acrylic refractor. Lamp not included.

    View more View less
    CATALOGUE PAGE # 1170
  • LUMAPRO
  • WET LOCATION FLUOR FIXTRS F32T8
  • Item # GGE6GAL5
  • Mfr. Model # 6GAL5
  • Wet Location Fixture, Dust Resistant, 1 Lamp Quantity, F32T8 Lamp Type, 32 Lamp Watts, 32 Fixture Wattage, 120-277 Voltage, Polycarbonate Lens Type, Electronic Ballast Type, 1 Ballast Quantity, 1200 psi Hose Down Rating, Polycarbonate Housing Material, Su

    View more View less
    CATALOGUE PAGE # 1169
  • LITHONIA LIGHTING
  • SQUARE BASKET WRAPAROUND
  • Item # ABR153TXJ
  • Mfr. Model # 153TXJ
  • Square basket fluorescent wraparound, T8 lamp type, 120 - 277 voltage. Lamp not included. Designed for applications requiring the clean appearance of a flat-bottomed diffuser. 100% acrylic prismatic diffuser hinges from both sides for easy maintenance.

    View more View less
    CATALOGUE PAGE # 1170
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list