Filter Results By

Brand
Price
Shop By
Sub-Category
Material
Item
Finish
http://catalogue.acklandsgrainger.com/2017?hybris=true

Strut Channel Accessories

78 Results Found

Results per page :  16 | 32 | 48
  • THOMAS & BETTS
  • CLAMP COBRA 3/4IN
  • Item # TBSCPC075
  • Mfr. Model # CPC075
  • One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and re-assemble, no screws or bolts to drop.

    View more View less
    CATALOGUE PAGE # 1335
  • THOMAS & BETTS
  • CLAMP COBRA 1/2IN
  • Item # TBSCPC050
  • Mfr. Model # CPC050
  • One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and re-assemble, no screws or bolts to drop.

    View more View less
    CATALOGUE PAGE # 1335
  • THOMAS & BETTS
  • CLAMP COBRA 1 IN
  • Item # TBSCPC100
  • Mfr. Model # CPC100
  • One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and re-assemble, no screws or bolts to drop.

    View more View less
    CATALOGUE PAGE # 1335
  • SUPER-STRUT
  • CLAMP CUSHIONED TUBE 1IN
  • Item # TBSA716-1
  • Mfr. Model # A716-1
  • Channel cushioned clamp, size 1 In, cold formed, steel, rubber, gold, electrogalvanized, 12 gauge, pipe or conduit support, includes bolt, locknut and cushion.

    View more View less
    CATALOGUE PAGE # N/A
  • THOMAS & BETTS
  • CLAMP COBRA 1-1/2IN
  • Item # TBSCPC150
  • Mfr. Model # CPC150
  • One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and re-assemble, no screws or bolts to drop.

    View more View less
    CATALOGUE PAGE # 1335
  • THOMAS & BETTS
  • CLAMP COBRA 1-1/4IN
  • Item # TBSCPC125
  • Mfr. Model # CPC125
  • One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and re-assemble, no screws or bolts to drop.

    View more View less
    CATALOGUE PAGE # 1335
  • SUPER-STRUT
  • CLAMP CUSHIONED TUBE 1/2IN
  • Item # TBSA716-1/2
  • Mfr. Model # A716-1/2
  • Channel cushioned clamp, size 1/2 In, cold formed, steel, rubber, gold, electrogalvanized, 12 gauge, pipe or conduit support, includes bolt, locknut and cushion.

    View more View less
    CATALOGUE PAGE # 1335
  • COOPER B-LINE
  • ON PC PIP CLMP .500-.840 OD W/SHLD
  • Item # CBLB1512S
  • Mfr. Model # B1512S
  • Strut clamp, one piece saddle. EMT size 3/4 inch. Rigid/pipe size 1/2 inch. Cable range 0.5-.84. Material of construction, steel Finish, pre-galvanized. Colour silver.

    View more View less
    CATALOGUE PAGE # 1332
  • COOPER B-LINE
  • HOOK CABLE 2IN
  • Item # CBLBCH32GRG
  • Mfr. Model # BCH32GRG
  • J-Hook, cable support. Mounting type wall. Colour silver. Description/special features mounting hole 17/64 inch. Material of construction, galvanized steel. Maximum capacity 2 inches. Maximum capacity 30 lb. Standards TIA/EIA 569 compliant, UL, cUL.

    View more View less
    CATALOGUE PAGE # 1332
  • COOPER B-LINE
  • ONE PC PIPE CLMP 1 EMT OR 3/4RIGID
  • Item # CBLB1516
  • Mfr. Model # B1516
  • Strut clamp, one piece strut, EMT. Size 1 inch. Rigid/pipe size 3/4 inch. Material of construction, steel. Finish, pre-galvanized. Colour silver.

    View more View less
    CATALOGUE PAGE # 1332
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list