Filter Results By

Brand
Shop By

Strain Relief

Electrical strain relief products serve numerous purposes, including reducing the risk of connection failures on unsupported or long spanning electrical wires. Whatever your application calls for, Acklands-Grainger has you covered with a wide selection of strain relief products available. Choose from cable connectors, cable safety springs, support grips, relief grips, liquid tight conduit grips, relief connectors, and more, to ensure your electrical components have a secure connection.

http://catalogue.acklandsgrainger.com/2017?hybris=true

43 Results Found

Results per page :  16 | 32 | 48
  • HUBBELL
  • BUS DROP GRIP 1 EYE .85IN-1.00IN DI
  • Item # HBL073041281
  • Mfr. Model # 073041281
  • Bus drop cable support grip, galvanized wire mesh, single eye hanger, cable diameter range 0.85 through 1.00 inches, 1400 lb. breaking strength, 8 inch eye length, 8 inch nominal mesh length.

    View more View less
    CATALOGUE PAGE # 1338
  • HUBBELL
  • BUS DROP GRIP 1 EYE .73IN-.85IN DIA
  • Item # HBL073041280
  • Mfr. Model # 073041280
  • Bus drop cable support grip, galvanized wire mesh, single eye hanger, cable diameter range 0.73 through 0.85 inches, 1400 lb. breaking strength, 7 inch eye length, 6 3/4 inch nominal mesh length.

    View more View less
    CATALOGUE PAGE # 1338
  • HUBBELL
  • STRAIN RELIEF GRIP .54IN-.73IN DIA
  • Item # HBL073031203
  • Mfr. Model # 073031203
  • Strain relief grip, non-insulated dust tight seal, 0.43 inch to 0.54 inch cable range, 1/2 inch NPT thread. For indoor application only.

    View more View less
    CATALOGUE PAGE # 1339
  • HUBBELL
  • BUS DROP GRIP 1 EYE .56IN-.73IN DIA
  • Item # HBL073041279
  • Mfr. Model # 073041279
  • Bus drop cable support grip, galvanized wire mesh, single eye hanger, cable diameter range 0.56 through 0.73 inches, 1000 lb. breaking strength, 7 inch eye length, 6 inch nominal mesh length.

    View more View less
    CATALOGUE PAGE # 1338
  • HUBBELL
  • STRAIN RELIEF GRIP .43IN-.54IN DIA
  • Item # HBL073031202
  • Mfr. Model # 073031202
  • Strain relief grip, non-insulated dust tight seal, 0.32 inch to 0.43 inch cable range, 1/2 inch NPT thread. For indoor application only.

    View more View less
    CATALOGUE PAGE # 1339
  • HUBBELL
  • STRAIN RELIEF GRIP .73IN-.97IN DIA
  • Item # HBL073031204
  • Mfr. Model # 073031204
  • Strain relief grip, non-insulated dust tight seal, 0.54 inch to 0.73 inch cable range, 1/2 inch NPT thread. For indoor application only.

    View more View less
    CATALOGUE PAGE # 1339
  • KILLARK
  • CABLE CONNECTOR,1/2 IN.,SILVER
  • Item # HBLMC1C
  • Mfr. Model # MC1C
  • Cable Connector, Male, Connector Type Straight, Cord Dia. Range 0.50 In. - 0.56 In., Hub Trade Size 1/2 In., Material Copper Free Aluminum, Liquid Tight, Silver, Length 2.30, Min. Throat Dia. 0.56 In., For Use With Cable, Standards cCSAus

    View more View less
    CATALOGUE PAGE # 1339
  • HUBBELL
  • BUS DROP GRIP 1 EYE .43IN-.56IN DIA
  • Item # HBL073041278
  • Mfr. Model # 073041278
  • Bus drop cable support grip, galvanized wire mesh, single eye hanger, cable diameter range 0.43 through 0.56 inches, 550 lb. breaking strength, 6 inch eye length, 4-3/4 inch nominal mesh length.

    View more View less
    CATALOGUE PAGE # 1338
  • HUBBELL
  • STRAIN RELIEF GRIP .97IN-1.25IN DIA
  • Item # HBL073031205
  • Mfr. Model # 073031205
  • Strain relief grip, non-insulated dust tight seal, 0.97 inch to 1.25 inches cable range, 1/2 inch NPT thread. For indoor application only.

    View more View less
    CATALOGUE PAGE # 1339
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list