Filter Results By

Brand
Price
Shop By
Hub Trade Size
Cord Dia. Range
Material
Item
Connector Type
http://catalogue.acklandsgrainger.com/2017?hybris=true

Strain Relief Connector

18 Results Found

Results per page :  16 | 32 | 48
  • KILLARK
  • CABLE CONNECTOR,1/2 IN.,SILVER
  • Item # HBLMC1C
  • Mfr. Model # MC1C
  • Cable Connector, Male, Connector Type Straight, Cord Dia. Range 0.50 In. - 0.56 In., Hub Trade Size 1/2 In., Material Copper Free Aluminum, Liquid Tight, Silver, Length 2.30, Min. Throat Dia. 0.56 In., For Use With Cable, Standards cCSAus

    View more View less
    CATALOGUE PAGE # 1339
  • KILLARK
  • CABLE CONNECTOR,1-1/4 IN.,SILVER/RED
  • Item # HBLMCX4
  • Mfr. Model # MCX4
  • Cable Connector, Male, Connector Type Straight, Cord Dia. Range 1-1/4 In. - 1-3/8 In., Hub Trade Size 1-1/4 In., Material Copper Free Aluminum, Liquid Tight, Silver/Red, Length 3.10, Min. Throat Dia. 1.27 In., For Use With Cable, Standards cCSAus

    View more View less
    CATALOGUE PAGE # 1339
  • KILLARK
  • CABLE CONNECTOR,1-1/4 IN.,SILVER
  • Item # HBLMC4
  • Mfr. Model # MC4
  • Cable Connector, Male, Connector Type Straight, Cord Dia. Range 1-1/4 In. - 1-3/8 In., Hub Trade Size 1-1/4 In., Material Copper Free Aluminum, Liquid Tight, Silver, Length 3.10, Min. Throat Dia. 1.27 In., For Use With Cable, Standards cCSAus

    View more View less
    CATALOGUE PAGE # 1339
  • KILLARK
  • CABLE CONNECTOR,1 IN.,SILVER/RED
  • Item # HBLMCX3
  • Mfr. Model # MCX3
  • Cable Connector, Male, Connector Type Straight, Cord Dia. Range 1 In. - 1-1/8 In., Hub Trade Size 1 In., Material Copper Free Aluminum, Liquid Tight, Silver/Red, Length 2.60, Min. Throat Dia. 1.03 In., For Use With Cable, Standards cCSAus

    View more View less
    CATALOGUE PAGE # 1339
  • KILLARK
  • CABLE CONNECTOR,3/4 IN.,SILVER/RED
  • Item # HBLMCX2
  • Mfr. Model # MCX2
  • Cable Connector, Male, Connector Type Straight, Cord Dia. Range 0.75 In. - 0.88 In., Hub Trade Size 3/4 In., Material Copper Free Aluminum, Liquid Tight, Silver/Red, Length 2.50, Min. Throat Dia. 0.80 In., For Use With Cable, Standards cCSAus

    View more View less
    CATALOGUE PAGE # 1339
  • KILLARK
  • CABLE CONNECTOR,1/2 IN.,SILVER/RED
  • Item # HBLMCX1C
  • Mfr. Model # MCX1C
  • Cable Connector, Male, Connector Type Straight, Cord Dia. Range 0.50 In. - 0.56 In., Hub Trade Size 1/2 In., Material Copper Free Aluminum, Liquid Tight, Silver/Red, Length 2.30, Min. Throat Dia. 0.56 In., For Use With Cable, Standards cCSAus

    View more View less
    CATALOGUE PAGE # 1339
  • KILLARK
  • CABLE CONNECTOR,1 IN.,SILVER
  • Item # HBLMC3
  • Mfr. Model # MC3
  • Cable Connector, Male, Connector Type Straight, Cord Dia. Range 1.00 In. - 1.13 In., Hub Trade Size 1 In., Material Copper Free Aluminum, Liquid Tight, Silver, Length 2.60, Min. Throat Dia. 1.03 In., For Use With Cable, Standards cCSAus

    View more View less
    CATALOGUE PAGE # 1339
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list