Filter Results By

Brand
Price
Shop By
Plunger Travel (In.)
Thread Size
Plunger Dia. (In.)
Overall Length (In.)
Overall Height (In.)
Holding Capacity (Lb.)
Base Mounting Centers (In.)
http://catalogue.acklandsgrainger.com/2017?hybris=true

Straight Line Clamps

26 Results Found

Results per page :  16 | 32 | 48
  • DE-STA-CO
  • CLAMP TGGL STRGHT LINE 600 LBS 3.23
  • Item # DSC603
  • Mfr. Model # 603
  • Straight line toggle clamp has a capacity of 500 lbs., plunger travel 1-1/4 inches, plunger thread 5/16 inch to 18, and closed length 4-1/4 inches.

    View more View less
    CATALOGUE PAGE # 662
  • DE-STA-CO
  • STRAIGHT LINE ACTION CLAMPS
  • Item # DSC604
  • Mfr. Model # 604
  • Shop Supplies, Toggle Clamps, Through-Hole Mounted, Holding Capacity (lbs.) 300, Thread Size 5/16 in.-18, Plunger Diameter (in.) 0.44, Plunger Travel (in.) 1.50, Overall Height (in.) 4.16, Overall Length (in.) 4.95.

    View more View less
    CATALOGUE PAGE # 662
  • DE-STA-CO
  • STRAIGHT LINE ACTION CLAMPS
  • Item # DSC630
  • Mfr. Model # 630
  • Shop Supplies, Toggle Clamps, Standard, Holding Capacity (lbs.) 2,500, Thread Size 3/8 in.-16, Plunger Diameter (in.) 0.62, Plunger Travel (in.) 2.00, Overall Height (in.) 3.04, Overall Length (in.) 7.06, Base Mounting Centres (in.) 1.38 x 1.63.

    View more View less
    CATALOGUE PAGE # 662
  • DE-STA-CO
  • STRAIGHT LINE ACTION CLAMPS
  • Item # DSC605
  • Mfr. Model # 605
  • Shop Supplies, Toggle Clamps, Standard, Holding Capacity 300, Thread Size 5/16 in.-18, Plunger Diameter (in.) 0.44, Plunger Travel (in.) 1.25, Overall Height (in.) 3.29, Overall Length (in.) 5.47, Base Mounting Centres (in.) 1.38 x 1.63.

    View more View less
    CATALOGUE PAGE # 662
  • DE-STA-CO
  • STRAIGHT LINE ACTION CLAMPS
  • Item # DSC602
  • Mfr. Model # 602
  • Shop Supplies, Toggle Clamps, Through-Hole Mounted, Holding Capacity (lbs.) 200, Thread Size 1/4 in.-20, Plunger Diameter (in.) 0.37, Plunger Travel (in.) 0.75, Overall Height (in.) 3.13, Overall Length (in.) 2.62.

    View more View less
    CATALOGUE PAGE # 662
  • DE-STA-CO
  • STRAIGHT LINE ACTION CLAMPS
  • Item # DSC610
  • Mfr. Model # 610
  • Shop Supplies, Toggle Clamps, Standard, Holding Capacity (lbs.) 800, Thread Size 3/8 in.-16, Plunger Diameter (in.) 0.62, Plunger Travel(in.) 1.63, Overall Height (in.) 4.41, Overall Length (in.) 6.72, Base Mou7nting Centres (in.) 1.53 x 1.63.

    View more View less
    CATALOGUE PAGE # 662
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • DE-STA-CO
  • CLAMP 375 WITH ENGLISH THREADED
  • Item # DSC375E
  • Mfr. Model # 375E
    CATALOGUE PAGE # N/A
  • DE-STA-CO
  • STRAIGHT LINE ACTION CLAMPS
  • Item # DSC624
  • Mfr. Model # 624
  • Shop Supplies, Toggle Clamps Through-Hole Mounted, Holding Capacity (lbs) 700, Thread Size 3/8 in.-16, Plunger Diameter (in.) 0.62, Plunger Travel (in.) 0.62, Plunger Travel (in.) 2.63, Overall Height (in.) 5.60, Overall Length (in.) 6.68.

    View more View less
    CATALOGUE PAGE # 662
  • DE-STA-CO
  • CLAMP VERTICAL HANDLE HOLD DOWN
  • Item # DSC202UB
  • Mfr. Model # 202-UB
  • Toggle clamp, vertical handle hold down. Holding capacity 200 lb. Overall height 4.78 inches, overall length 2.74 inches, height under arm 0.92 inches, diameter 0.22 inches. U-shaped arm. Handle moves 115 degrees vertical. Flat cushion neoprene spindle. T

    View more View less
    CATALOGUE PAGE # 663
  • DE-STA-CO
  • STRAIGHT LINE ACTION CLAMPS
  • Item # DSC603SS
  • Mfr. Model # 603-SS
  • Toggle Clamp, Straight Line Action, SS, Holding Capacity 840 Lb, Overall Height 3.23 In, Overall Length 4.73 In, Height Under Arm 0.97 In, Plunger Dia. 0.27 In., Base Mounting Centers 1.31 x 1.44 In, 1.25 Plunger Travel (In.), Thread Size 5/16-18, Include

    View more View less
    CATALOGUE PAGE # 662
  • DE-STA-CO
  • CLAMPS STRAIGHT LINE ACTION
  • Item # DSC604SS
  • Mfr. Model # 604-SS
  • Toggle Clamp, Straight Line Action, Through Hole, SS, Holding Capacity 400 Lb, Overall Height 4.23 In, Overall Length 4.79 In, Height Under Arm 0.44 In, Plunger Dia. 0.44 In., 1.5 Plunger Travel (In.), Thread Size 5/16-18, Includes Ergonomic Grip, Locking

    View more View less
    CATALOGUE PAGE # 662
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list