!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Measurement System
Drill Bit Size
Decimal Equivalent
Material - Machining
Finish - Machining
Coolant Fed
Drill Bit Point Angle
Drill Bit Point Type
Flute Length
Shank Dia.
Overall Length
Primary Material Application

Straight-Flute Drill Bits

Straight-flute drill bits are stronger than spiral-flute drill bits and resist breaking when drilling into hard and abrasive materials, such as hardened steels with a Rockwell hardness of 35 to 60 HRC. The bits provide free-cutting action, generate minimal heat during drilling, and leave a smooth finish on the hole without requiring a reaming pass. The bits' straight flutes help with chip evacuation in horizontal drilling applications.

https://catalogue.grainger.ca/2023?hybris=true

72 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CLARKSON-OSBORN
  • JOBBER DRILL BIT, STRAIGHT FLUTE, 1 1/8 IN FLUTE, 2 IN L, 3/16 IN DIA, CARBIDE
  • Item # CSBSC05187
  • Mfr. Model # SC05187
  • EHC: EHC :
  • This jobber drill bit has a flute length of 1 1/8 inches, an overall length of two inches, and a diameter of 3/16 inches. This carbide drill bit has a straight flute and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLARKSON-OSBORN
  • JOBBER DRILL BIT, STRAIGHT FLUTE, 1 IN FLUTE, 2 IN L, 5/32 IN DIA, CARBIDE
  • Item # CSBSC05156
  • Mfr. Model # SC05156
  • EHC: EHC :
  • This jobber drill bit has a flute length of one-inch, an overall length of two inches, and a diameter of 5/32 inches. This carbide drill bit has a straight flute and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLARKSON-OSBORN
  • JOBBER DRILL BIT, STRAIGHT FLUTE, 15/16 IN FLUTE, 2 IN L, 9/64 IN DIA, CARBIDE
  • Item # CSBSC05140
  • Mfr. Model # SC05140
  • EHC: EHC :
  • This jobber drill bit has a flute length of 15/16 inches, an overall length of two inches, and a diameter of 9/64 inches. This carbide drill bit has a straight flute and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list