Filter Results By

Brand
Price
Shop By
Item - Plugs and Receptacles
Outlet Type - Plugs and Receptacles
Color - Plugs and Receptacles
Wiring Method - Plugs and Receptacles
Weather Resistant - Plugs and Receptacles
NEMA Receptacle Configuration - Plugs and Receptacles
Mounting Type - Plugs and Receptacles
Voltage - Plugs and Receptacles
Amps - Plugs and Receptacles
Application Environment
Tamper Resistant
Number of Wires
Number of Poles
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Straight Blade Receptacles

102 Results Found

Results per page :  16 | 32 | 48
  • COOPER
  • RECEPTACLE SURFACE 50A 250V
  • Item # EGE1252
  • Mfr. Model # 1252
  • Straight blade power receptacle. Heavy gauge steel mounting strap zinc-plated. Lay-in terminals, accept up to #4 wire. 19.04 mm & 25.38 mm concentric knockouts and adjustable cord clamp for bottom/back wiring. Flush receptacles fit 1 or 2 gang enclosures.

    View more View less
    CATALOGUE PAGE # 1360
  • COOPER
  • BLADE CONN. 15A 125V STRAIGHT YLW
  • Item # EGEAH5969Y
  • Mfr. Model # AH5969Y
  • QuickGrip plug. NEMA 5-15R. Nylon construction, clear terminal cover to visually verify secure termination, large funneled wire entry ensures proper wiring.

    View more View less
    CATALOGUE PAGE # 1360
  • LEVITON
  • PLUG ANGLE 2POWER 3W 2P 30/50A 250V
  • Item # LET931
  • Mfr. Model # 931
  • Dual power vinyl angle plug. 30 amps 250 volts/50 amps 250 volts. Combination plug supplied with 30 amp blades and flat 50 amp blades. NEMA configuration 6-30P/6-50P. Black.

    View more View less
    CATALOGUE PAGE # 1361
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE DUPLEX STRBLADE 15A 125V
  • Item # HBLHBL5252
  • Mfr. Model # HBL5252
  • industrial/institutional straight blade receptacle, 1 piece mounting strap & integral ground contacts, thermaset base is heat resistant, impact resistant thermoplastic face, external back wiring clamp, oxide cutting.

    View more View less
    CATALOGUE PAGE # 1350
  • LEVITON
  • RECEPTACLE STRAIGHT BLADE
  • Item # LETCR15W
  • Mfr. Model # CR15W
  • Straight blade receptacle. Large-head terminal screws backed out & staked and back-wiring clamps accept up to No. 10 copper or copper-clad wire. Shallow design for maximum wiring room in box. Washer-type break-off plaster ears. Captive mounting screws.

    View more View less
    CATALOGUE PAGE # 1350
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE DUPLEX STRBLADE 15A 125V
  • Item # HBLHBL5262
  • Mfr. Model # HBL5262
  • Industrial/institutional straight blade receptacle. 1 piece mounting strap & integral ground contacts. Thermaset base is heat resistant, impact resistant thermoplastic face. External back wiring clamp, oxide cutting, silicon-bronze terminal screws.

    View more View less
    CATALOGUE PAGE # 1350
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECDUPSTRBLDE20A T SLOT
  • Item # HBLHBL5362
  • Mfr. Model # HBL5362
  • Extra heavy-duty industrial grade, duplex receptacle. Brown, 20 amps, 125 voltage. T-slot.

    View more View less
    CATALOGUE PAGE # 1350
  • LEVITON
  • RECEPTACLE SURF MNT 3W 2P 50A 250V
  • Item # LET5378
  • Mfr. Model # 5378
  • Surface mount receptacle. Includes concentric knockouts for 3/4 and 1 inch conduit, adjustable cord clamp, and back/bottom entrance for cable. Two pole, 3 wire, 50 A, 250 V.

    View more View less
    CATALOGUE PAGE # 1359
  • LEVITON
  • RECEPTACLE SURF MNT 3W 2P 30A 250V
  • Item # LET5376
  • Mfr. Model # 5376
  • Surface mount receptacle. Includes concentric knockouts for 3/4 and 1 inch conduit, adjustable cord clamp, and back/bottom entrance for cable. Two pole, 3 wire, 30 A, 250 V.

    View more View less
    CATALOGUE PAGE # 1359
  • LEVITON
  • RECEPTACLE TR DUP 15A WHITE
  • Item # LETTBR15W
  • Mfr. Model # TBR15W
  • Commercial grade tamper resistant duplex receptacle. Narrow body, self grounding. 5-15R, 15 amp rating. Wiring method back and side. Colour white.

    View more View less
    CATALOGUE PAGE # 1349
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE SINGLE 2P3W 50A 250V
  • Item # HBLHBL9367
  • Mfr. Model # HBL9367
  • Heavy-duty 4 wire straight blade device. Nylon body withstands severe abuse. Heavy-duty cord clamps hold a wide range of cable sizes. Ribs on body offer a secure grip area. Large head terminal screws. Can be mounted to either standard or FS/FD type boxes.

    View more View less
    CATALOGUE PAGE # 1361
  • LEVITON
  • RECEPTACLE TR 15A DUPLEX WHITE
  • Item # LETT5320W
  • Mfr. Model # T5320W
  • Residential Grade tamper resistant duplex receptacle. 5-15R, 15 amp rating, quickwire push-in and side wiring methods, colour white.

    View more View less
    CATALOGUE PAGE # 1349
  • HUBBELL WIRING DEVICE-KELLEMS
  • RED DUP STRBLD 20A T SLOT UL
  • Item # HBLHBL5362W
  • Mfr. Model # HBL5362W
  • Extra heavy-duty industrial grade, duplex receptacle, white. 20 amps, 125 voltage. T-slot.

    View more View less
    CATALOGUE PAGE # 1350
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE DUPLEX STRBLADE 15A 125
  • Item # HBLHBL5252I
  • Mfr. Model # HBL5252I
  • industrial/institutional straight blade receptacle, 1 piece mounting strap & integral ground contacts, thermaset base is heat resistant, impact resistant thermoplastic face, external back wiring clamp, oxide cutting.

    View more View less
    CATALOGUE PAGE # 1350
  • LEVITON
  • RECEPTACLE TR DUP 15A WHITE
  • Item # LETTWR15W
  • Mfr. Model # TWR15W
  • Industrial grade tamper resistant duplex receptacle. Self grounding, 5-15R. 15 amp rating, voltage 125. Wiring method back and side. Colour white.

    View more View less
    CATALOGUE PAGE # 1349
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list