Filter Results By

Brand
Price
Shop By
Item - Plugs and Receptacles
Color - Plugs and Receptacles
Voltage - Plugs and Receptacles
Phase - Plugs and Receptacles
NEMA Plug Configuration - Plugs and Receptacles
Grade - Plugs and Receptacles
Amps - Plugs and Receptacles
Corrosion Resistant
Antimicrobial
Wiring Style
IP Rating
Cord Size
Number of Wires
Number of Poles
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Straight Blade Plugs

36 Results Found

Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG STRAIGHTBLADE 15A 125V YELLOW
  • Item # HBLHBL5965VY
  • Mfr. Model # HBL5965VY
  • Industrial straight blade plug. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. HP rating is Phase-to-Phase. UL listed, CSA certified.

    View more View less
    CATALOGUE PAGE # 1360
  • COOPER
  • PLUG GROUNDED MALE 15A 125V
  • Item # EGE4867BOX
  • Mfr. Model # 4867BOX
  • Household straight blade plug. Plug blades are firmly embedded into insulating body. Large head terminal screws. Yellow vinyl thermoplastic body. Can be used for hard surface applications. Cord diameter: 6.35-16.64 mm. 15 A, 125 V, EEMAC 5-15.

    View more View less
    CATALOGUE PAGE # 1359
  • LEVITON
  • PLUG MALE 125V YELLOW
  • Item # LET515PV
  • Mfr. Model # 515PV
  • PVC commercial grade plug. Rugged PVC body resists moisture and chemicals. Speed assembly screws tighten with just a few turns. 15 A, 125 V. Yellow

    View more View less
    CATALOGUE PAGE # 1359
  • COOPER
  • PLUG ANGLE UNIVERSAL 30A/50A 250V
  • Item # EGES42SP
  • Mfr. Model # S42SP
  • Straight blade power plug. Heavy gauge steel mounting strap zinc-plated. For use with copper or aluminum wire, 75 degree C rated terminals. Include blades for 30 amp or 50 amp configurations. Flush receptacles fit one or two gang enclosures.

    View more View less
    CATALOGUE PAGE # 1360
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG STRAIGHTBLADE 15A 125V
  • Item # HBLHBL5266C
  • Mfr. Model # HBL5266C
  • Industrial straight blade plug. Ribbed nylon housing. Picture window wiring & angled wiring entrance holes permit straight in conductor insertion. Vari-Size cord grip. Accepts 10/3 SO to 18/3 SJ cord. HP rating is Phase-to-Phase. UL listed, CSA certified.

    View more View less
    CATALOGUE PAGE # 1360
  • LEVITON
  • PLUG NYLON YELLOW 125V 15AMP
  • Item # LET5256VY
  • Mfr. Model # 5256VY
  • Python Industrial Grade Plug. Hinged design delivers fast, easy installation and assembly. 15 A, 125 V. Yellow

    View more View less
    CATALOGUE PAGE # 1359
  • COOPER
  • PLUG GROUNDED MALE RUBBER 15A 125V
  • Item # EGE1709BOX
  • Mfr. Model # 1709BOX
  • Specification grade straight blade plug. Solid brass plug blades. Terminal screw clamps. Terminals in individual chambers to positively insulate conductors. Chemical resistant & stay flexible in extremely low temperatures. 15 A, 125 V, EEMAC 5-15.

    View more View less
    CATALOGUE PAGE # 1359
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG STR BLADE 15A 125V 2P NON-GRD
  • Item # HBLHBL5865VY
  • Mfr. Model # HBL5865VY
  • Industrial straight blade plug. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. HP rating is Phase-to-Phase. UL listed, CSA certified.

    View more View less
    CATALOGUE PAGE # 1360
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG STRAIGHTBLADE 20A 125V
  • Item # HBLHBL5366C
  • Mfr. Model # HBL5366C
  • Industrial straight blade plug. Ribbed nylon housing. Picture window wiring & angled wiring entrance holes permit straight in conductor insertion. Vari-Size cord grip. Accepts 10/3 SO to 18/3 SJ cord. HP rating is Phase-to-Phase. UL listed, CSA certified.

    View more View less
    CATALOGUE PAGE # 1360
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG STRAIGHTBLADE 15A 250V
  • Item # HBLHBL5666VY
  • Mfr. Model # HBL5666VY
  • Industrial straight blade plug. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. HP rating is Phase-to-Phase. UL listed, CSA certified.

    View more View less
    CATALOGUE PAGE # 1360
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG STRAIGHTBLADE 15A 250V
  • Item # HBLHBL5666C
  • Mfr. Model # HBL5666C
  • Industrial straight blade plug. Ribbed nylon housing. Picture window wiring & angled wiring entrance holes permit straight in conductor insertion. Vari-Size cord grip. Accepts 10/3 SO to 18/3 SJ cord. HP rating is Phase-to-Phase. UL listed, CSA certified.

    View more View less
    CATALOGUE PAGE # 1360
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG STRBLADE ANGLE 15A 125V
  • Item # HBLHBL5266CA
  • Mfr. Model # HBL5266CA
  • Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.

    View more View less
    CATALOGUE PAGE # 1360
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG STRAIGHTBLADE 20A 250V
  • Item # HBLHBL5466C
  • Mfr. Model # HBL5466C
  • Industrial straight blade plug. Ribbed nylon housing. Picture window wiring & angled wiring entrance holes permit straight in conductor insertion. Vari-Size cord grip. Accepts 10/3 SO to 18/3 SJ cord. HP rating is Phase-to-Phase. UL listed, CSA certified.

    View more View less
    CATALOGUE PAGE # 1360
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG STRBLADE 50A 125/250V
  • Item # HBLHBL9451C
  • Mfr. Model # HBL9451C
  • Heavy-duty 4 wire straight blade device. Nylon body withstands severe abuse. Heavy-duty cord clamps hold a wide range of cable sizes. Ribs on body offer a secure grip area. Large head terminal screws. Can be mounted to either standard or FS/FD type boxes.

    View more View less
    CATALOGUE PAGE # 1361
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list