Filter Results By

Brand
Price
Shop By
Wiring Style
Number of Wires
Number of Poles
http://catalogue.acklandsgrainger.com/2017?hybris=true

Straight Blade Connectors

24 Results Found

Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR STAIGHTBLADE 15A 125V YE
  • Item # HBLHBL5969VY
  • Mfr. Model # HBL5969VY
  • Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.

    View more View less
    CATALOGUE PAGE # 1360
  • COOPER
  • CONNECTOR POLARIZED FEMALE 15A
  • Item # EGE4887BOX
  • Mfr. Model # 4887BOX
  • Household straight blade connector. Large head terminal screws. Yellow vinyl thermoplastic body. Can be used for hard surface applications. Cord diameter: 6.35-16.64 mm. 15 A, 125 V, EEMAC 5-15.

    View more View less
    CATALOGUE PAGE # 1359
  • LEVITON
  • CONNECTOR PVC YELLOW 3W 15A 125V
  • Item # LET515CV
  • Mfr. Model # 515CV
  • PVC commercial grade connector. Rugged PVC body resists moisture and chemicals. Speed assembly screws tighten with just a few turns. 15 A, 125 V. Yellow

    View more View less
    CATALOGUE PAGE # 1359
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR STRAIGHTBLADE 15A 125V
  • Item # HBLHBL5269C
  • Mfr. Model # HBL5269C
  • Industrial straight blade connector. Ribbed nylon housing. Picture window wiring & angled wiring entrance holes permit straight in conductor insertion. Vari-Size cord grip. Accepts 10/3 SO to 18/3 SJ cord. UL listed, CSA certified.

    View more View less
    CATALOGUE PAGE # 1360
  • LEVITON
  • CONNECTOR NYLON YELLOW 125V 15AMP
  • Item # LET5259VY
  • Mfr. Model # 5259VY
  • Python Industrial Grade Plug. Hinged design delivers fast, easy installation and assembly. 15 A, 125 V. Yellow

    View more View less
    CATALOGUE PAGE # 1359
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR BOD 20A 125V UL APP
  • Item # HBLHBL5369C
  • Mfr. Model # HBL5369C
  • Industrial straight blade connector. Ribbed nylon housing. Picture window wiring & angled wiring entrance holes permit straight in conductor insertion. Vari-Size cord grip. Accepts 10/3 SO to 18/3 SJ cord. UL listed, CSA certified.

    View more View less
    CATALOGUE PAGE # 1360
  • COOPER
  • CONNECTOR POLARIZED FEMALE 15A 125V
  • Item # EGE222BOX
  • Mfr. Model # 222BOX
  • Specification grade straight blade connector. Terminal screw clamps. Terminals in individual chambers to positively insulate conductors. Chemical resistant & stay flexible in extremely low temperatures. 15 A, 125 V, EEMAC 5-15.

    View more View less
    CATALOGUE PAGE # 1359
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR FEMALE 20A 125V
  • Item # HBLHBL5369VY
  • Mfr. Model # HBL5369VY
  • Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.

    View more View less
    CATALOGUE PAGE # 1360
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR BODY FEMALE
  • Item # HBLHBL5669VY
  • Mfr. Model # HBL5669VY
  • Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.

    View more View less
    CATALOGUE PAGE # 1360
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR VALISE 2POLE 15A YELLOW
  • Item # HBLHBL5869VY
  • Mfr. Model # HBL5869VY
  • Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.

    View more View less
    CATALOGUE PAGE # 1360
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONN STRBLADE 20A 250V
  • Item # HBLHBL5469C
  • Mfr. Model # HBL5469C
  • Industrial straight blade connector. Ribbed nylon housing. Picture window wiring & angled wiring entrance holes permit straight in conductor insertion. Vari-Size cord grip. Accepts 10/3 SO to 18/3 SJ cord. UL listed, CSA certified.

    View more View less
    CATALOGUE PAGE # 1360
  • LEVITON
  • CONNECTOR PREM GRADE BLACK 20A 250V
  • Item # LET5469C
  • Mfr. Model # 5469C
  • Nylon Industrial Grade Plug. Rugged construction resists impact, sunlight, chemicals and rough use. 20 A, 250 V. Black.

    View more View less
    CATALOGUE PAGE # 1359
  • Available only while supplies last. Quantities may be limited.
  • LEVITON
  • CONNECTOR 5-15R SUPER SAFEWAY
  • Item # WWD1547
  • Mfr. Model # 1547
  • Super Safeway extension cord rubber female connector, NEMA 5-15, 15 amp 125 volt, cord range .335-.640 inch outside diameter.

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list