!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Bucket/Pail Material
Colour
Handle Material
Head/Closure Type
Includes Lid
Maximum Operating Temperature
Overall Diameter
Overall Height
Overall Width
Shape
Standards
Volume Capacity
FDA Approved
UN Standards
Overall Length
Autoclaveable
Finish
Inside Diameter
Material Thickness
Nestable
Stackable

Storage Pails and Buckets

https://catalogue.grainger.ca/2023?hybris=true

68 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PRO WESTERN PLASTICS
  • PAIL PLASTIC 5GAL
  • Item # GNP750
  • Mfr. Model # 750
  • EHC: EHC :
  • Plastic pail, 5 gallon. Manufactured from high density polyethylene, strong and durable. Other features include: chemical and corrosion resistant, industrial strength, environmental recycling, plastic handle with finger grips. Safe for food products.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PRO WESTERN PLASTICS
  • PAIL, ROUND, OPEN HEAD, LD CAP 20 L, WHITE, 16 5/64 X 11 13/16 IN, POLYETHYLENE/PLASTIC
  • Item # GNP747104000P11
  • Mfr. Model # 747104000P11
  • EHC: EHC :
  • This round white pail is used for shipping and storing and has a load capacity of 20 litres. This environmentally friendly open head pail measures 16 5/64 x 11 13/16 inches. The pail is made of polyethylene with a glossy finish and the handle is made of plastic. It uses lid numbers 642 or 656.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PRO WESTERN PLASTICS
  • CONTAINER, FOR FOOD PRODUCTS, ROUND, LD CAP 1 GAL, WHITE, 7.67 X 8.31 IN, HDPE/PLASTIC
  • Item # GNP710
  • Mfr. Model # 710
  • EHC: EHC :
  • This white round container is for use with food products and has a load capacity of one gallon. This chemical- and corrosion-resistant container measures 7.67 x 8.31 inches. The container is made of high density polyethylene and the handle is made of plastic. It uses lid numbers 621 or 622.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PRO WESTERN PLASTICS
  • PAIL, FOR FOOD PRODUCTS, ROUND, LD CAP 2.5 GAL, WHITE, 8.93 X 11 7/8 IN, HDPE/PLASTIC
  • Item # GNP725
  • Mfr. Model # 725
  • EHC: EHC :
  • This white round pail is for use with food products and has a load capacity of 2.5 gallons. This chemical- and corrosion-resistant pail measures 8.93 x 11 7/8 inches. The pail is made of high density polyethylene and the handle is made of plastic. It uses lid numbers 642 or 656.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PRO WESTERN PLASTICS
  • CONTAINER PLASTIC 2L
  • Item # GNP702
  • Mfr. Model # 702
  • EHC: EHC :
  • Plastic pail, 2 L. Manufactured from high density polyethylene, strong and durable. Chemical and corrosion resistant, industrial strength, environmental recycling, plastic handle with finger grips. Safe for food products.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FORTEX
  • PAIL, HEAVY-DUTY, LD CAP 12 QT, BLACK, 13.25 X 13.25 X 27.25 X 11.125 IN, RUBBER/SS
  • Item # FRTN100-12
  • Mfr. Model # N100-12
  • EHC: EHC :
  • This heavy-duty pail measures 13.25 length x 13.25 width x 27.25 height x 11.125 inches diameter. This round black pail features graduated markings and a 12-quart capacity. It's made of rubber with a stainless steel handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VESTIL
  • PAIL STEEL 5 GALLON BLACK
  • Item # VESPAILSTLRI
  • Mfr. Model # PAILSTLRI
  • EHC: EHC :
  • The Pail is ideal for the construction and distribution facilities. The unit can be utilized in harsh conditions to transfer goods from workstation to workstation. Pail is constructed of steel and the interior is coated with a layer of rust inhibitor. For use with oil based or solvent based material. Not recommended for water or water based material.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 895
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list