Filter Results By

Brand
Shop By

Stick Welding And Accessories

Whether your application calls for stick welding equipment or accessories, Acklands-Grainger has you covered. Easily locate the right solution for every project and shop for electrode holders, stick welders and stick welding accessories with product categories such as keyword, brand name, and more. You'll always find the right solution at Acklands-Grainger with a wide range of products available that are suitable for residential, commercial, or industrial environments.

http://catalogue.acklandsgrainger.com/2017?hybris=true

32 Results Found

Results per page :  16 | 32 | 48
  • BERNARD
  • HOLDER ELECTRODE SHORTSTUB 400 AMP
  • Item # BRN40B
  • Mfr. Model # 40B
  • Bernard shortstub is designed for quick, easy installation of electrodes and built to last with a proven high impact, high heat replaceable head. Electrodes can be used to within one inch of the high heat, high impact head.

    View more View less
    CATALOGUE PAGE # 800
  • TWECO
  • HOLDER ELECTRODE 250AMP 9-1/4IN
  • Item # TWCA316
  • Mfr. Model # 91101102
  • Tweco tong electrode holder features reversible top and bottom insulators. Efficient 6-position jaw patterns and full insulated, protection springs. Ball point cable connection is also featured.

    View more View less
    CATALOGUE PAGE # N/A
  • TWECO
  • HOLDER ELECTRODE 300AMP 10IN
  • Item # TWCA732
  • Mfr. Model # 91101103
  • Tweco tong electrode holder features reversible top and bottom insulators. Efficient 6-position jaw patterns and full insulated, protection springs. Ball point cable connection is also featured.

    View more View less
    CATALOGUE PAGE # N/A
  • RAM INDUSTRIAL
  • BERNARD STYLE ELECTRODE HOLDER 400 AMP
  • Item # SSTWRD102
  • Mfr. Model # WRD102
  • Benard Style Shortstub 400 Amp Electrode Holder. Twist Grip Type Electrode Holder. 400 Amp Capacity At 60% Duty Cycle. 1/0 Cable Connection. Accepts Electrodes 1/16 in to 1/4 In (1.6 mm To 6.4 mm). Manufactured From Copper Alloy for Efficient Conductivity and Strengh. Fully Insulated Fibreglass Reinfored Material Designed to Withstand Intense Heat and Impact. Comfortable Slip Resistant Grip. Efficient Ball Point Cable Connection. Includes Allen Key and Bush.

    View more View less
    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GRAINGER APPROVED
  • HOLDER ELECTRODE 250A
  • Item # GGW1UYE7
  • Mfr. Model # 1UYE7
  • Industrial grade electrode holder. Heavy-duty electrode holder features 98% copper construction for highly efficient conductivity. Fully insulated, comfortable grip. Ball point cable connection.

    View more View less
    CATALOGUE PAGE # 800
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GRAINGER APPROVED
  • ELECTRODE HOLDER 300A
  • Item # GGW1UYE8
  • Mfr. Model # 1UYE8
  • Industrial grade electrode holder. Heavy-duty electrode holder features 98% copper construction for highly efficient conductivity. Fully insulated, comfortable grip. Ball point cable connection.

    View more View less
    CATALOGUE PAGE # 800
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GRAINGER APPROVED
  • ELECTRODE HOLDER 200A
  • Item # GGW1UYE6
  • Mfr. Model # 1UYE6
  • Industrial grade electrode holder. Heavy-duty electrode holder features 98% copper construction for highly efficient conductivity. Fully insulated, comfortable grip. Ball point cable connection.

    View more View less
    CATALOGUE PAGE # 800
  • TWECO
  • HOLDER ELECTRODE 200AMP 8-1/2IN
  • Item # TWCA532
  • Mfr. Model # 91101101
  • Tweco tong electrode holder features reversible top and bottom insulators. Efficient 6-position jaw patterns and full insulated, protection springs. Ball point cable connection is also featured.

    View more View less
    CATALOGUE PAGE # N/A
  • TWECO
  • HOLDER ELECTRODE 350AMP 11IN
  • Item # TWCA14
  • Mfr. Model # 91101104
  • Tweco(R) Tong(TM) electrode holder feature reversible top and bottom insulators. Efficient 6-position jaw patterns and fully insulated, protected springs. Ball-point cable connection is also featured.

    View more View less
    CATALOGUE PAGE # 800
  • GRAINGER APPROVED
  • ELECTRODE HOLDER,400A
  • Item # GGW19N782
  • Mfr. Model # 19N782
  • 400 amp electrode holder. Twist Grip type electrode holder. 400 amp capacity. 1/0 cable connection. 98% copper ensures the best conductivity. Fully insulated, comfortable slip resistant grip. Efficient ball point cable connection. Twist grip. For use with arc welder. Includes bush & allen key.

    View more View less
    CATALOGUE PAGE # 800
  • TWECO
  • HOLDER ELECTRODE 400A 12IN
  • Item # TWCA14HD
  • Mfr. Model # 91101105
  • Tweco(R) Tong(TM) electrode holder feature reversible top and bottom insulators. Efficient 6-position jaw patterns and fully insulated, protected springs. Ball-point cable connection is also featured.

    View more View less
    CATALOGUE PAGE # 800
  • GRAINGER APPROVED
  • ELECTRODE HOLDER,600A
  • Item # GGW19N783
  • Mfr. Model # 19N783
  • 400 amp electrode holder. Twist Grip type electrode holder. 600 amp capacity. 2/0 cable connection. 98% copper ensures the best conductivity. Fully insulated, comfortable slip resistant grip. Efficient ball point cable connection. Twist grip. For use with arc welder. Includes bush & allen key.

    View more View less
    CATALOGUE PAGE # 800
  • LENCO
  • HOLDER TWIST TYPE ELECTRODE 400AMP
  • Item # LENL400
  • Mfr. Model # L400
  • Twist type holder, holds electrodes up to 1/4 in, securely. Large brass body has two oval point screws to securely hold cable up to 3/0. Made in Canada.

    View more View less
    CATALOGUE PAGE # 800
  • ESAB
  • MINIARC 161LTS 115/230V STICK
  • Item # ESB0558101694
  • Mfr. Model # 0558101694
  • MiniArc(R) 161LTS stick package. Portable inverter based DC Stick/TIG power source operates on either 115 V or 230 VAC delivering smooth arc performance. Ideal for use in maintenance and repair applications. Lightweight at only 18 lbs. brings versatility

    View more View less
    CATALOGUE PAGE # 711
  • LENCO
  • HOLDER STUB 600 AMP
  • Item # LENL600
  • Mfr. Model # L600
  • Twist type holder, holds electrodes up to 5/16 in, securely. Large brass body has two oval point screws to securely hold cable up to 4/0. Made in Canada.

    View more View less
    CATALOGUE PAGE # 800
  • TWECO
  • HOLDER ELECTRODE 500AMP 13-1/4IN
  • Item # TWCA38HD
  • Mfr. Model # 91101106
  • Tweco(R) Tong(TM) electrode holder feature reversible top and bottom insulators. Efficient 6-position jaw patterns and fully insulated, protected springs. Ball-point cable connection is also featured.

    View more View less
    CATALOGUE PAGE # 800
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list