Filter Results By

Brand
Shop By

Staplers, Tape Dispensers, and Hole Punches

Acklands-Grainger carries a wide selection of staplers, staple removers, paper punches, and tape dispensers to keep your office at home or work running smoothly. You will find a full range of manual and electric staplers suitable to a variety of duties from desk models to heavy duty pliers, as well as portable battery operated staplers. The extensive assortment of office accessories from Grainger, including hole punches and tape dispensers, will help you keep your office productive.

http://catalogue.acklandsgrainger.com/2017?hybris=true

41 Results Found

Results per page :  16 | 32 | 48
  • GRAINGER APPROVED
  • PUNCH 3 HOLE HEAVY DUTY
  • Item # GGM2WFT6
  • Mfr. Model # 2WFT6
  • Three-Hole Paper Punch, Sheet Capacity 40, Hole Dia. 9/32 In., Color Black, Material Metal, Features Removeable Chip Tray

    View more View less
    CATALOGUE PAGE # 2156
  • SWINGLINE
  • STAPLER BLACK CLASSIC 747
  • Item # ACB7471174701
  • Mfr. Model # 7471174701
  • Metal cap and metal die-cast base for superior durability and stability.Performance driven mechanism with an inner rail for jam-resistant stability and long-term stapling. Positive locking latch ensures the confidence and control of a secure stapling posi

    View more View less
    CATALOGUE PAGE # 2156
  • GRAINGER APPROVED
  • PAPER PUNCH 1 HOLE BLK HANDLE
  • Item # GGM2WFT9
  • Mfr. Model # 2WFT9
  • One-hole paper punch. Sheet capacity 6. Hole diameter 15/64 inches. Colour black. Material metal/rubber. Features built-in chip tray.

    View more View less
    CATALOGUE PAGE # 2156
  • SWINGLINE
  • STAPLER RED 747
  • Item # ACB7471174736
  • Mfr. Model # 7471174736
  • Metal cap and metal die-cast base for superior durability and stability.Performance driven mechanism with an inner rail for jam-resistant stability and long-term stapling. Positive locking latch ensures the confidence and control of a secure stapling posi

    View more View less
    CATALOGUE PAGE # 2156
  • SWINGLINE
  • STAPLER BLACK BUSINESS 747
  • Item # ACB7471174741
  • Mfr. Model # 7471174741
  • Metal cap and metal die-cast base for superior durability and stability.Performance driven mechanism with an inner rail for jam-resistant stability and long-term stapling. Positive locking latch ensures the confidence and control of a secure stapling posi

    View more View less
    CATALOGUE PAGE # 2156
  • SWINGLINE
  • ELECTRIC STAPLER
  • Item # ACB7471148208
  • Mfr. Model # 7471148208
  • Quiet performance, ideal for office environments. Intuitive user control, you're in charge of where and when the staple goes. LED low staple indicator alerts you to refill before running out of staples. On-board, detachable staple remover. Convenient plug

    View more View less
    CATALOGUE PAGE # 2156
  • GRAINGER APPROVED
  • PLIER STAPLER MAN 180 SHEET BLK/GRY
  • Item # GGM2WFR6
  • Mfr. Model # 2WFR6
  • Stapler. Sheet capacity 200. Throat depth 2-1/2 inches. Black/gray. Length 14-1/2 inches. Width 4 inches. Height 8-1/4 inches. Staple capacity 210. Material metal/plastic. Design full strip. Top loading. For use with 3/8, /2 inch staples.

    View more View less
    CATALOGUE PAGE # 2156
  • SWINGLINE
  • STAPLES SPEEDPOINT 5000/PK
  • Item # ACB7471135454
  • Mfr. Model # 7471135454
  • Swingline high quality standard staples offers dependable, easy stapling.Sharp chisel point gives keen penetration with less jamming.

    View more View less
    CATALOGUE PAGE # 2156
  • GRAINGER APPROVED
  • STAPLES HD 1/2 IN PK1000
  • Item # GGM2WFU5
  • Mfr. Model # 2WFU5
  • Staples. Staple type heavy-duty. Crown 1/2 inch. Leg length 1/2 inch. Sheet capacity 60. Material steel. Colour silver. For use with heavy-duty staplers. Package quantity 1000.

    View more View less
    CATALOGUE PAGE # 2156
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list