!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Hose Reel Primary Application
Maximum Operating Pressure
Hose Capacity
Drive Type
Enclosed
Includes Hose
Hose Inside Dia.
Hose Length
Reel Material
Mounting Location
Speed Limited Retraction
Overall Height
Overall Length
Overall Width
Corrosion-Resistant
For Dual Hose
Hose Colour
Hose Cover Material
Hose Fitting A Gender
Hose Fitting A Material
Hose Fitting A Size
Hose Fitting A Type
Hose Fitting B Gender
Hose Fitting B Material

Spring Return Hose Reels with Hose

https://catalogue.grainger.ca/2023?hybris=true

296 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SPEEDAIRE
  • HOSE REEL,SPRING,40 FT HOSE,1/2 HOS
  • Item # SDR2CUC9
  • Mfr. Model # 2CUC9
  • EHC: EHC :
  • Hose Reel, Polypropylene Housing (Air/Water), Spring Return Drive Type, Reel Inlet 1/2 In. (F)NPT, Hose Inside Dia. 1/2 In., Hose Length 40 ft., Hose Ends 1/2 In. (M)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 140, Coated Finish, Permanently Lubricated Bearings, Vibrationproof, Self Locking Latch, Buna N Seal Type, Aluminum Swivel Material, Housing Material Polyproylene, Wall Mounting, For Use with Air and Water, Height 17-1/2 In., Length 17-11/16 In., Width 8-11/16 In., Hose Material PVC

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2365
  • SPEEDAIRE
  • HOSE REEL,SPRING,35 FT HOSE,3/8 ID
  • Item # SDR2CUA5
  • Mfr. Model # 2CUA5
  • EHC: EHC :
  • Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 3/8 In. (F)NPT, Hose Inside Dia. 3/8 In., Hose Length 35 ft., Hose Ends 3/8 In. (M)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 210, Coated Finish, Permanently Lubricated Bearings, Vibrationproof, Self Locking Latch, Buna N Seal Type, Copper Swivel Material, Floor, Wall, Ceiling, Bench and Truck Mounting, Height 17 In., Length 17-3/4 In., Width 7 In., Hose Material Rubber, Hose Included Y

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2376
  • SPEEDAIRE
  • HOSE REEL,SPRING,50 FT,3/8 ID,1/2 I
  • Item # SDR2CUA7
  • Mfr. Model # 2CUA7
  • EHC: EHC :
  • Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 1/2 In. (F)NPT, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Ends 1/4 In. (M)NPT x 1/2 In. (M)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 210, Coated Finish, Permanently Lubricated Bearings, Vibrationproof, Self Locking Latch, Buna N Seal Type, Copper Swivel Material, Floor, Wall, Ceiling, Bench and Truck Mounting, Height 17 In., Length 17-3/4 In., Width 7 In., Hose Material Rubber, Hose Included Y

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2376
  • SPEEDAIRE
  • HOSE REEL,SPRING,50 FT,3/8 ID,3/8 I
  • Item # SDR2CUC7
  • Mfr. Model # 2CUC7
  • EHC: EHC :
  • Hose Reel, Polypropylene Housing (Air/Water), Spring Return Drive Type, Reel Inlet 3/8 In. (F)NPT, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Ends 3/8 In. (M)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 140, Coated Finish, Permanently Lubricated Bearings, Vibrationproof, Self Locking Latch, Buna N Seal Type, Aluminum Swivel Material, Housing Material Polyproylene, Wall Mounting, For Use with Air and Water, Height 17-1/2 In., Length 17-11/16 In., Width 8-11/16 In., Hose Material PVC

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2365
  • REELCRAFT
  • HOSE REEL SPRING RETRACT 1/2INX100F
  • Item # RLC82100OLP
  • Mfr. Model # 82100OLP
  • EHC: EHC :
  • Heavy industrial reel, base and arms are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. Features compact design, substantial support and hose & bumper included.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2377
  • SPEEDAIRE
  • HOSE REEL,3/8 IN ID X 50 FT,300 PSI
  • Item # SDR4UKX5
  • Mfr. Model # 4UKX5
  • EHC: EHC :
  • Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 3/8 In. (F)NPT, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Ends 3/8 In. (F)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 210, Powder Coated Finish, Permanently Lubricated Bearings, Locking Latch, NBR Seal Type, Copper Swivel Material, Floor, Wall, Ceiling, Bench and Truck Mounting, Air, Water, - Not Included, Height 22 In., Length 20 In., Width 9 In., Hose Material Rubber, Hose Included Y

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2376
  • REELCRAFT
  • HOSE REEL SPRING RETRACT 1/2INX50FT
  • Item # RLC7850OLP
  • Mfr. Model # 7850OLP
  • EHC: EHC :
  • Heavy industrial reel, base and arms are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. Features compact design, substantial support and hose & bumper included.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2377
  • SPEEDAIRE
  • HOSE REEL,SPRING,20 FT,1/4 ID,1/4 I
  • Item # SDR2CUD6
  • Mfr. Model # 2CUD6
  • EHC: EHC :
  • Hose Reel, Polypropylene Housing (Air/Oil/Water), Spring Return Drive Type, Reel Inlet 1/4 In. (F)NPT, Hose Inside Dia. 1/4 In., Hose Length 20 ft., Hose Ends 1/4 In. (M)NPT, Max. Pressure (PSI) 200, Max. Temp. (F) 165, Coated Finish, - Bearings, Housing Material Polypropylene, Floor and Wall Mounting, -, Height 2-3/8 In., Length 7-7/8 In., Width 7-7/8 In., Hose Material Polyurethane with braided reinforcement, Hose Included Yes

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2365
  • SPEEDAIRE
  • HOSE REEL,SPRING,50 FT,1/2 ID,1/2 I
  • Item # SDR2CUA9
  • Mfr. Model # 2CUA9
  • EHC: EHC :
  • Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 1/2 In. (F)NPT, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Hose Ends 1/2 In. (M)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 210, Coated Finish, Permanently Lubricated Bearings, Vibrationproof, Self Locking Latch, Buna N Seal Type, Copper Swivel Material, Floor, Wall, Ceiling, Bench and Truck Mounting, Height 22-1/2 In., Length 20-5/8 In., Width 8-7/8 In., Hose Material Rubber, Hose Included Y

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2376
  • REELCRAFT
  • HOSE REEL SPRING RETRACT 1INX50FT A
  • Item # RLCD84050OLP
  • Mfr. Model # D84050OLP
  • EHC: EHC :
  • Heavy industrial reel, base and arms are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. Features compact design, substantial support and hose & bumper included.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2377
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list