Filter Results By

Brand
Price
Shop By
Flashlight Battery Size
Flashlight Battery Type
Maximum Lumens Output
Run Time on High Setting
Lumens Range
Lamp Life
Body Dia.
Body Colour
Lumens
Length
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Spotlights

10 Results Found

Results per page :  16 | 32 | 48
  • STREAMLIGHT
  • FLASHLIGHT WAYPOINT RECHARGEABLE
  • Item # SLT44910
  • Mfr. Model # 44910
  • Waypoint rechargeable LED spotlight. Colour yellow. Waterproof down to 2 meters. Lumens high/low: 300/25, runtime high/low: 5 hr/50 hr., beam distance high/low: 560 m/155 m, candeal high/low: 80,000/6,100.

    View more View less
  • CATALOGUE PAGE # 1202
  • STREAMLIGHT
  • WAYPOINT W/DC POWER CORD -YW
  • Item # SLT44900
  • Mfr. Model # 44900
  • C4 LED spot lamp. Lumens high/low 210/20, Runtime using 4 C cell batteries high/low 7/120 hours, Beam distance high/low 678/245 meter, Candela's high/low 115,000/10,000. Unlimited runtime when using the 12V DC power cord. Features an unbreakable polycarbonate lens, deep dish parabolic reflector that produces a long range beam, durable nylon polymer construction and includes a high strength lanyard. Colour yellow.

    View more View less
  • CATALOGUE PAGE # 1202
  • STREAMLIGHT
  • FLASHLIGHT WAYPOINT RECHARGEABLE
  • Item # SLT44911
  • Mfr. Model # 44911
  • Waypoint rechargeable LED spotlight. Colour black. Waterproof down to 2 meters. Lumens high/low: 300/25, runtime high/low: 5 hr/50 hr., beam distance high/low: 560 m/155 m, candeal high/low: 80,000/6,100.

    View more View less
  • CATALOGUE PAGE # 1202
  • Available only while supplies last. Quantities may be limited.
  • GRAINGER APPROVED
  • FLASHLIGHT RECHARGEABLE YLW/BLK LED
  • Item # WSW5RHR7
  • Mfr. Model # 5RHR7
  • Spotlight, LED, rechargeable, lightoutput 500 candle power, 2.5 hour battery burn time, NiMH battery, ABS body, locking trigger switch, 120 V AC and 12 V DC charger, length 7.4 inch, diameter 4.5 inch.

    View more View less
    CATALOGUE PAGE # N/A
  • ALERT
  • LIGHT SPOT LED RECH 220 LUMENS
  • Item # ALTLSR3S
  • Mfr. Model # LSR3S
  • Rechargeable LED Spot Light with super bright Cree(R) LED. Hi-low brightness settings, 4 hours continuous runtime on low, 2 hours continuous runtime on high. On-off, hi-low trigger control. Rugged, impact resistant housing, form fitting pistol grip with p

    View more View less
    CATALOGUE PAGE # 1202
  • STREAMLIGHT
  • WAYPOINT W/DC POWER CORD - BLK
  • Item # SLT44902
  • Mfr. Model # 44902
  • Waypoint(R) spotlight. C4(R) LED technology for extreme brightness. 3 lighting modes - high, low and emergency signal. Uses 4 C- batteries or a 12 VDC power cord. Durable high-impact polycarbonate construction with an unbreakable polycarbonate lens. Includes a removable lanyard. Pistol-grip handle with an integrated stand for precise scene lighting. Deep-dish parabolic reflector produces a long-range targeting beam with optimal peripheral illumination.

    View more View less
  • CATALOGUE PAGE # 1202
  • Available only while supplies last. Quantities may be limited.
  • GRAINGER APPROVED
  • SPOTLIGHT RECHARGEABLE SILVER/BLACK
  • Item # WSW5RHL7
  • Mfr. Model # 5RHL7
  • Spotlight, rechargeable system, description/special features tempered glass lens, lamp watts 25, lamp type halogen, 1,000,000 candle power, lamp life 300 hours, battery type lead acid, number of batteries 1, 12V/120V cordsets cord type, cord length 5.75 feet. Body colour silver/black, body material ABS plastic, battery burn time 30 min.

    View more View less
    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.
  • LIND EQUIPMENT
  • SPOTLIGHT 2,000,000 CP 12V PLUG
  • Item # LNDQH2002
  • Mfr. Model # QH2002
  • Nite tracker cordless rechargeable spotlight, light intensity 2,000,000 candlepower, operating time on full charge 15-20, 12 volt operable, 120 volt AC wall outlet charger and 12 volt DC vehicle charger/adapter, green.

    View more View less
    CATALOGUE PAGE # 1202
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list