Filter Results By

Brand
Shop By

Solenoids

Find the mechanical or DC power solenoid that’s right for your application among the wide selection at Acklands-Grainger. Choose from the top brands in the industry like Pico, Cole Hersee, White-Rodgers and more. Whether you need continuous duty or remote switching for a new design or the repair of an existing electrical system, Grainger has the right solenoid for a vast array of electrical projects.

http://catalogue.acklandsgrainger.com/2017?hybris=true

13 Results Found

Results per page :  16 | 32 | 48
  • COLE HERSEE
  • SOLENOID CONTINUOUS DUTY
  • Item # CLH24063
  • Mfr. Model # 24063
  • SPST continuous duty insulated solenoid. One circuit: Off/On. Normally open contacts. 85 Amps at 24 V. Ignition and ground terminals: copper 10-32 thread.

    View more View less
    CATALOGUE PAGE # 3065
  • COLE HERSEE
  • SOLENOID CONTINUOUS DUTY
  • Item # CLH24059
  • Mfr. Model # 24059
  • SPST continuous duty insulated solenoid. One circuit: Off/On. Normally open contacts. 85 Amps at 12 V. Ignition and ground terminals: copper 10-32 thread.

    View more View less
    CATALOGUE PAGE # 3065
  • COLE HERSEE
  • SOLENOID CONTINUOUS DUTY 200AMP
  • Item # CLH24213
  • Mfr. Model # 24213
  • SPST continuous duty solenoid. One circuit: Off/On. Normally open contacts. 200 Amps at 12 V.

    View more View less
    CATALOGUE PAGE # 3065
  • COLE HERSEE
  • ELECTRICAL PRODUCT
  • Item # CLH2484A
  • Mfr. Model # 2484A
  • Designed to prevent electrical fires, tampering, theft and battery drain when equipment is unattended. Two positions: off-on. For 6-36 VDC electrical systems.

    View more View less
    CATALOGUE PAGE # 3064
  • COLE HERSEE
  • SOLENOID CONTINUOUS DUTY
  • Item # CLH24106
  • Mfr. Model # 24106
  • SPST continuous duty grounded solenoid. One circuit: Off/On. Normally open contacts. 85 Amps at 12 V. Ignition and ground terminals: copper 10-32 thread.

    View more View less
    CATALOGUE PAGE # 3065
  • COLE HERSEE
  • SOLENOID CONTINUOUS DUTY INSULATED
  • Item # CLH24117
  • Mfr. Model # 24117
  • SPST continuous duty insulated solenoid. One circuit: Off/On. Normally open contacts. 85 Amps at 12 V. Ignition and ground terminals: copper 10-32 thread.

    View more View less
    CATALOGUE PAGE # 3065
  • COLE HERSEE
  • SOLENOID WITH COPPER CONTACTS
  • Item # CLH24812
  • Mfr. Model # 24812
  • 225 amp heavy service solenoid. Single pole, single throw. Normally open contacts. Cycle life: 25,000 minimum. Contacts: copper. Contact terminals: copper 5/16 inch. Coil terminals: 10-32, 12 V, silver.

    View more View less
    CATALOGUE PAGE # 3065
  • COLE HERSEE
  • SWITCH SOLENOID 24V
  • Item # CLH24124
  • Mfr. Model # 24124
  • SPST continuous duty grounded solenoid. One circuit: Off/On. Normally open contacts. 85 Amps at 24 V. Ignition and ground terminals: copper 10-32 thread.

    View more View less
    CATALOGUE PAGE # 3065
  • COLE HERSEE
  • SOLENOID
  • Item # CLH24082
  • Mfr. Model # 24082
  • SPST continuous duty grounded solenoid. One circuit: Off/On. Normally open contacts. 85 Amps at 12 V. Ignition and ground terminals: copper 10-32 thread.

    View more View less
    CATALOGUE PAGE # 3065
Results per page :  16 | 32 | 48