!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Soldering Irons & Accessories

Soldering irons are hand tools used to melt solder to flow into joints and bond workpieces together. They are commonly used for circuit board and electronics soldering where excessive heat could damage surrounding materials. Soldering iron tips come in different styles to accommodate various soldering applications. Soldering iron heating elements work with compatible soldering irons to provide consistent heat. Soldering iron handpieces are durable and resist acid and flux. Soldering iron stands and cradles hold hot soldering irons when they’re not in use and protect users and workpieces from unintentional burns.

https://catalogue.grainger.ca/2023?hybris=true

201 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WELLER
  • SOLDERING TIP, ET SERIES, SCREWDRIVER TIP, 2.4 MM W, 34.5 MM L
  • Item # WELETB
  • Mfr. Model # ETB
  • EHC: EHC :
  • Screwdriver ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2120
  • WELLER
  • SOLDERING TIP, ET SERIES, CHISEL TIP, 1.6 MM W, 34.5 MM L
  • Item # WELETA
  • Mfr. Model # ETA
  • EHC: EHC :
  • Screwdriver ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2120
  • WELLER
  • SOLDERING TIP, ET SERIES, CONICAL TIP, 0.4 MM W, 25.4 MM L
  • Item # WELETS
  • Mfr. Model # ETS
  • EHC: EHC :
  • Long conical ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2120
  • WELLER
  • SOLDERING TIP, ET SERIES, CONICAL TIP, 0.8 MM W, 34.5 MM L
  • Item # WELETP
  • Mfr. Model # ETP
  • EHC: EHC :
  • Conical ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2120
  • WELLER
  • SOLDERING TIP, ET SERIES, CONICAL TIP, 0.8 MM W, 43.5 MM L
  • Item # WELETO
  • Mfr. Model # ETO
  • EHC: EHC :
  • Long conical ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2120
  • WELLER
  • SOLDERING TIP, ET SERIES, CONICAL TIP, 0.6 MM W, 15.9 MM L
  • Item # WELETT
  • Mfr. Model # ETT
  • EHC: EHC :
  • Conical ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2120
  • WELLER
  • PROFESSIONAL SOLDERING GUN, CSA, 2 POS, 260/200W/110/130V, TEMP 900 ° F, 10 1/2 IN L
  • Item # WELD550
  • Mfr. Model # D550
  • EHC: EHC :
  • This professional, heavy-duty soldering gun features a two-position trigger selection: high heat and low heat. It has a pistol-grip design, lights for illumination, and a high-efficiency, pre-tinned copper tip which heats up in six seconds. It operates on 260/200 watts with a 110/330 voltage. This gun measures 10 1/2 inches long with a five-foot-long cord. Includes a standard soldering tip and instruction manual.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2118
  • WELLER
  • KIT SOLDERING INDUSTRIAL 300/200W
  • Item # WELD650PK
  • Mfr. Model # D650PK
  • EHC: EHC :
  • Industrial soldering gun kit contains a 300/200 W heat gun, 1 soldering tip, 1 cutting tip, 1 smoothing tip, coil of 60/40 rosin core solder and instruction leaflet. Packed in a sturdy carrying case. CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2118
  • WELLER
  • SOLDERING TIP, ET SERIES, CHISEL TIP, 4.6 MM W, 34.5 MM L
  • Item # WELETD
  • Mfr. Model # ETD
  • EHC: EHC :
  • Screwdriver ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2120
  • WELLER
  • IRON SOLDERING STAINED GLASS PROFES
  • Item # WELW100PG
  • Mfr. Model # W100PG
  • EHC: EHC :
  • Professional stained glass iron. Develops 700 Degrees F/370 Degrees C through tip selection. Kit contains W100PG iron, CT6F7 10 mm diameter screwdriver tip and soldering iron rest. CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2117
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list