Filter Results By

Brand
Price
Shop By
Blade Dispenser Included
Number of Segments
Thickness
Width
Material
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Snap-Off Utility Blades

37 Results Found

Results per page :  16 | 32 | 48
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • BLADES REPLACEMENT PACK 6/PKG
  • Item # WSWL500B
  • Mfr. Model # L500B
  • Snap replacement for L500, L650, L750 and KU18A. 18 mm blade. Six blades per package.

    View more View less
    CATALOGUE PAGE # 161
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • BLADES REPLACEMENT PACK 10/PKG
  • Item # WSWL750B
  • Mfr. Model # L750B
  • Snap replacement for L500, L650, L750 and KU18A. 18 mm blade. Ten blades per package.

    View more View less
    CATALOGUE PAGE # 161
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • BLADE 25MM 10 PACK
  • Item # WSWKBC1
  • Mfr. Model # KBC1
  • Replacement snap blade. 25 mm. 10 blades per pack.

    View more View less
    CATALOGUE PAGE # 161
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • BLADE 18MM 10 PACK
  • Item # WSWKBC2
  • Mfr. Model # KBC2
  • Replacement snap blade. 18 mm. 10 blades per pack.

    View more View less
    CATALOGUE PAGE # 161
  • TAJIMA TOOL CORP
  • BLADES 25MM 10PC HARD PACK
  • Item # TAJLCB65
  • Mfr. Model # LCB65
  • Ultra-sharp, heavy-duty 1 inch (25 mm) wide x 0.7 mm thick snap-blades. 6 snap-off segments for a total of 7 cutting edges per blade. 10 blades, packaged in a protective, moisture-resistant hard pack.

    View more View less
    CATALOGUE PAGE # 162
  • TAJIMA TOOL CORP
  • 25MM SOLID BLADES 10 PC HARD PACK
  • Item # TAJLCB65S
  • Mfr. Model # LCB65S
  • Ultra-sharp, heavy-duty 1" (25 mm) wide x 0.7 mm thick solid blades. Non-segmented, for thick material cutting or scraping. 10 blades, packaged in a protective, moisture-resistant hard pack. Replacement blades for Scrape-Rite(TM) scrapers.

    View more View less
    CATALOGUE PAGE # 164
  • IRWIN
  • BLADES SNAP BI-METAL 18MM 50/PK
  • Item # IRW2086405
  • Mfr. Model # 2086405
  • Bi-metal for longer lasting edge, snaps cleanly with soft snapping action. 18 mm blade, 50 per pack.

    View more View less
    CATALOGUE PAGE # 163
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • BLADE 9MM 10 PACK
  • Item # WSWKBC4
  • Mfr. Model # KBC4
  • Replacement snap blade. 9 mm. 10 blades per pack.

    View more View less
    CATALOGUE PAGE # 161
  • IRWIN
  • BLADES SNAP BI-METAL 18MM 10/PK
  • Item # IRW2086404
  • Mfr. Model # 2086404
  • Bi-metal for longer lasting edge, snaps cleanly with soft snapping action. 18 mm blade, 10 per pack.

    View more View less
    CATALOGUE PAGE # 163
  • IRWIN
  • BLADES SNAP BI-METAL 18MM 3/PK
  • Item # IRW2086403
  • Mfr. Model # 2086403
  • Bi-metal for longer lasting edge, snaps cleanly with soft snapping action. 18 mm blade, 3 per pack.

    View more View less
    CATALOGUE PAGE # 163
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list