Filter Results By

Brand
Price
Shop By
Use Shrink Tubing With Wire Size
Shrink Tubing Usable Temp. Range
Shrink Tubing Wall Thickness After Shrinking
Shrink Tubing I.D. Before Shrinking
Shrink Tubing Length
Shrink Tubing Wall Type
Shrink Tubing Material Type
Shrink Tubing Adhesive Lined
Shrink Tubing Material
Shrink Tubing Type
I.D. After Shrinking
Flame Retardant
Shrink Ratio
Colour
http://catalogue.acklandsgrainger.com/2017?hybris=true

Shrink Tubing

229 Results Found

Results per page :  16 | 32 | 48
  • GROTE
  • HEAT SHRINK BLUE 16-14GA 100/PK
  • Item # GRO83-2350
  • Mfr. Model # 83-2350
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Heat Shrink terminals provide superior corrosion resistance when properly crimped and shrunk.

    View more View less
    CATALOGUE PAGE # 3051
  • THERMAFIX
  • THERMAFIX BLACK #1X150MM
  • Item # TFX15001
  • Mfr. Model # 15001
  • Dual wall Thermfix Plus heat shrink tubing. Semi-rigid, flame-retardant polyolefin jacket. Inner layer of specially formulated adhesive. High shrink ratio of 4:1. Extended temp. range -40 to 130 degree C. Automotive industry approved. Black 6 in. pieces.

    View more View less
  • CATALOGUE PAGE # 3041
  • GROTE
  • HEAT SHRINK YEL 12-10GA 50/PK
  • Item # GRO83-2550
  • Mfr. Model # 83-2550
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Heat Shrink terminals provide superior corrosion resistance when properly crimped and shrunk.

    View more View less
    CATALOGUE PAGE # 3051
  • GROTE
  • TUBING SHRINK 1/4IN 6IN PCS 6/PK
  • Item # GRO84-4000
  • Mfr. Model # 84-4000
  • Dual wall heat shrink tubing, shrink ratio of 3:1 (dual), size 1/4 inch, length 6 inches, package quantity 6.

    View more View less
    CATALOGUE PAGE # 3041
  • GROTE
  • TUBING SHRINK 3/16IN 6IN PCS 6/PK
  • Item # GRO84-4005
  • Mfr. Model # 84-4005
  • Dual wall heat shrink tubing, shrink ratio of 3:1 (dual), size 3/16 inch, length 6 inches, package quantity 6.

    View more View less
    CATALOGUE PAGE # 3041
  • GROTE
  • TUBING SPLIT FLEX 1/4INX50FT
  • Item # GRO83-8003
  • Mfr. Model # 83-8003
  • Plastic loom is ideal for truck and trailer wiring protection. Protects against heat, sunlight, water, snow, friction wear and abrasion. Maximum operating temperature rating of -34 degrees C (-30 degrees F) to 93 degrees C (200 degrees F).

    View more View less
    CATALOGUE PAGE # 3040
  • GROTE
  • TUBING SHRINK 3/8IN 6IN PCS 6/PK
  • Item # GRO84-4001
  • Mfr. Model # 84-4001
  • Dual wall heat shrink tubing, shrink ratio of 3:1 (dual), size 3/8 inch, length 6 inches, package quantity 6.

    View more View less
    CATALOGUE PAGE # 3041
  • GROTE
  • TUBING SHRINK 1/2IN 6IN PCS 6/PK
  • Item # GRO84-4002
  • Mfr. Model # 84-4002
  • Dual wall heat shrink tubing, shrink ratio of 3:1 (dual), size 1/2 inch, length 6 inches, package quantity 6.

    View more View less
    CATALOGUE PAGE # 3041
  • THERMAFIX
  • THERMAFIX BLACK #2X150MM
  • Item # TFX15002
  • Mfr. Model # 15002
  • Dual wall Thermfix Plus heat shrink tubing. Semi-rigid, flame-retardant polyolefin jacket. Inner layer of specially formulated adhesive. High shrink ratio of 4:1. Extended temp. range -40 to 130 degree C. Automotive industry approved. Black 6 in. pieces.

    View more View less
  • CATALOGUE PAGE # 3041
  • GROTE
  • TUBING SHRINK 3/4IN 6IN PCS 6/PK
  • Item # GRO84-4003
  • Mfr. Model # 84-4003
  • Dual wall heat shrink tubing, shrink ratio of 3:1 (dual), size 3/4 inch, length 6 inches, package quantity 6.

    View more View less
    CATALOGUE PAGE # 3041
  • THERMAFIX
  • THERMAFIX BLACK #4X150MM
  • Item # TFX15004
  • Mfr. Model # 15004
  • Dual wall Thermfix Plus heat shrink tubing. Semi-rigid, flame-retardant polyolefin jacket. Inner layer of specially formulated adhesive. High shrink ratio of 4:1. Extended temp. range -40 to 130 degree C. Automotive industry approved. Black 6 in. pieces.

    View more View less
  • CATALOGUE PAGE # 3041
  • THERMAFIX
  • THERMAFIX BLACK #3X150MM
  • Item # TFX15003
  • Mfr. Model # 15003
  • Dual wall Thermfix Plus heat shrink tubing. Semi-rigid, flame-retardant polyolefin jacket. Inner layer of specially formulated adhesive. High shrink ratio of 4:1. Extended temp. range -40 to 130 degree C. Automotive industry approved. Black 6 in. pieces.

    View more View less
  • CATALOGUE PAGE # 3041
  • GROTE
  • TUBING SPLIT FLEX 3/8INX50FT
  • Item # GRO83-8000
  • Mfr. Model # 83-8000
  • Plastic loom is ideal for truck and trailer wiring protection. Protects against heat, sunlight, water, snow, friction wear and abrasion. Maximum operating temperature rating of -34 degrees C (-30 degrees F) to 93 degrees C (200 degrees F).

    View more View less
    CATALOGUE PAGE # 3040
  • GROTE
  • TUBING SHRINK 1/8IN 6IN PCS 6/PK
  • Item # GRO84-4006
  • Mfr. Model # 84-4006
  • Dual wall heat shrink tubing, shrink ratio of 3:1 (dual), size 1/8 inch, length 6 inches, package quantity 6.

    View more View less
    CATALOGUE PAGE # 3041
  • THERMAFIX
  • TORCH BUTANE MICRO
  • Item # TFXTFX2050
  • Mfr. Model # TFX2050
  • Electronic instant ignition system. Adjustable flame. Hand-held free-standing design. Refillable butane fuel tank. Optional heating heads available. TFX2050SE includes 2 accessory tips and a carrying case.

    View more View less
    CATALOGUE PAGE # 1375
  • GROTE
  • TUBING SPLIT FLEX 1/2INX50FT
  • Item # GRO83-8001
  • Mfr. Model # 83-8001
  • Plastic loom is ideal for truck and trailer wiring protection. Protects against heat, sunlight, water, snow, friction wear and abrasion. Maximum operating temperature rating of -34 degrees C (-30 degrees F) to 93 degrees C (200 degrees F).

    View more View less
    CATALOGUE PAGE # 3040
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list