!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Number of Legs
Standards
Weight Capacity
Anchorage End Connection Type
Anchorage End Connection Material
Harness End Connection
Harness End Connection Material
Lanyard Material
Visual Load Indicator
Shock Absorbing Type

Shock-Absorbing Lanyards

Shock-absorbing lanyards extend in length to absorb energy and dampen the jolt to the body when a fall is arrested, helping to reduce the risk of fall injuries. They are typically lighter than self-retracting lifelines (SRLs). The lanyard attaches a worker's safety harness to an anchor point on a building or structure to stop the worker from free-falling while working at height. Users must make sure there is enough distance between the anchor point and the surface below them for the lanyard to fully expand during a fall, so shock-absorbing lanyards are best suited for applications where there is a long fall clearance. They are commonly used in the construction, manufacturing, and utilities industries.

https://catalogue.grainger.ca/2023?hybris=true

248 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HONEYWELL
  • LANYARD, BLACK, KEVLAR, MAX WORKING LENGTH 4 FT, SNAP HOOK ANCHORAGE CONNECTION
  • Item # MLRM1FSFS-KS4C
  • Mfr. Model # M1FSFS-KS4C
  • EHC: EHC :
  • This CSA/ASTM-certified, black lanyard is made of Kevlar webbing and has a steel snap-hook end connection type anchorage. This lanyard also has a snap-hook harness end connection with a gate opening size of 3/4-inch. This product has a static strength of 5000 pounds and a weight capacity of 120 to 335 pounds. It is one-legged, and the maximum working length is four feet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HONEYWELL
  • LANYARD, BLACK, KEVLAR, 6 FT MAX WORKING LENGTH, SNAP HOOK ANCHORAGE CONNECTION
  • Item # MLRM1FSFS-KS6C
  • Mfr. Model # M1FSFS-KS6C
  • EHC: EHC :
  • This CSA/ASTM-certified, black lanyard is made of Kevlar webbing and has a steel snap-hook end connection type anchorage. This lanyard also has a snap-hook harness end connection with a gate opening size of 3/4-inch. This product has a static strength of 5000 pounds and a weight capacity of 120 to 335 pounds. It is one-legged, and the maximum working length is six feet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HONEYWELL
  • LANYARD, GREEN, POLYESTER, 6 FT MAX. WORKING LENGTH, SNAP HOOK ANCHORAGE CONNECTION
  • Item # MLRM1ASAS-WS6C
  • Mfr. Model # M1ASAS-WS6C
  • EHC: EHC :
  • This CSA-certified, green lanyard is made of polyester and has a steel, scaffold hook end connection type anchorage. This lanyard also has a snap-hook harness end connection with a gate opening size of 3/4-inch. This product has a static strength of 5000 pounds and a weight capacity of 120 to 335 pounds. It is one-legged, and the maximum working length is six feet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HONEYWELL
  • LANYARD, GREY, KEVLAR, MAX WORKING LENGTH 4 FT, CHOKE-OFF LOOP HARNESS END CONNECTION
  • Item # MLRM1WLFS-ES4C
  • Mfr. Model # M1WLFS-ES4C
  • EHC: EHC :
  • This CSA/ASTM-certified, grey lanyard is made of Kevlar webbing and has a steel snap-hook end connection type anchorage. It also has a choke-off loop harness end connection with a gate opening size of 3/4-inch. This product has a static strength of 5000 pounds and a weight capacity of 120 to 335 pounds. It is one-legged, and the maximum working length is four feet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HONEYWELL
  • LANYARD, GREEN, POLYESTER, 5 FT, SNAP HOOK, 335 LBS, STEEL
  • Item # MLRM1FSFS-TS5C
  • Mfr. Model # M1FSFS-TS5C
  • EHC: EHC :
  • This CSA-certified green lanyard is made of polyester and has a steel snap-hook end connection type anchorage. It has a snap-hook harness end connection with a gate opening size of 3/4-inch. This product has a static strength of 5000 pounds and a weight capacity of 120 to 335 pounds. It is one-legged and the maximum working length is five feet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JELCO
  • SHOCK-ABSORBING LANYARD, POLYESTER WEBBING, D-RING CONNECTION, YELLOW, 17 IN
  • Item # JEL39000
  • Mfr. Model # 39000
  • EHC: EHC :
  • This shock-absorbing lanyard is yellow and includes polyester webbing. Shock-absorbing lanyards for general fall arrest attach a worker's safety harness to an anchor point on a building or structure to stop the worker from free-falling while working at height.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HONEYWELL
  • LANYARD, GREY, KEVLAR, 6 FT, REBAR HOOK, 335 LBS, 3/4 IN GATE OPENING, STEEL
  • Item # MLRM1WLFC-ES6C
  • Mfr. Model # M1WLFC-ES6C
  • EHC: EHC :
  • This CSA/ASTM-certified, grey lanyard is made of Kevlar webbing and has a steel rebar hook end connection type anchorage. It has a choke-off loop harness end connection with a gate opening size of 3/4-inch. This lanyard has a static strength of 5000 pounds and a weight capacity of 120 to 335 pounds. It is one-legged, and the maximum working length is six feet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HONEYWELL
  • LANYARD, GREY, KEVLAR, 6 FT, REBAR HOOK, 335 LBS, STEEL
  • Item # MLRM2FSFC-ES6C
  • Mfr. Model # M2FSFC-ES6C
  • EHC: EHC :
  • This CSA/ASTM-certified, grey lanyard is made of Kevlar webbing and has a steel scaffold hook end connection type anchorage. It has a snap-hook harness end connection with a gate opening size of 3/4-inch. This product has a static strength of 5000 pounds and a weight capacity of 120 to 335 pounds. It is two-legged, and the maximum working length is six feet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PROTECTA
  • SHOCK-ABSORBING LANYARD, STANDARD HOOK, 2 LEGS, WEIGHT CAP 310 LBS, BLACK, 4 FT, STEEL HARDWARE
  • Item # DBI1340188C
  • Mfr. Model # 1340188C
  • EHC: EHC :
  • Reduce work-related injuries with this two-legged black shock-absorbing lanyard. This personal fall arrest system is made of webbing with steel hardware and has a weight capacity of 310 pounds. It comes with standard hooks and measures four feet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MSA
  • SHOCK-ABSORBING LANYARD, HOT WORK, STAINLESS STEEL SNAP HOOK, 310 LB CAPACITY, BLACK
  • Item # MSA10207253
  • Mfr. Model # 10207253
  • EHC: EHC :
  • This shock-absorbing lanyard is made with steel hardware and is CSA approved. Shock-absorbing lanyards for general fall arrest attach a worker's safety harness to an anchor point on a building or structure to stop the worker from free-falling while working at height.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MSA
  • SHOCK-ABSORBING LANYARD, HOT WORK, STAINLESS STEEL SNAP HOOK, 310 LB CAPACITY, BLACK
  • Item # MSA10207255
  • Mfr. Model # 10207255
  • EHC: EHC :
  • This shock-absorbing lanyard is made with steel hardware and is CSA approved. Shock-absorbing lanyards for general fall arrest attach a worker's safety harness to an anchor point on a building or structure to stop the worker from free-falling while working at height.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list