Filter Results By

Brand
Price
Shop By
Solution Tank Capacity
Cleaning Path
Vacuum Motor
Power Source
Style
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Self-Propelled Floor Scrubbers

21 Results Found

Results per page :  16 | 32 | 48
  • DUSTBANE
  • POLISHER FLOOR INTEGRA TX D/S 19IN
  • Item # DSB19915
  • Mfr. Model # 19915
  • Integra TX floor polisher and UHS burnisher, 3200 motor RPM, low noise level 60 dBA, high noise level 63 dBA, 3 idler -ratio 10:1 gearbox, 14/3-50 safety cord, size 19 in., weight net 85.0, CSA approved, 1.5 HP, 115 VAC.

    View more View less
    CATALOGUE PAGE # 1638
  • KARCHER
  • SCRUBBER CYLINDRICAL 12IN UPRIGHT
  • Item # KFCBR30/4C
  • Mfr. Model # BR30/4C
  • BR 30/4 C upright floor scrubber. 12 in. cylindrical upright offering a remedy for smaller areas where a full sized automatic scrubber cannot be utilized because of physical size and cost. CSA approved.

    View more View less
    CATALOGUE PAGE # 1638
  • KARCHER
  • BRUSH-HEAD R 65 S
  • Item # KFC2.763-004.0
  • Mfr. Model # 2.763-004.0
  • R65 - 26 in. roller brush head with side skirts and sweeping ability. For model KFCB90R.

    View more View less
    CATALOGUE PAGE # 1639
  • KARCHER
  • SCRUBBER BR 40/10 C
  • Item # KFCBR40/10C
  • Mfr. Model # BR40/10C
  • BR400 roller brush floor scrubber features 1,000 rpm motor, 7.9 L tank capacity solution, 16 in. brush path, 115 input voltage, operates in forward and reverse motion, height adjustable transport wheels and foot switch lowers and raises squeegees.

    View more View less
    CATALOGUE PAGE # 1638
  • DUSTBANE
  • POLISHER FLOOR INTEGRA TX UHS 20 DC
  • Item # DSB19918
  • Mfr. Model # 19918
  • Integra TX floor polisher and UHS burnished, 2000 motor RPM, noise level 61 dBA, direct drive gearbox, 14/3-75 safety cord, size 20 in., weight net 70.0, CSA approved, 1.5 HP, 115 VAC.

    View more View less
    CATALOGUE PAGE # 1638
  • KARCHER
  • SCRUBBER BRS 40/1000 C
  • Item # KFCBRS40/1000C
  • Mfr. Model # BRS40/1000C
  • BR vario brush floor machine, motor 1,000 RPM, tank capacity solution 3 L, brush path 16 in., input voltage 115, handle turns 90 degrees, two dimensional cleaning.

    View more View less
    CATALOGUE PAGE # 1638
  • NOBLES
  • FLOOR SCRUBBER,15 IN
  • Item # WWG4VDR3
  • Mfr. Model # 4VDR3
  • Up to 30 minutes of uninterrupted cleaning time with the SS 15's 3 gal 11 L tanks, which require fewer fills and empties. 33 lbs. 15 kg of down pressure and 1,200 RPM brush speed for powerful cleaning in small spaces. Corrosion-resistant, cast aluminum frame, and durable polyethelyne rotomold tanks.

    View more View less
    CATALOGUE PAGE # 1638
  • DUSTBANE
  • HURRICANE 510 AUTMTC SCRBBR CMPLTE
  • Item # DSB19332C
  • Mfr. Model # 19332C
  • Automatic floor scrubber with 20 in. scrubbing width and 32 in. squeegee, illuminated switches, incorporated key switch, 13 gal. solution and recovery tank capacity, large hose for discharge. 2 x 12 V battery, 0.8 HP brush motor power, 2 stage motor.

    View more View less
  • CATALOGUE PAGE # N/A
  • KARCHER
  • SCRUBBER AUTOMATIC DISC BRUSH 16IN
  • Item # KFCBD40/25C
  • Mfr. Model # BD40/25C
  • Highly maneuverable battery powered floor scrubber. Large type 31 battery pack. One simple control knob for all functions. Automatic solution dispensing. Includes wet battery, scrub brush, squeegee blade set and 10 amp automatic charger.

    View more View less
    CATALOGUE PAGE # 1639
  • KARCHER
  • SCRUBBER AUTOMATIC ROLLER BRUSH 161
  • Item # KFCBR40/25C
  • Mfr. Model # BR40/25C
  • Highly maneuverable battery powered floor scrubber. Large type 31 battery pack. One simple control knob for all functions. Automatic solution dispensing. Includes wet battery, scrub brush, squeegee blade set and 10 amp automatic charger.

    View more View less
    CATALOGUE PAGE # 1639
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list