Filter Results By

Brand
Shop By

Safety Switches

Acklands-Grainger knows that safety is your first priority and that emergency switching is a big part of that. Whether you need to install or repair, Grainger has the right safety switch to suit your needs. You will find a variety of types and styles, from door mount to flange mount as well as a range of accessories to help you and your staff stay safe.

http://catalogue.acklandsgrainger.com/2017?hybris=true

16 Results Found

Results per page :  16 | 32 | 48
  • COLE HERSEE
  • SWITCH MASTER DISCONNECT
  • Item # CLH2484
  • Mfr. Model # 2484
  • Designed to prevent electrical fires, tampering, theft and battery drain when equipment is unattended. Two positions: off-on. For 6-36 VDC electrical systems.

    View more View less
    CATALOGUE PAGE # 3064
  • COLE HERSEE
  • SWITCH MASTER DISCONNECT
  • Item # CLH2484-16
  • Mfr. Model # 2484-16
  • Designed to prevent electrical fires, tampering, theft and battery drain when equipment is unattended. Two positions: off-on. For 6-36 VDC electrical systems.

    View more View less
    CATALOGUE PAGE # 3064
  • COLE HERSEE
  • SWITCH MASTER DISCONNECT 2POSITION
  • Item # CLH75920
  • Mfr. Model # 75920
  • Provides and effective emergency power cutoff. High amperage capacity 300 A at 12 VDC. Can be used in both positive and negative path applications. Waterproof and dustproof to IP67 (immersible). Lock sold separately.

    View more View less
    CATALOGUE PAGE # 3064
  • COLE HERSEE
  • SWITCH SINGLE POLE OFF/ON
  • Item # CLH75908
  • Mfr. Model # 75908
  • Intermittent/continuous, weather resistant disconnect switch. Electrical rating 2,000 amp intermittent. 30 seconds on, 3 minutes off, 300 A continuous. Sealed between shaft and mounting stem: case and terminal insulator. Mounting stem size 3/4 inch-16. Te

    View more View less
    CATALOGUE PAGE # 3064
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH CIRCUIT LOCK DISCONNECT 30A
  • Item # HBLHBLDS3
  • Mfr. Model # HBLDS3
  • Circuit-Lock(R) unfused disconnect switch. 30 amps, 600 volts. Highly visible lockable handle. Type 4X enclosure is molded of rugged Valox(R) to resist abuse, corrosion and enhance safety.

    View more View less
    CATALOGUE PAGE # 1358
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH CIRCUIT LOCK DISCONNECT 30A
  • Item # HBLHBLDS3AC
  • Mfr. Model # HBLDS3AC
  • Circuit-Lock(R) unfused disconnect switch. 30 amps, 600 volts. Highly visible lockable handle. Type 4X enclosure is molded of rugged Valox(R) to resist abuse, corrosion and enhance safety.

    View more View less
    CATALOGUE PAGE # 1358
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH DISCONNECT 100A AUX
  • Item # HBLHBLDS10AC
  • Mfr. Model # HBLDS10AC
  • Circuit-Lock(R) unfused disconnect switch,with auxilliary contacts. 100 amps, 600 volts. Highly visible lockable handle. Type 4X enclosure is molded of rugged Valox(R) to resist abuse, corrosion and enhance safety.

    View more View less
    CATALOGUE PAGE # 1358
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH DISCONNECT 60A 600V
  • Item # HBLHBLDS6
  • Mfr. Model # HBLDS6
  • Circuit-Lock(R) unfused disconnect switch. 60 amps, 600 volts. Highly visible lockable handle. Type 4X enclosure is molded of rugged Valox(R) to resist abuse, corrosion and enhance safety.

    View more View less
    CATALOGUE PAGE # 1358
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH DISCONNECT 60A AUX
  • Item # HBLHBLDS6AC
  • Mfr. Model # HBLDS6AC
  • Circuit-Lock(R) unfused disconnect switch. 60 amps, 600 volts. Highly visible lockable handle. Type 4X enclosure is molded of rugged Valox(R) to resist abuse, corrosion and enhance safety.

    View more View less
    CATALOGUE PAGE # 1358
  • HUBBELL WIRING DEVICE-KELLEMS
  • ENCL INTERLOK SFETY SHRD20 30A
  • Item # HBLHBLMITL
  • Mfr. Model # HBLMITL
  • Unfused mechanical interlock that accommodates 20A or 30A watertight safety-shroud twist-lock receptacles. Enclosure is NEMA 4X rated. The heavy-duty interlock linkage prevents make and break under load. Enclosure back is designed for top, bottom or back feed options. Movable enclosure feet may be used in horizontal or vertical position. Heavy-duty internal frame bonds conduit and all grounds and has a DIN rail to accommodate the switch. Lockable handle provides lockout protection for greater sa

    View more View less
    CATALOGUE PAGE # 1357
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH DISCONNECT 100A 600V
  • Item # HBLHBLDS10
  • Mfr. Model # HBLDS10
  • Circuit-Lock(R) unfused disconnect switch, 100 amps, 600 volts. Highly visible lockable handle. Type 4X enclosure is molded of rugged Valox(R) to resist abuse, corrosion and enhance safety.

    View more View less
    CATALOGUE PAGE # 1358
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list