Skip Content

Filter Results By

Brand
Price
Shop By
Lens Colour
Lens Coating
Primary Frame Color
Primary Lens Color
Eyewear Frame Design
Eyewear Size
Gender
Frame Colour
X-Ray Detectable
Item
Eyewear Frame Style
Series
Temple Style
Photochromatic Lens
Polarized Lens
Metal Detectable
Standards
Frame Material
Foam Lined
http://catalogue.acklandsgrainger.com/2017?hybris=true

Safety Glasses

1371 Results Found

Results per page :  16 | 32 | 48
  • HONEYWELL UVEX
  • EYEWEAR GENESIS BLK FRM CL XTR
  • Item # UVXS3200X
  • Mfr. Model # S3200X
  • Genesis(R) meets military Vo ballistic impact requirements. ANSI Z87.1 and CSA Z94.3 high impact approved. Unparalleled comfort, protection and style. Quick and easy lens replacement. Adjustable lens inclination and temples, clear XTR lens.

    View more View less
    CATALOGUE PAGE # 2505
  • CABOT
  • EYEWEAR PRIVO BLK FRM CLR LENS
  • Item # CBT12261
  • Mfr. Model # 12261
  • Soft comfort nose bridge. Colour accented temples. Excellent coverage. World-class fit. Soft-tipped temples. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

    View more View less
    CATALOGUE PAGE # 2513
  • CONDOR
  • GLASSES CLEAR FRAME CLEAR LENS
  • Item # CDRCA1113CHC
  • Mfr. Model # CA1113CHC
  • Lightweight, stylish eyewear, polycarbonate lens with integrated nosepiece and rubberized temple ends that provide additional support and comfort to the wearer. Uni lens provides 99% protection from harmful UV radiation and is optically correct for clear unobstructed vision. CSA Certified to CSA Z94.3.

    View more View less
    CATALOGUE PAGE # 2502
  • DYNAMIC
  • TECHNO CSA SAFETY GLASS CLEAR LENS
  • Item # DSIEP850C
  • Mfr. Model # EP850C
  • Techno EP850 eyewear. One piece lens with soft rubber temple ends and soft nose piece. Non-fog lens. Lens is protected with 4A coating: Anti-Fog, Anti-Scratch, Anti-UV 99.9%, Anti-Static. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3-7 stan

    View more View less
    CATALOGUE PAGE # 2519
  • NORTH
  • EYEWEAR SFTY EDGE BK/GY CLR 4A
  • Item # NONT56005B
  • Mfr. Model # T56005B
  • The Edge safety eyewear. Packaged with both curved and straight temple ends. CSA black and gray frame, clear 4A lens.

    View more View less
    CATALOGUE PAGE # 2512
  • CONDOR
  • GLASSES BLK SEALED FRM CLR AF
  • Item # CDR10167B-CAF
  • Mfr. Model # 10167B-CAF
  • Rugged style black frame. Sealed eyewear protects against impact, sun, wind, dust, and debris with durable performance and minimized fogging. Seal to face switches between temples and headband. Soft nose pad and face cushion. Ideal for grinding, sanding, and other dirty environments. Flexible, soft nasal pads minimize slippage. ANSI Z87.1 (High Impact) and CSA Z94.3 standards.

    View more View less
    CATALOGUE PAGE # 2523
  • HONEYWELL UVEX
  • EYEWEAR GENESIS VAPOR BLUE FRM CL X
  • Item # UVXS3240X
  • Mfr. Model # S3240X
  • Genesis(R) meets military Vo ballistic impact requirements. ANSI Z87.1 and CSA Z94.3 high impact approved. Unparalleled comfort, protection and style. Quick and easy lens replacement. Adjustable lens inclination and templeS, clear XTR.

    View more View less
    CATALOGUE PAGE # 2505
  • HONEYWELL UVEX
  • EYEWEAR ASTROSPEC 3001 OTG BLK CL X
  • Item # UVXS2500C
  • Mfr. Model # S2500C
  • Astro OTG(R) 3001 safety eyewear fits over most prescription glasses. Adjustable lens inclination and adjustable temple length. Duoflex(R) temples are standard on all OTG's. ANSI and CSA approved, frame colour black, clear XTR lens.

    View more View less
    CATALOGUE PAGE # 2507
  • CABOT
  • GLASSES SPORT METALIKS W/CLR LENS
  • Item # CBT11343
  • Mfr. Model # 11343
  • A brushed nickel frame and sport-styled lens add adrenaline to the Metaliks line. Soft, universal-fit nosepiece and rubber temple tips. Anti-fog or hard coat lens. Meets ANSI Z87.1-2003 and CSA Z94.3 standards.

    View more View less
    CATALOGUE PAGE # 2513
  • CONDOR
  • GLASSES CLEAR FRAME GRAY LENS
  • Item # CDRCA1113GHC
  • Mfr. Model # CA1113GHC
  • Lightweight, stylish eyewear, polycarbonate lens with integrated nosepiece and rubberized temple ends that provide additional support and comfort to the wearer. Uni lens provides 99% protection from harmful UV radiation and is optically correct for clear unobstructed vision. CSA Certified to CSA Z94.3.

    View more View less
    CATALOGUE PAGE # 2502
  • CABOT
  • EYEWEAR PRIVO BLK FRM GRY LENS
  • Item # CBT12262
  • Mfr. Model # 12262
  • Soft comfort nose bridge. Colour accented temples. Excellent coverage. World-class fit. Soft-tipped temples. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

    View more View less
    CATALOGUE PAGE # 2513
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list