Filter Results By

Brand
Price
Shop By
Graduation Type
Construction
Length (mm)
Length (In.)
Item
Graduations
http://catalogue.acklandsgrainger.com/2017?hybris=true

Rules and Straight Edges

144 Results Found

Results per page :  16 | 32 | 48
  • LUFKIN
  • RULE 6FT / 2M WOOD ENGLISH / M
  • Item # LFK062CME
  • Mfr. Model # 062CME
  • Marked both sides, both edges. Regular outside markings. Marked both sides, reading left to right on both sides: rule is graduated in millimeters with centimeter and meter markings on metric side: English side is marked to 1/16 inch.

    View more View less
    CATALOGUE PAGE # 287
  • MITUTOYO
  • RULER POCKET 6INX150MM
  • Item # MTT950-300
  • Mfr. Model # 950-300
  • Steel pocket rule with clip is engraved on front side only. Backside inch/metric equivalents. Size 6 inches/150 mm, graduation 1 mm, 1/64 inch, and width 1/2 inch.

    View more View less
    CATALOGUE PAGE # N/A
  • STARRETT
  • EDGE-STRAIGHT BEVELED 36IN
  • Item # STA385-36
  • Mfr. Model # 385-36
  • Precision ground steel straight edge is for drawing or scribing straight lines and checking surfaces for straightness. Beveled, length 36 inches.

    View more View less
    CATALOGUE PAGE # 694
  • WESTWARD
  • RULER POCKET 6IN W/CLIP
  • Item # WSWA20
  • Mfr. Model # A20
  • Pocket ruler with stainless steel clip. Sliding clip can be used as a depth gauge, length 6 inches.

    View more View less
    CATALOGUE PAGE # N/A
  • MITUTOYO
  • RULE STEEL 6IN(4R)
  • Item # MTT182-101
  • Mfr. Model # 182-101
  • Wide rigid steel rule is a satin chrome finish: stainless tempered. Thickness 3/64 inch, size 6 inches (4R), graduation 1/8, 1/16, 1/32, 1/64 and width 3/4 inch.

    View more View less
    CATALOGUE PAGE # 693
  • GENERAL TOOLS
  • RULE PRECISION FLEX SS SAE 6IN
  • Item # GTL300ME
  • Mfr. Model # 300ME
  • Steel rule is precision made with etched fine black mm/64ths graduations for easy reading and long life. Comes with a pocket clip and width is 15/32 inch, length 6 inches.

    View more View less
    CATALOGUE PAGE # 692
  • MITUTOYO
  • RULE STEEL 6INX150MM
  • Item # MTT182-105
  • Mfr. Model # 182-105
  • Wide rigid steel rule is a satin chrome finish: stainless tempered. Thickness 3/64 inch, size 6 inches (150 mm), graduation 1/32, 1/64, 1 mm, 1/2 mm and width 3/4 inch.

    View more View less
    CATALOGUE PAGE # 693
  • STARRETT
  • EDGE-STRAIGHT 36IN
  • Item # STA380-36
  • Mfr. Model # 380-36
  • Precision ground steel straight edge is for drawing or scribing straight lines and checking surfaces for straightness. Non-beveled, length 36 inches.

    View more View less
    CATALOGUE PAGE # 694
  • STARRETT
  • RULE-SPR TEMP SATIN CHROME 6IN
  • Item # STAC604R6
  • Mfr. Model # C604R6
  • Steel rule with inch graduations which is 6 inches spring-tempered. Satin chrome finish 8ths, 16ths, Quick-Reading 32nds and 64ths.

    View more View less
    CATALOGUE PAGE # 694
  • STARRETT
  • RULE-SATIN CHROME 6IN
  • Item # STAC604RE6
  • Mfr. Model # C604RE6
  • Steel rule with inch graduations which is 6 inches spring-tempered. End graduations in 32nds both ends 8ths, 16ths, Quick-Reading 32nds and 64ths.

    View more View less
    CATALOGUE PAGE # 694
  • GENERAL TOOLS
  • RULE PRECISION FLEX SS 6IN
  • Item # GTL300/1
  • Mfr. Model # 300/1
  • Steel rule is precision made with etched fine black 32nds and 64ths graduations for easy reading and long life. Comes with a pocket clip and width is 15/32 inch, length 6 inches.

    View more View less
    CATALOGUE PAGE # 692
  • STARRETT
  • EDGE-STRAIGHT BEVELED 48IN
  • Item # STA385-48
  • Mfr. Model # 385-48
  • Precision ground steel straight edge is for drawing or scribing straight lines and checking surfaces for straightness. Beveled, length 48 inches.

    View more View less
    CATALOGUE PAGE # 694
  • STARRETT
  • EDGE-STRAIGHT BEVELED 24IN
  • Item # STA385-24
  • Mfr. Model # 385-24
  • Precision ground steel straight edge is for drawing or scribing straight lines and checking surfaces for straightness. Beveled, length 24 inches.

    View more View less
    CATALOGUE PAGE # 694
  • STARRETT
  • RULE-SPR TEMP 1/2MMX150MM
  • Item # STAC635-150
  • Mfr. Model # C635-150
  • Spring-tempered steel rule with millimetre graduations, width 19 mm, length 150 mm, graduation mm and 1/2 mm both sides, satin chrome finish.

    View more View less
    CATALOGUE PAGE # 694
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list