Filter Results By

Brand
Shop By

Routers

Woodworking has never been easier with our full line of routers and accessories. Create cabinets, doors, shelves, decorative molding, or any project that will become a piece of beauty that showcases pride of craftsmanship, quality of workmanship, and will impress friends, family, and customers. Acklands-Grainger has a large selection of quality power tools that are built to perform hard and last for years for any job you have in mind.

http://catalogue.acklandsgrainger.com/2017?hybris=true

148 Results Found

Results per page :  16 | 32 | 48
  • DEWALT
  • ROUTER 8000-22000RPM 15A
  • Item # BLDDW625
  • Mfr. Model # DW625
  • Heavy-duty 3 HP vs. electronic Plunge router. includes 1/4 in. and 1/2 in. collets, template guide bushing adapter and wrench.

    View more View less
    CATALOGUE PAGE # 440
  • MAKITA
  • TRIMMER LAMINATE
  • Item # MKT3709
  • Mfr. Model # 3709
  • Thumb roller for fine cutting depth adjustment. Adjustable guide for trimming laminates. Ergonomic slim body style for comfort and control. Includes guide, wrenches, and chip deflector.

    View more View less
    CATALOGUE PAGE # 440
  • DEWALT
  • ROUTER, FIXED BASE 2HP
  • Item # BLDDW618
  • Mfr. Model # DW618
  • Electronic variable speed with full feedback control for constant speed under load. Right or left switch and cordset location. Self-releasing, long, eight slotted collets for better bit retention and eliminates frozen bits. Includes: DW618M motor pack, DW

    View more View less
    CATALOGUE PAGE # 440
  • MAKITA
  • ROUTER PLUNGE 1/2 VS
  • Item # MKTRP2301FC
  • Mfr. Model # RP2301FC
  • Top handle depth adjustment to set desired routing depth. Presetting of 3 plunge depths. Chip deflector keeps chips away from the operator. Shaft lock for easy bit changes. Soft start feature for smoother start-ups. Variable speed selection knob for more precise routing. Tool features electronic speed control for improved performance under load.

    View more View less
    CATALOGUE PAGE # 440
  • PORTER CABLE
  • ROUTER 1-3/4HP W/LATCH RELEASE
  • Item # PTC690LR
  • Mfr. Model # 690LR
  • Fixed Base Router, HP 1-3/4, Amps @ 120V 11.0, No Load RPM 27,500, Power Source AC, Cord 7-Ft. 3-Cond., Rocker Switch, Bearings Ball And Roller, - Handle, Speed Type Constant, - Lock, -, Includes Fixed Base, 1/4 and 1/2 In. Collets, 2 Wrenches, Standards -

    View more View less
    CATALOGUE PAGE # 440
  • GRAINGER APPROVED
  • ROUTER BIT SET,SUPER DELUX,1/2S,30
  • Item # WSW16Y605
  • Mfr. Model # 16Y605
  • Router Bit Set Super Delux 1/2S, Carbide Tipped, Number of Pieces 30, For All Types Of Routing Applications, Trimming, Decorative Edging, Stock Removal, Grooving And Specialty Design

    View more View less
    CATALOGUE PAGE # 445
  • BOSCH
  • ROUTER 120V COMBO KIT
  • Item # BOSMRC23EVSK
  • Mfr. Model # MRC23EVSK
  • Trigger control system. Versatile depth adjust system. Built-in LED light. Precision centering design. Two-stage quick clamp system. Variable speed dial. Collet capacity 1/2 inch. HP 2.3. RPM 10,000 - 24,000. CSA certified and cUL listed.

    View more View less
    CATALOGUE PAGE # 440
  • MILWAUKEE
  • ROUTER COMBO KIT 2 1/4 HP EVS
  • Item # MTL5616-24
  • Mfr. Model # 5616-24
  • Multi-Base Router Kit, HP 2-1/4, Amps @ 120V 13.0, No Load RPM 10,000 - 24,000, Power Source Corded, Cord 8 ft., Rocker Switch

    View more View less
    CATALOGUE PAGE # 440
  • DEWALT
  • ROUTER, FIXED BASE 1-3/4HP
  • Item # BLDDW616
  • Mfr. Model # DW616
  • Provides the power to rout smoothly through the toughest hardwoods. Micro-fine depth adjustment ring provides precise depth and vertical adjustments. Adjustable, tool-free steel motor cam lock. Quick release motor latches for fast and easy motor pack remo

    View more View less
    CATALOGUE PAGE # 440
  • GRAINGER APPROVED
  • ROUTER BIT SET,10 PC
  • Item # WSW16Y553
  • Mfr. Model # 16Y553
  • Router Bit Set, Carbide Tipped, Number of Pieces 10, For All Types Of Routing Applications, Trimming, Decorative Edging, Stock Removal, Grooving And Specialty Design, Includes 1/4 In. Straight, 3/8 In. Straight, 1/2 In. Straight, 3/8 In. V-Groove, 1/2 In. Core Box, 45 Degrees Chamfer, 1/4 In. Roman Ogee, 3/8 In. Rabbeting, 3/8 In. Cove, 3/8 In. Roundover and Wood Case

    View more View less
    CATALOGUE PAGE # 445
  • DEWALT
  • ROUTER 2HP
  • Item # BLDDW621
  • Mfr. Model # DW621
  • Full wave electronic variable speed motor. Rack and pinion depth adjuster, with micro-fine adjusting. Only plunge router with built-in dust extraction through the column. Equipped with a spindle lock button. Innovative rubber-coated knobs have plunge-lock

    View more View less
    CATALOGUE PAGE # 440
  • GRAINGER APPROVED
  • ROUTER BIT SET,ROUNDOVER,1/4S,4 PC
  • Item # WSW16Y602
  • Mfr. Model # 16Y602
  • Router Bit Set Roundover 1/4S, Carbide Tipped, Number of Pieces 4, For Round over of 1/8 In., 1/4 In., 3/8 In. and 1/2 In.., Includes 1/8 In. Roundover, 1/4 In. Roundover, 3/8 In. Roundover, 1/2 In. Roundover and Wood Case

    View more View less
    CATALOGUE PAGE # 445
  • WESTWARD
  • STRAIGHT RTR BIT,CARBIDE TIPPED,3/4
  • Item # WSW16Y581
  • Mfr. Model # 16Y581
  • Straight Router Bit, Carbide Tipped, Cutting Dia. (In.) 3/4, Depth of Cut (In.) 1-1/4, Flute Length (In.) 1-1/4, Number of Flutes 2, Cutting Length (In.) 1-1/4, Shank Dia. (In.) 1/2, Shank Length (In.) 1-3/4, Overall Length (In.) 3, For General Purpose Stock Removal

    View more View less
    CATALOGUE PAGE # 445
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list